Max:€1,521.00 inc. VAT
Ultraviolet resistance
Yes (4)
6 months, outdoor weathering (1)
Full curing speed_conditions
3 mm/d / 23°C and 50% relative humidity (2)
3 mm/d / 23°C and 50% relative humidity, moisture curing (1)
4 mm/d / 23°C and 50% relative humidity (1)
Calculated consumption
250 g/ m2 – 156 ml/m2 - 80 μ (1)
pH value
1.6 (1)
10.2 (1)
8.3 (1)
8.5 (1)
9.3 (1)
9.4 (1)
Width
30 mm (1)
Contents
310 ml (4)
400 ml (2)
500 ml (2)
120 l (1)
286 ml (1)
5 l (1)
AOX_free
Yes (8)
Adhesive tape backing material
Japanese rice paper (1)
Internal diameter
73 mm (1)
Min__max_ processing temperature
5 to 35 °C (4)
5 to 40 °C (1)
Number of plies
2 PCS (1)
Category
Top Seller (3)
Density_conditions
1.15 g/cm³ / at 20°C (2)
1.15 g/cm³ / at 23°C, 50% relative humidity (1)
Silicone_free
Yes (9)
VOC_free
Yes (2)
Elongation at break
4 % (1)
pH_neutral
No (1)
Max_ temperature resistance
100 °C (1)
Length of roll
360 m (1)
Material of abrasive medium
Aluminium oxide (3)
Ceramic grain (1)
Min_ combined tension and shear resistance
1.4 N/mm² (3)
1.7 N/mm² (1)
Outer diameter
290 mm (1)
Quantity
1 Ltr (3)
Material thickness
70 µm (1)
Conditions for pH value
at 20°C (2)
Container
Cartridge (4)
Bucket (1)
Can (1)
Canister (1)
Disposable dispenser (1)
Hand spray (1)
Plastic bottle (1)
Spray bottle (1)
2 More
Max_ short_term temperature resistance
190 °C (1)
90 °C (1)
Resistance against
Water<br>Diluted acids and lyes<br>Salt water (2)
Water<br>Salt water<br>Diluted acids and lyes (2)
Width x length
27 cm x 32 cm (1)
Length
50 m (1)
Weight of content
1 kg (2)
400 g (1)
5.2 kg (1)
500 g (1)
506 g (1)
Drying times _25°C _ 70°F _ 50% U_R__
To touch: 1-2 hrs | To recoat: 12 hrs | Launch time: 24 hours (1)
Grinding pattern
2000 (1)
Chain
10 mm (1)
Chemical basis
Moisture curing 1K polyurethane (4)
Aliphatic hydrocarbon (2)
Isoalkane (2)
Alkaline tenside (1)
Anionic tenside (1)
Butoxyethanol (1)
Fatty alcohols (1)
Medic white oil with synthetic oils (1)
Water-carbon emulsion (1)
3 More
Surface
Bare (1)
Colour
White (4)
Blue (3)
Green (3)
Black (2)
Orange (2)
Colourless (1)
Dark grey (1)
Grey (1)
Light grey (bright grey) (1)
Luminous yellow (1)
Neon green (1)
Turquoise (1)
Yellow (base material) (1)
7 More
Calculated coverage
3.9 m2/kg – 6.24 m2/l - 80 μ (1)
Shelf life from production_conditions
12 Month / at max. 25°C (2)
12 Month / cool and dry storage area (1)
24 Month / at 20°C and 50% humidity (1)
Storage stability
12 months on condition that the material is indoors, in a sealed drum and protected against heat and freeze (1)
Adhesive system
Hook and loop (4)
Hardness degree
Extra hard (2)
Hard (2)
Soft (2)
Min__max_ temperature resistance
-40 to 80 °C (2)
-40 to 90 °C (2)
Shore A hardness
40 (2)
45 (2)
Diameter _Ø_
150 mm (4)
Version
Extra strong (1)
Layers folding (1)
Roles ware (1)
Short_term resistance against
Fuels<br>Mineral oils<br>Animal oils<br>Vegetable oils<br>Oils (1)
Fuels<br>Mineral oils<br>Oils<br>Vegetable oils<br>Animal oils (1)
Fuels<br>Mineral oils<br>Vegetable oils<br>Animal oils<br>Oils (1)
Mineral oils<br>Fuels<br>Vegetable oils<br>Animal oils<br>Oils (1)
Density
0.855 g/cm³ (1)
0.99 g/cm³ (1)
1 g/cm³ (1)
1.01 g/cm³ (1)
1.011 g/cm³ (1)
1.04 g/cm³ (1)
1.25 g/cm³ (1)
1.4 kg/l (1)
2 More
Coats
two-three (1)
Max_ change in volume
10 % (1)
Diameter
145 mm (3)
170 mm (3)
Form
Washer (4)
Grid size
240 (1)
80 (1)
Density conditions
at 20°C (3)
Smell_fragrance
Characteristic (7)
Fruity (1)
Lemon (1)
Perfumed (1)
Viscosity
1500 mPas (1)
Conditions to maintain shelf life from production
at 20°C (1)
at 5°C to 35°C (1)
cool and dry storage area (1)
Shelf life from production
24 Month (9)
12 Month (5)
Dry film thickness
80÷100 μ (160÷200 wet) (1)
Coating weight per m²
69 g (1)
Moisture resistance
Yes (1)
Sheet length x sheet width
36 x 38 cm (1)
38 x 27 cm (1)
Adhesive base
Acrylate (1)
Bio_degradable
Yes (5)
Min_ skin_formation time
60 min (1)
Number of cloths
150 PCS (1)
30 PCS (1)
Material
56% wood pulp, 44% polyester (1)
Mixture of waste paper (1)
PE - Polyethylene (1)
Hole pattern
Multiple perforations (3)
Product weight _per item_
576 g (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (33)
12 (9)
2 (7)
5 (4)
100 (3)
6 (3)
10 (1)
15 (1)
150 (1)
2.5 (1)
20 (1)
32 (1)
4 (1)
8 (1)
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
0587843200
Vehicle finishing disc
Finishing disc DSPAP-SG-2000-D150MM
€2.97 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0899810
Cleaning cloth Tex-Rein
Cleaning cloth Tex-Rein CLNCLTH-(TEX-REIN)-27X38CM-150PCS
€43.07 inc. VAT
price per 1 PCS
Previous
1
2
3
4