Pneumatic technology
>
Pneumatic connectors
Pneumatic connectors
Nipple, pneumatic
Quick-action coupling, pneumatic
Plug-in sleeve, pneumatic
Distributor, 3-way, pneumatic
Threaded nozzle, pneumatic
Double nipple, pneumatic
Hose nozzle, pneumatic
Distributor, 2-way, pneumatic
Swivel, pneumatic
Union nut, pneumatic
T-piece, pneumatic
Reducing nipple, pneumatic
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€34.00 inc. VAT
Suitable for hose internal diameter
9 mm (3)
13 mm (2)
6 mm (2)
10 mm (1)
6.5 mm (1)
8 mm (1)
Length _l_
40 mm (6)
33 mm (4)
41 mm (4)
47 mm (4)
44 mm (3)
55 mm (3)
15 mm (2)
35 mm (2)
39 mm (2)
42 mm (2)
52 mm (2)
60 mm (2)
68 mm (2)
70 mm (2)
13 mm (1)
136 mm (1)
14 mm (1)
147 mm (1)
16 mm (1)
21 mm (1)
23 mm (1)
24 mm (1)
25 mm (1)
257 mm (1)
30 mm (1)
37 mm (1)
38 mm (1)
42.5 mm (1)
45 mm (1)
50.5 mm (1)
56 mm (1)
61 mm (1)
67 mm (1)
69 mm (1)
91 mm (1)
92 mm (1)
30 More
Connection thread
IT G 1/2 inch (4)
IT G 1/4 inch (4)
IT G 3/8 inch (4)
ET G 1/2 inch (2)
ET G 1/4 inch (2)
ET G 3/8 inch (2)
ET R 1/2 inch (2)
ET R 1/4 inch (1)
ET R 3/8 inch (1)
3 More
Surface
ZN 8 silver (6)
Brass plated (4)
Brass-plated (2)
Galvanised (1)
Hose connection diameter _A_
9 mm (4)
13 mm (3)
6 mm (1)
Width _B_
113 mm (1)
119 mm (1)
90 mm (1)
90.5 mm (1)
Min__max_ temperature resistance
-20 to 100 °C (26)
Outer diameter _D_
27 mm (13)
23 mm (8)
23.5 mm (1)
Suitable for hose external diameter
12 mm (2)
16 mm (2)
10 mm (1)
15 mm (1)
19 mm (1)
Max_ pressure
16 bar (8)
70 bar (5)
Pneumatic connection
G 1/2 inch IT (2)
G 3/8 inch IT (2)
1/4 inch ET x 1/4 inch IT (1)
G 1/2 inch ET x G 3/8 inch IT (1)
G 1/4 inch ET x G 1/8 inch IT (1)
G 3/8 inch ET x G 1/4 inch IT (1)
Width across flats _SW_
24 mm (11)
19 mm (9)
22 mm (9)
17 mm (8)
20 mm (3)
21 mm (3)
6 mm<br>7 mm<br>8 mm<br>9 mm<br>10 mm<br>11 mm<br>12 mm<br>13 mm<br>14 mm<br>15 mm<br>16 mm<br>17 mm<br>18 mm<br>19 mm<br>20 mm<br>21 mm<br>22 mm (2)
13 mm (1)
14 mm (1)
5.5 mm<br>6 mm<br>7 mm<br>8 mm<br>9 mm<br>10 mm<br>11 mm<br>12 mm<br>13 mm<br>14 mm<br>15 mm<br>16 mm<br>17 mm<br>18 mm<br>19 mm<br>20 mm<br>21 mm<br>22 mm<br>23 mm<br>24 mm<br>25 mm<br>26 mm<br>27 mm<br>28 mm<br>29 mm<br>30 mm<br>32 mm<br>34 mm (1)
4 More
Hose connection diameter
9 mm (4)
13 mm (2)
6 mm (1)
Flow capacity
2.1 l/min (8)
2100 l/min (8)
2250 l/min (1)
750 l/min (1)
Pneumatic connection _A_
G 3/8 inch ET (5)
G 1/2 inch ET (3)
G 1/4 inch ET (2)
G 1/2 inch IT (1)
G 1/4 inch x G 3/8 inch ET (1)
G 1/8 inch ET (1)
G 1/8 inch x G 1/4 inch ET (1)
G 3/8 inch IT (1)
2 More
Material
Brass (16)
Steel (7)
Availability
Exclude Out of Stock
Packaging Unit
1 (61)
5 (41)
3 (21)
100 (1)
250 (1)
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
Pneumatic connectors
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
069981438
Reducing nipple
Pneumatic reducing nipple REDRNPL-PN-BRS-WS19-G3/8XG1/4IN
€1.98 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
069981814
Reducing nipple
Pneumatic reducing nipple REDRNPL-PN-BRS-WS17-G1/4XG1/8IN
€1.70 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
069983812
Reducing nipple
Pneumatic reducing nipple REDRNPL-PN-BRS-WS24-G1/2XG3/8IN
€2.38 inc. VAT
price per 1 PCS
First
Previous
2
3
4
5
6