Sealant
>
Sealants accessories
>
Primer for silicone sealant
Primer for silicone sealant
Silicone primer
Refine
Load more results...
×
Price Range
Min:€19.00 inc. VAT
Max:€20.00 inc. VAT
Viscosity_consistency
Liquid (1)
Contents
250 ml (1)
Container
Can (1)
Chemical basis
2-propanol (1)
Colour
Colourless (1)
Density
0.81 g/cm³ (1)
Ignition temperature
425 °C (1)
Smell_fragrance
Alcohol (1)
Shelf life from production
12 Month (1)
Min_ flash_off time
30 min (1)
VOC concentration _CH_
98 % (1)
Packaging Unit
1 (1)
6 (1)
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
Pneumatic rod grinder DSG 25
HSS DRILL BITS DIN 338 TIP RN 5.5mm
Hexagon socket set screw with truncated cone
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Popular tags
construction
offer
set
triple
vacuum
Primer for silicone sealant
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
0892170
Silicone primer
Silicone primer UNDRCOAT-SILSEAL-250ML
€22.69 inc. VAT