Workplace Equipment
>
Cleaning cloths and sponges
>
Micro-fibre cloth
>
Pro Gloss microactive cloth
Refine
Load more results...
×
Price Range
Min:€6.00 inc. VAT
Max:€7.00 inc. VAT
Width
40 cm (1)
Absorption in 10 seconds
330 % (1)
Tear_out force
145 N (1)
Total absorption time
13 s (1)
Length
40 cm (1)
Colour
Blue (1)
Length x width
40 x 40 cm (1)
Coating weight per m²
210 g (1)
Max_ absorption
410 % (1)
Material
80% polyester, 20% polyamide (1)
Product weight _per item_
75.666 g (1)
Packaging Unit
1 (1)
3 (1)
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
1/4 inch extension
1/2 inch extension
Lambskin Premium
Special oil
Vulcanising cement
Hexagon weld nuts
Popular tags
construction
offer
set
triple
vacuum
Pro Gloss microactive cloth
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
0899900139
Microactive cloth Gloss
Pro Gloss microactive cloth MICROCLTH-(GLOSS)-BLUE-40X40CM
€7.48 inc. VAT