Brooms, Brushes and Handles
>
Brushes
>
Brushes, power drills
>
Round-shaft brush, power drill
>
Round-shaft brush (braided steel wire)
Refine
Load more results...
×
Price Range
Min:€8.00 inc. VAT
Max:€9.00 inc. VAT
Effective width _A_
12 mm (1)
Shaft diameter
6 mm (1)
Wire diameter
0.5 mm (1)
Nominal diameter _d_
75 mm (1)
Usable length of wire _H_
15 mm (1)
Max_ rotation speed
20000 U/min(rpm) (1)
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
Dismantling sleeve for release tools, round plug connectors
Flat connector contact MINI MIC SRS 1.5
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Pneumatic rivet nut tool PEG 312
HEAT-RESISTANT GLOVES
Popular tags
construction
offer
set
triple
vacuum
Round-shaft brush (braided steel wire)
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
07146906
Shank round brush (braided steel wire)
Round-shaft brush (braided steel wire) RDSHFTBRSH-PWRDRL-KNOTTED-D75MM
€10.27 inc. VAT