Machining
>
Grinders and polishers
>
Sanding tips
Sanding tips
Sanding tip
Sanding tip assortment/set
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€28.00 inc. VAT
Material of abrasive medium
Fused aluminium oxide (13)
Length
60 mm (3)
65 mm (3)
160 mm (1)
46 mm (1)
52 mm (1)
53 mm (1)
56 mm (1)
70 mm (1)
2 More
Number of pieces in assortment_set
10 PCS (1)
Shaft diameter
6 mm (12)
Working length
20 mm (4)
25 mm (3)
12 mm (1)
13 mm (1)
16 mm (1)
30 mm (1)
66 mm (1)
1 More
Shaft length
40 mm (12)
Binding
Ceramically bound (13)
Diameter
20 mm (6)
13 mm (2)
10 mm (1)
25 mm (1)
32 mm (1)
40 mm (1)
Grid size
36 (7)
30 (2)
46 (2)
60 (1)
Material to be processed
Steel (13)
Packaging Unit
1 (13)
10 (10)
5 (2)
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
Sanding tips
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
068078
Specially fused alumina sanding tip, pink
Sanding tip, corundum, pink SNDTIP-ZY4020-ABRASIVE-S6MM-D40-WL20MM
€3.79 inc. VAT
price per 1 PCS
Previous
1
2