Wrenches
>
Ratchet wrenches
>
Scaffolding ratchet wrench
Scaffolding ratchet wrench
Scaffolding ratchet
Refine
Load more results...
×
Price Range
Min:€39.00 inc. VAT
Max:€40.00 inc. VAT
Tapered_bolt length _L2_
100 mm (1)
Width across flats
19 x 22 mm (1)
Length _L1_
320 mm (1)
External diameter of ring _B_
42 mm (1)
Tapered bolt diameter _D1_
16 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
6 (1)
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
Hexagonal bolt with thread up to the head
Contact tip MB 15 AK
Wide sanding belt
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
HAMMER DRILL BIT OPTIMUM SDS-PLUS
Popular tags
construction
offer
set
triple
vacuum
Scaffolding ratchet wrench
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
0713851192
Scaffolding ratchet
Scaffolding ratchet RTCHSPN-SCFLD-(WS19-22)
€47.03 inc. VAT