Bolts metric/inch
>
Screws, hexagon head
>
Screw, hexagon head with shaft
Screw, hexagon head with shaft
DIN 931 galvanised steel 8.8
ISO 4014 steel 8.8 galvanised
DIN 931 bare steel 10.9
ISO 4014 stainless steel A2 50, A2 70, plain
ISO 4014 plain steel 10.9
ISO 4014 stainless steel A4 50, A4 70, plain
DIN 931 steel 8.8, hot-dip galvanised
ISO 4014 galvanised steel 10.9
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€19.00 inc. VAT
Property class
8.8 (102)
70 (19)
10.9 (13)
Thread format
Standard metric thread (134)
Head type
Hexagon head (134)
Drive type
Outer hexagon (134)
Thread type
Metric thread (134)
Standards
ISO 4014 (89)
DIN 931 (45)
Surface
Galvanised (102)
Bare (31)
Hot-dip galvanised (1)
RoHS_compliant
Yes (134)
Product class
A (74)
B (49)
Thread design
Partial thread (134)
Construction product
No (11)
Thread length _metric thread_ _b_
26 mm (4)
30 mm (2)
38 mm (2)
46 mm (2)
22 mm (1)
Material
Steel (115)
Stainless steel A2 (16)
Stainless steel A4 (3)
Availability
Exclude Out of Stock
Packaging Unit
1 (122)
25 (49)
50 (46)
100 (31)
200 (18)
10 (17)
5 (8)
500 (3)
400 (1)
75 (1)
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
Screw, hexagon head with shaft
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
00536100
Hexagonal bolt with shank
ISO 4014 steel 8.8 galvanised SCR-HEX-ISO4014-8.8-WS10-(A2K)-M6X100
€0.27 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
00536110
Hexagonal bolt with shank
ISO 4014 steel 8.8 galvanised SCR-HEX-ISO4014-8.8-WS10-(A2K)-M6X110
€0.27 inc. VAT
price per 1 PCS
First
Previous
8
9
10
11