Screwdriver range
>
Screwdrivers
>
Screwdriver TX
Screwdriver TX
Screwdriver TX with hole
Screwdriver TX long version
Refine
Load more results...
×
Price Range
Min:€5.00 inc. VAT
Max:€8.00 inc. VAT
Surface
Chrome-plated (12)
Chrome plated (1)
Blade length in inches
2 3/8 in (4)
3 1/8 in (3)
4 in (3)
10 in (2)
4 9/16 in (1)
Blade length
60 mm (4)
100 mm (3)
80 mm (3)
250 mm (2)
115 mm (1)
Material of the grip handle
Plastic multi components (2)
Tip size
TX10 (3)
TX20 (2)
TX25 (2)
TX15 (1)
TX27 (1)
TX6 (1)
TX7 (1)
TX8 (1)
TX9 (1)
3 More
Handle length_handle width
83 / 27 mm (5)
106 / 35 mm (3)
96 / 31 mm (3)
73 / 20 mm (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (13)
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
Screwdriver TX
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
061343427
TX screwdriver
Screwdriver TX SCRDRIV-TX27X115 ZEBRA
€8.26 inc. VAT
price per 1 PCS
Previous
1
2