Bolts metric/inch
>
Screws, hexagon head
Screws, hexagon head
Screw, hexagon head w. full thread
Screw, hexagon head with shaft
Hexagon head screw, inch
Hex head screw with fine thread shaft
Hex head screw with full fine thread
Screw, hexagon head with shank
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€19.00 inc. VAT
Property class
8.8 (327)
70 (267)
10.9 (42)
GR5 (16)
12.9 (5)
8.8U (2)
10.9 (1)
8.8 (1)
GR5 (1)
3 More
Thread length _lg_
3/4 in (1)
Thread length _metric thread_
26 mm (8)
30 mm (4)
18 mm (2)
130 mm (1)
22 mm (1)
Thread format
Standard metric thread (612)
Fine pitch thread (29)
Head type
Hexagon head (643)
Hexagon head (2)
Drive type
Outer hexagon (645)
Thread type
Metric thread (643)
UNC (9)
UNF (7)
Metric thread (2)
UNC (1)
Standards
ISO 4017 (321)
DIN 933 (157)
ISO 4014 (89)
DIN 931 (48)
DIN 960 (15)
DIN 961 (15)
ASME B18.2.1 (1)
1 More
Surface
Galvanised (317)
Bare (303)
Zinc plated (17)
Plain (8)
Yellow galvanised (4)
Zinc plated thick-layer passivation (4)
Zinc plated (2)
Hot dip galvanized (2)
Hot-dip galvanised (2)
Zinc nickel (2)
Plain (1)
5 More
Shaft diameter
10 mm (5)
12 mm (3)
8 mm (2)
6 mm (1)
RoHS_compliant
Yes (641)
No (4)
Thread form
Standard metric thread (3)
Fine pitch thread (1)
Corrosion protection period
720 h (2)
0 h (1)
48 h (1)
Width across flats
5/8 inch (5)
9/16 inch (5)
7/16 inch (4)
1/2 inch (2)
3/4 inch (1)
Product class
A (477)
B (144)
A (2)
Thread design
Full thread (493)
Partial thread (150)
Construction product
No (15)
Pitch
1.5 mm (14)
1.25 mm (12)
1 mm (4)
Thread length _metric thread_ _b_
26 mm (4)
30 mm (2)
38 mm (2)
46 mm (2)
22 mm (1)
Material
Steel (392)
Stainless steel A2 (167)
Stainless steel A4 (100)
Steel (3)
Availability
Exclude Out of Stock
Packaging Unit
1 (607)
100 (230)
50 (200)
25 (183)
200 (137)
500 (66)
10 (45)
1000 (29)
5 (10)
400 (5)
250 (2)
600 (2)
75 (2)
15 (1)
20 (1)
800 (1)
10 More
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
Screws, hexagon head
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
00961025
Hexagonal bolt with thread up to the head
DIN 933 plain A2 70 stainless steel SCR-HEX-DIN933-A2/70-WS17-M10X25
€0.25 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
00961030
Hexagonal bolt with thread up to the head
DIN 933 plain A2 70 stainless steel SCR-HEX-DIN933-A2/70-WS17-M10X30
€0.28 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
00961035
Hexagonal bolt with thread up to the head
DIN 933 plain A2 70 stainless steel SCR-HEX-DIN933-A2/70-WS17-M10X35
€0.31 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
00961040
Hexagonal bolt with thread up to the head
DIN 933 plain A2 70 stainless steel SCR-HEX-DIN933-A2/70-WS17-M10X40
€0.31 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
00961045
Hexagonal bolt with thread up to the head
DIN 933 plain A2 70 stainless steel SCR-HEX-DIN933-A2/70-WS17-M10X45
€0.33 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
00961050
Hexagonal bolt with thread up to the head
DIN 933 plain A2 70 stainless steel SCR-HEX-DIN933-A2/70-WS17-M10X50
€0.37 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
00961055
Hexagonal bolt with thread up to the head
DIN 933 plain A2 70 stainless steel SCR-HEX-DIN933-A2/70-WS17-M10X55
€0.41 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
00961060
Hexagonal bolt with thread up to the head
DIN 933 plain A2 70 stainless steel SCR-HEX-DIN933-A2/70-WS17-M10X60
€0.41 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
00961065
Hexagonal bolt with thread up to the head
DIN 933 plain A2 70 stainless steel SCR-HEX-DIN933-A2/70-WS17-M10X65
€0.44 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
00961070
Hexagonal bolt with thread up to the head
DIN 933 plain A2 70 stainless steel SCR-HEX-DIN933-A2/70-WS17-M10X70
€0.47 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
00561680
Hexagonal bolt with thread up to the head
ISO 4017 plain steel 10.9 SCR-HEX-ISO4017-10.9-WS24-M16X80
€126.26 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
7001044200
Hexagonal bolt
ASME B18.2.1 steel GR5 zinc plated UNF SCR-HCS-GR5-(ZN)-7/16_20X2
€2360.00 inc. VAT
price per 1000 PCS
First
Previous
52
53
54
55
56