Bolts metric/inch
>
Screws, hexagon head
Screws, hexagon head
Screw, hexagon head w. full thread
Screw, hexagon head with shaft
Hexagon head screw, inch
Hex head screw with fine thread shaft
Hex head screw with full fine thread
Screw, hexagon head with shank
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€19.00 inc. VAT
Property class
8.8 (327)
70 (267)
10.9 (42)
GR5 (16)
12.9 (5)
8.8U (2)
10.9 (1)
8.8 (1)
GR5 (1)
3 More
Thread length _lg_
3/4 in (1)
Thread length _metric thread_
26 mm (8)
30 mm (4)
18 mm (2)
130 mm (1)
22 mm (1)
Thread format
Standard metric thread (612)
Fine pitch thread (29)
Head type
Hexagon head (643)
Hexagon head (2)
Drive type
Outer hexagon (645)
Thread type
Metric thread (643)
UNC (9)
UNF (7)
Metric thread (2)
UNC (1)
Standards
ISO 4017 (321)
DIN 933 (157)
ISO 4014 (89)
DIN 931 (48)
DIN 960 (15)
DIN 961 (15)
ASME B18.2.1 (1)
1 More
Surface
Galvanised (317)
Bare (303)
Zinc plated (17)
Plain (8)
Yellow galvanised (4)
Zinc plated thick-layer passivation (4)
Zinc plated (2)
Hot dip galvanized (2)
Hot-dip galvanised (2)
Zinc nickel (2)
Plain (1)
5 More
Shaft diameter
10 mm (5)
12 mm (3)
8 mm (2)
6 mm (1)
RoHS_compliant
Yes (641)
No (4)
Thread form
Standard metric thread (3)
Fine pitch thread (1)
Corrosion protection period
720 h (2)
0 h (1)
48 h (1)
Width across flats
5/8 inch (5)
9/16 inch (5)
7/16 inch (4)
1/2 inch (2)
3/4 inch (1)
Product class
A (477)
B (144)
A (2)
Thread design
Full thread (493)
Partial thread (150)
Construction product
No (15)
Pitch
1.5 mm (14)
1.25 mm (12)
1 mm (4)
Thread length _metric thread_ _b_
26 mm (4)
30 mm (2)
38 mm (2)
46 mm (2)
22 mm (1)
Material
Steel (392)
Stainless steel A2 (167)
Stainless steel A4 (100)
Steel (3)
Availability
Exclude Out of Stock
Packaging Unit
1 (607)
100 (230)
50 (200)
25 (183)
200 (137)
500 (66)
10 (45)
1000 (29)
5 (10)
400 (5)
250 (2)
600 (2)
75 (2)
15 (1)
20 (1)
800 (1)
10 More
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
Screws, hexagon head
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
00571235
Hexagonal bolt with thread up to the head
DIN 933 galvanized steel 8.8 SCR-HEX-DIN933-8.8-WS19-(A2K)-M12X35
€29.50 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
005316130
Hexagonal bolt with shank
ISO 4014 steel 8.8 galvanised SCR-HEX-ISO4014-8.8-WS24-(A2K)-M16X130
€2.05 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
00532070
Hexagonal bolt with shank
ISO 4014 steel 8.8 galvanised SCR-HEX-ISO4014-8.8-WS30-(A2K)-M20X70/46
€1.73 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
005768
Hexagonal bolt with thread up to the head
ISO 4017 steel 8.8 galvanised SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X8
€3.43 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
009636
Hexagonal bolt with thread up to the head
ISO 4017 stainless steel A2 50, A2 70 plain SCR-HEX-ISO4017-A2/70-WS5,5-M3X6
€3.54 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
009638
Hexagonal bolt with thread up to the head
ISO 4017 stainless steel A2 50, A2 70 plain SCR-HEX-ISO4017-A2/70-WS5,5-M3X8
€3.54 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
009658
Hexagonal bolt with thread up to the head
ISO 4017 stainless steel A2 50, A2 70 plain SCR-HEX-ISO4017-A2/70-WS8-M5X8
€6.49 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
00521450
Hexagonal bolt with shank
DIN 931 bare steel 10.9 SCR-HEX-DIN931-10.9-WS22-M14X50
€0.86 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
005310110
Hexagonal bolt with shank
DIN 931 galvanised steel 8.8 SCR-HEX-DIN931-8.8-WS17-(A2K)-M10X110
€0.65 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
005310120
Hexagonal bolt with shank
DIN 931 galvanised steel 8.8 SCR-HEX-DIN931-8.8-WS17-(A2K)-M10X120
€0.74 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
005310130
Hexagonal bolt with shank
DIN 931 galvanised steel 8.8 SCR-HEX-DIN931-8.8-WS17-(A2K)-M10X130
€0.84 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
005310150
Hexagonal bolt with shank
DIN 931 galvanised steel 8.8 SCR-HEX-DIN931-8.8-WS17-(A2K)-M10X150
€0.93 inc. VAT
price per 1 PCS
First
Previous
6
7
8
9
10