Sealing elements
>
Sealing rings
Sealing rings
Copper sealing ring
O-ring
Sealing ring, aluminium
Sealing ring, vulcanised fibre
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2.00 inc. VAT
Max_ temperature resistance
300 °C (40)
120 °C (14)
200 °C (9)
Suitable for male thread _imperial_
R 1/4 inch (5)
R 1/8 inch (4)
R 1 inch (2)
R 1 1/2 inch (1)
R 1/2 inch (1)
Surface
Bare (127)
Plain (1)
Colour
Black (1)
RoHS_compliant
Yes (1)
Design
Metric (1)
DIN
7603 (63)
3771 (15)
Corresponds to original spare part number
Mercedes: 007 603 010303, VW/Audi: N.043 805.2 (2)
BMW: 07119963555, Mercedes: 007 603 022100 (1)
BMW: 07119964200, Mercedes: 007 603 014100, VW/Audi: N.013 814.2 (1)
Chrysler: 05073946AA, Daewoo: 09160-14003, Mazda: 9956-41-400, Mercedes: 007 603 014106, Opel: 20 91 046, Suzuki: 09168-14015-666, VW/Audi: N.013 849.2 (1)
Citroen: 22478 009 K, Mercedes: 007 603 016102, VW/Audi: N.013 814.1 (1)
Mercedes: 007 603 005102 (1)
Mercedes: 007 603 006100 (1)
Mercedes: 007 603 006106, VW/Audi: N.013 804.2 (1)
Mercedes: 007 603 008103, VW/Audi: N.013 830.2 (1)
Mercedes: 007 603 008106, VW/Audi: N.013 830.4 (1)
Mercedes: 007 603 008108 (1)
Mercedes: 007 603 008303 (1)
Mercedes: 007 603 010103, VW/Audi: N.013 806.2 (1)
Mercedes: 007 603 010105 (1)
Mercedes: 007 603 010303 (1)
Mercedes: 007 603 012101 (1)
Mercedes: 007 603 012106 (1)
Mercedes: 007 603 014102, VW/Audi: N.013 814.1 (1)
Mercedes: 007 603 014104, VW/Audi: N.013 849.3 (1)
Mercedes: 007 603 014304, Peugeot: 221904, VW: N0138492, VW/Audi: N.013 815.2 (1)
Mercedes: 007 603 016103, VW/Audi: N.013 848.1 (1)
Mercedes: 007 603 016105, VW/Audi: N.013 844.2 (1)
Mercedes: 007 603 016107, VW/Audi: N.013 844.3 (1)
Mercedes: 007 603 016303, Peugeot: 016402, Renault: 7700266044, Renault: 7703062062, VW/Audi: N.013 845.1 (1)
Mercedes: 007 603 018103, Porsche: 90012310630, Volvo: 977751-7, VW/Audi: N.013 816.1 (1)
Mercedes: 007 603 018104, Opel: 20 91 019 (1)
Mercedes: 007 603 018104, Opel: 20 91 019Mercedes: 007 603 018101, VW/Audi: N.013 832.2 (1)
Mercedes: 007 603 018106, VW/Audi: N.013 832.3 (1)
Mercedes: 007 603 018303, Peugeot: 031302, Renault: 77030062063, Renault: 79030 62001, VW/Audi: N.013 839.1 (1)
Mercedes: 007 603 020103 (1)
Mercedes: 007 603 021100 (1)
Mercedes: 007 603 022101 (1)
Mercedes: 007 603 022102, VW/Audi: N.013 827.1 (1)
Mercedes: 007 603 022105 (1)
Mercedes: 007 603 022302, VW/Audi: N.013 838.2 (1)
Mercedes: 007 603 026101 (1)
Mercedes: 007 603 026301, VW/Audi: N.013 821.2 (1)
Mercedes: 007 603 032101 (1)
Mercedes: 007 603 033100 (1)
Mercedes: 007 603 035301 (1)
VW/Audi: N.013 802.3 (1)
VW/Audi: N.013 806.1 (1)
VW/Audi: N.013 818.2 (1)
37 More
Min__max_ temperature resistance
-35 to 120 °C (50)
Shore A hardness
70 +/- 5 (43)
90 +/- 5 (21)
70 (1)
Version
Metric (41)
Imperial (22)
ISO
3601 (51)
Suitable for male thread
10 x 1 mm (3)
12 x 1.5 mm (3)
16 x 1.5 mm (3)
18 x 1.5 mm (3)
22 x 1.5 mm (3)
14 x 1.5 mm (2)
33 x 2 mm (2)
20 x 1.5 mm (1)
48 x 1.5 mm (1)
8 x 1 mm (1)
4 More
Form
A (52)
C (11)
Nominal size
10 x 16 mm (3)
14 x 20 mm (3)
16 x 22 mm (3)
18 x 24 mm (3)
22 x 27 mm (3)
8 x 14 mm (3)
12 x 18 mm (2)
14 x 18 mm (2)
14 x 22 mm (2)
24 x 30 mm (2)
26 x 32 mm (2)
33 x 39 mm (2)
6 x 10 mm (2)
10 x 14 mm (1)
10 x 18 mm (1)
12 x 16 mm (1)
13 x 18 mm (1)
16 x 20 mm (1)
18 x 22 mm (1)
20 x 26 mm (1)
21 x 26 mm (1)
22 x 29 mm (1)
32 x 38 mm (1)
33 x 41 mm (1)
35 x 41 mm (1)
4 x 8 mm (1)
48 x 55 mm (1)
5 x 9 mm (1)
6 x 12 mm (1)
8 x 12 mm (1)
24 More
Material
Perbunan (65)
Copper (40)
Vulcanised fibre (14)
Aluminium (9)
Availability
Exclude Out of Stock
Packaging Unit
1 (121)
100 (58)
25 (41)
50 (36)
1000 (24)
500 (24)
300 (16)
5000 (6)
2000 (5)
2500 (5)
250 (4)
200 (3)
400 (3)
10000 (2)
10 (1)
150 (1)
1500 (1)
1800 (1)
3000 (1)
3500 (1)
4000 (1)
600 (1)
80 (1)
17 More
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
Sealing rings
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
04603341
Sealing ring, copper, shape A
DIN 7603 copper shape A RG-SEAL-DIN7603-CU-A-33X41X2
€1.09 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
04651014
Sealing ring, vulcanised fibre, shape A
DIN 7603 vulcanised fibre shape A RG-SEAL-DIN7603-VUFBR-A-10X14X1
€4.28 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
04604855
Sealing ring, copper, shape A
DIN 7603 copper shape A RG-SEAL-DIN7603-CU-A-48X55X2
€1.32 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
04651216
Sealing ring, vulcanised fibre, shape A
DIN 7603 vulcanised fibre shape A RG-SEAL-DIN7603-VUFBR-A-12X16X1,5
€4.02 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
04608142
Sealing ring, copper, inch, shape A
DIN 7603 copper shape A, H 2 mm RG-SEAL-DIN7603-CU-A-8X14X2
€25.13 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
046512219
Sealing ring, vulcanised fibre, shape A
DIN 7603 vulcanised fibre shape A RG-SEAL-DIN7603-VUFBR-A-12X19X1,5
€5.07 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
046802050
O-Ring
DIN 3771 Perbunan70 metric RG-O-DIN3771-PERBUNAN70-20,00X5,00
€25.49 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0468447
O-ring, imperial
ISO 3601 Perbunan70, inch RG-O-ISO3601-PERBUNAN70-4,47X1,78
€7.20 inc. VAT
price per 100 PCS
First
Previous
7
8
9
10
11