Securing elements
Securing elements
Lock washers
Serrated washers
Serrated lock washers
Securing elements for shafts
Split pins
Circlips elements for bores
Spring lock washers
Tension disk
Tab lock plates
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€22.00 inc. VAT
Suitable for min__max_ shafts
5-7 mm (2)
6-8 mm (2)
7-9 mm (2)
8-11 mm (2)
9-12 mm (2)
1.4-2 mm (1)
11-15 mm (1)
13-18 mm (1)
3-4 mm (1)
3 More
Suitable for shafts
10 mm (3)
25 mm (3)
6 mm (3)
8 mm (3)
13 mm (2)
17 mm (2)
26 mm (2)
38 mm (2)
4 mm (2)
40 mm (2)
60 mm (2)
100 mm (1)
12 mm (1)
14 mm (1)
15 mm (1)
16 mm (1)
18 mm (1)
2.5 mm (1)
20 mm (1)
22 mm (1)
24 mm (1)
27 mm (1)
28 mm (1)
30 mm (1)
32 mm (1)
34 mm (1)
35 mm (1)
36 mm (1)
42 mm (1)
44 mm (1)
45 mm (1)
5 mm (1)
50 mm (1)
80 mm (1)
9 mm (1)
90 mm (1)
95 mm (1)
31 More
Height
1.2 mm (2)
1.5 mm (2)
2.1 mm (2)
0.9 mm (1)
2.4 mm (1)
3 mm (1)
4.2 mm (1)
1 More
Suitable for holes
10 mm (2)
12 mm (2)
16 mm (2)
18 mm (2)
20 mm (2)
24 mm (2)
25 mm (2)
30 mm (2)
32 mm (2)
50 mm (2)
62 mm (2)
100 mm (1)
11 mm (1)
110 mm (1)
14 mm (1)
15 mm (1)
165 mm (1)
19 mm (1)
22 mm (1)
23 mm (1)
26 mm (1)
28 mm (1)
29 mm (1)
34 mm (1)
35 mm (1)
37 mm (1)
38 mm (1)
42 mm (1)
45 mm (1)
47 mm (1)
52 mm (1)
58 mm (1)
70 mm (1)
8 mm (1)
82 mm (1)
9 mm (1)
90 mm (1)
31 More
Suitable for thread _imperial_
#5 (1)
5/16 inch (1)
9/16 inch (1)
Number of spikes
6 PCS (3)
3 PCS (1)
4 PCS (1)
5 PCS (1)
Locking function
Locking against self-loosening by mechanical interlocking (6)
Suitable for
Shafts without groove (6)
High-strength bonds with normal head contact (1)
Screw connections, property class 8.8 and 10.9 (1)
Standards
DIN 127 (37)
DIN 7980 (4)
DIN 6796 (2)
ISO 1234 (2)
WN 1234 (2)
DIN 471 (1)
DIN 472 (1)
DIN 94 (1)
2 More
Transverse external diameter of ring _c_
7.40 mm (5)
9.20 mm (3)
3.60 mm (2)
5.80 mm (2)
2.4 mm (1)
Tightening torque for strength class 8_8
6.7 Nm (1)
Surface
Bare (151)
Galvanised (26)
Mechanically galvanised (26)
Zinc plated (12)
Flake zinc silver (6)
Plain (2)
Phosphated (1)
1 More
RoHS_compliant
Yes (88)
Suitable for groove diameter
19 mm (4)
21 mm (3)
7.6 mm (3)
10.4 mm (2)
12.4 mm (2)
12.5 mm (2)
16.8 mm (2)
23.9 mm (2)
24.9 mm (2)
25.2 mm (2)
26.2 mm (2)
28.6 mm (2)
31.4 mm (2)
33.7 mm (2)
36 mm (2)
37.5 mm (2)
4 mm (2)
5 mm (2)
5.7 mm (2)
53 mm (2)
57 mm (2)
65 mm (2)
7 mm (2)
9.6 mm (2)
1.2 mm (1)
10 mm (1)
103.5 mm (1)
11.4 mm (1)
11.5 mm (1)
114 mm (1)
12 mm (1)
13.4 mm (1)
14.3 mm (1)
14.6 mm (1)
15.2 mm (1)
15.7 mm (1)
16.2 mm (1)
17 mm (1)
170 mm (1)
2.3 mm (1)
20 mm (1)
22.9 mm (1)
23 mm (1)
24.1 mm (1)
25.6 mm (1)
26.6 mm (1)
27.2 mm (1)
29.4 mm (1)
3.8 mm (1)
30.3 mm (1)
30.4 mm (1)
32.3 mm (1)
33 mm (1)
34 mm (1)
35.7 mm (1)
37 mm (1)
39 mm (1)
39.5 mm (1)
4.8 mm (1)
40 mm (1)
41.5 mm (1)
42.5 mm (1)
44.5 mm (1)
47 mm (1)
47.5 mm (1)
49.5 mm (1)
55 mm (1)
6 mm (1)
6.7 mm (1)
61 mm (1)
73 mm (1)
76.5 mm (1)
8 mm (1)
8.4 mm (1)
85.5 mm (1)
86.5 mm (1)
9.4 mm (1)
91.5 mm (1)
93.5 mm (1)
96.5 mm (1)
74 More
Thickness
0.7 mm (5)
0.4 mm (4)
0.5 mm (4)
0.8 mm (3)
1 mm (2)
0.3 mm (1)
0.6 mm (1)
0.9 mm (1)
1.2 mm (1)
1.4 mm (1)
4 More
Design
Standard design (2)
DIN
471 (45)
6798 (16)
6799 (14)
6797 (13)
137 (5)
Similar to 6798 (3)
463 (1)
1 More
Version
Standard design (92)
Externally serrated (19)
Inner serrating (10)
Domed (3)
Inner serrating and externally serrated (3)
Corrugated (2)
With two taps (1)
1 More
Vickers hardness, HV
485 HV (6)
Suitable for screw thread
M6 (15)
M4 (10)
M3 (9)
M5 (8)
M12 (7)
M8 (7)
M10 (6)
M14 (6)
M16 (4)
M18 (4)
M20 (4)
M2 (2)
M2.5 (2)
M24 (2)
9/16 inch (1)
M22 (1)
M30 (1)
M7 (1)
12 More
Form
A (54)
J (43)
B (36)
Type A (10)
ESN08 (8)
RA (8)
KS (6)
Type J (3)
M (1)
S (1)
4 More
Longitudinal external diameter of ring _b_
8 mm (5)
10 mm (3)
4 mm (2)
6.40 mm (2)
3.2 mm (1)
Corrosion protection period_conditions
600 h / in accordance with DIN EN ISO 9227 (6)
Max_ temperature conditions
350 °C (1)
Length between two pins of a splint _a_
4 mm (8)
2.50 mm (2)
3.20 mm (2)
2.5 mm (1)
Material
Spring steel (104)
Steel (59)
Stainless steel, 1.4122 (28)
Stainless steel A2 (22)
Stainless steel A4 (10)
Stainless steel A2, 1.4310 (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (219)
100 (144)
1000 (89)
500 (50)
25 (43)
50 (34)
200 (18)
5000 (18)
250 (17)
2000 (15)
10 (13)
2500 (10)
10000 (8)
300 (3)
1500 (1)
20000 (1)
3000 (1)
4000 (1)
900 (1)
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
Securing elements
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
04890218
Circlip for bore hole
DIN 472 stainless steel, 1.4122, plain CRCLIP-BRE-DIN472-1.4122-D18X1,0
€62.54 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
511713563
Split pin
ISO/WN 1234 steel zinc plated SPLTPIN-WN1234-(A2K)-3,5X63
€103.84 inc. VAT
price per 1000 PCS
First
Previous
16
17
18
19
20