Bolts metric/inch
>
Set screws
>
Set screw, internal hex a. flat point
Set screw, internal hex a. flat point
ISO 4026 steel, 45H, plain
ISO 4026 stainless steel A2 21H plain
ISO 4026 steel 45H zinc plated
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Shape of tip
Truncated cone (86)
Thread format
Standard metric thread (86)
Head type
Without head (86)
Drive type
Hexagon socket (86)
Thread type
Metric thread (86)
Standards
ISO 4026 (86)
Surface
Bare (84)
Galvanised (2)
RoHS_compliant
Yes (86)
Thread design
Full thread (86)
Hardness category
45H (45)
21H (41)
Pitch
0.5 mm (16)
0.8 mm (16)
1.25 mm (15)
0.7 mm (14)
1 mm (14)
1.5 mm (7)
1.75 mm (4)
1 More
Material
Steel (45)
Stainless steel A2 (41)
Availability
Exclude Out of Stock
Packaging Unit
1 (85)
200 (51)
100 (42)
1000 (31)
500 (26)
2000 (8)
10000 (4)
50 (2)
25 (1)
250 (1)
2500 (1)
5000 (1)
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
Set screw, internal hex a. flat point
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
0261410
Hexagon socket set screw with truncated cone
ISO 4026 stainless steel A2 21H plain SCR-TRNC-ISO4026-A2-21H-IH2-M4X10
€9.44 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0261416
Hexagon socket set screw with truncated cone
ISO 4026 stainless steel A2 21H plain SCR-TRNC-ISO4026-A2-21H-IH2-M4X16
€7.79 inc. VAT
price per 100 PCS
First
Previous
4
5
6
7
8