Bolts metric/inch
>
Set screws
>
Set screw, internal hexagon and point
Set screw, internal hexagon and point
ISO 4027 steel, 45H, plain
ISO 4027 stainless steel A2 21H plain
ISO 4027 stainless steel A4 21H plain
ISO 4027 steel 45H zinc plated
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Shape of tip
Tip (21)
Thread format
Standard metric thread (21)
Angle of the tip
90 Degree (18)
120 Degree (3)
Head type
Without head (21)
Drive type
Hexagon socket (21)
Thread type
Metric thread (21)
Standards
ISO 4027 (21)
Surface
Bare (19)
Galvanised (2)
RoHS_compliant
Yes (21)
Thread design
Full thread (21)
Hardness category
45H (16)
21H (5)
Pitch
1 mm (7)
0.7 mm (3)
1.25 mm (3)
1.5 mm (3)
0.5 mm (2)
0.8 mm (2)
1.75 mm (1)
1 More
Material
Steel (16)
Stainless steel A2 (4)
Stainless steel A4 (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (20)
100 (15)
1000 (11)
200 (8)
500 (5)
2000 (1)
250 (1)
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
SAFETY BOOTS S3 KÖLN
Popular tags
construction
offer
set
triple
vacuum
Set screw, internal hexagon and point
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
0256620
Threaded pin
ISO 4027 steel 45H plain SCR-PT-ISO4027-45H-IH3-M6X20
€14.16 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0256635
Threaded pin
ISO 4027 steel 45H plain SCR-PT-ISO4027-45H-IH3-M6X35
€25.70 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0256812
Threaded pin
ISO 4027 steel 45H plain SCR-PT-ISO4027-45H-IH4-M8X12
€11.16 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0256820
Threaded pin
ISO 4027 steel 45H plain SCR-PT-ISO4027-45H-IH4-M8X20
€17.40 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
025601020
Threaded pin
ISO 4027 steel 45H zinc plated SCR-PT-ISO4027-45H-IH5-(A2K)-M10X20
€0.34 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
02561020
Threaded pin
ISO 4027 steel 45H plain SCR-PT-ISO4027-45H-IH5-M10X20
€32.45 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
02561025
Threaded pin
ISO 4027 steel 45H plain SCR-PT-ISO4027-45H-IH5-M10X25
€0.39 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
02621225
Hexagon socket set screw with flattened tip
ISO 4027 stainless steel A2 21H plain SCR-PT-ISO4027-A2-21H-IH6-M12X25
€0.47 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0262620
Hexagon socket set screw with flattened tip
ISO 4027 stainless steel A2 21H plain SCR-PT-ISO4027-A2-21H-IH3-M6X20
€21.83 inc. VAT
price per 100 PCS
Previous
1
2