Bolts metric/inch
>
Set screws
>
Set screw, internal hxgn and ring cutter
Set screw, internal hxgn and ring cutter
ISO 4029 steel 45H, plain
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Shape of tip
Cup point (1)
Thread format
Standard metric thread (1)
Head type
Without head (1)
Drive type
Hexagon socket (1)
Thread type
Metric thread (1)
Standards
ISO 4029 (1)
Surface
Bare (1)
RoHS_compliant
Yes (1)
Thread design
Full thread (1)
Hardness category
45H (1)
Pitch
0.7 mm (1)
Material
Steel (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
1000 (1)
200 (1)
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
SAFETY SHOE S1P BODENSEE
Tension spring with double eyes
Low Ankle s3 src esd Protective shoe in Nubuck leather
Popular tags
construction
offer
set
triple
vacuum
Set screw, internal hxgn and ring cutter
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
0254416
Hexagon socket set screw with ring cutter
ISO 4029 steel 45H, plain SCR-RGCTR-ISO4029-45H-IH2-M4X16
€6.49 inc. VAT