Plumbing and HVAC
>
Fastening plumbing/HVAC
>
Pipe clamps
>
Pipe clamp, two-part, with rubber
>
Solid pipe clamp TIPP
Refine
Load more results...
×
Price Range
Min:€12.00 inc. VAT
Max:€41.00 inc. VAT
Ultraviolet resistance
Yes (3)
Thread type x nominal diameter x screw length
M12 x 35 mm (3)
Chlorine_free
Yes (3)
Silicone_free
Yes (3)
Building material class
B2 - Normally inflammable (3)
Thread type
Metric thread (3)
Min__max_ grip range _ØD_
267-277 mm (1)
354-358 mm (1)
404-408 mm (1)
Length _l_
335 mm (1)
435 mm (1)
485 mm (1)
Resistance against
Ozone<br>Aging<br>Diluted acids and lyes<br>Alcoholic solutions (3)
Surface
Galvanised (3)
Halogen_free
Yes (3)
Permissible load
6666 N (3)
Min__max_ temperature resistance
-30 to 100 °C (3)
Connection thread _G_
M16 (3)
Material
Sheet steel (3)
Weight
1524 g (1)
1914 g (1)
2132 g (1)
Material of the sound insulation
EPDM - Ethylene propylene diene terpolymer natural rubber (2)
EPDM - Ethylene propylene diene terpolymer rubber (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (3)
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
Plastic brush
Floor squeegee
AW® bit
Thread lock MEGA
Popular tags
construction
offer
set
triple
vacuum
Solid pipe clamp TIPP
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
0543215267
Pipe clamp TIPP® heavy-duty - C2C
Solid pipe clamp TIPP PIPCLMP-MASSIV-M16-(267-277MM)
€14.16 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0543215354
Pipe clamp TIPP® heavy-duty - C2C
Pipe clamp TIPP solid PIPCLMP-MASSIV-M16-(354-358MM) TIPP
€38.94 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0543215404
Pipe clamp TIPP® heavy-duty - C2C
Pipe clamp TIPP solid PIPCLMP-MASSIV-M16-(404-408MM) TIPP
€48.36 inc. VAT