Installation parts, electrical
>
Spacer studs
>
Spacer stud, metal
>
Spacer stud brass with IT/Et
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Female_thread length _C_
6 mm (1)
Length _l_
30 mm (1)
Surface
Nickel-plated (1)
Thread type x nominal diameter
M3 (1)
Width across flats _SW_
10 x 11 mm<br>12 x 14 mm<br>13 x 15 mm<br>16 x 18 mm<br>17 x 19 mm<br>22 x 24 mm (1)
Male thread length _B_
6 mm (1)
Material
Brass (1)
Packaging Unit
1 (1)
100 (1)
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
Thread repair single set Time-Sert®
Circlip, shaft
Cement board screw
Removal adapter set R134a
Chair and box angle bracket
Countersunk screw with hexagon socket head
Popular tags
construction
offer
set
triple
vacuum
Spacer stud brass with IT/Et
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
0968000130
Brass spacer bolt
Spacer stud brass with IT/Et STUD-SPCE-BRS-I/E-WS5-(E2J)-M3X30MM
€0.32 inc. VAT