Bodywork tools
>
Bodywork tools, bulging tools
>
Beater hammer, bodywork
>
Specialist bumping and pecking hammer
Refine
Load more results...
×
Price Range
Min:€47.00 inc. VAT
Max:€48.00 inc. VAT
Length of head
140 mm (1)
Face diameter _hammer_ _Ø_
40 mm (1)
Hammer weight
330 g (1)
Length of handle
320 mm (1)
Peen length x peen width
14 x 3 mm (1)
Material of the grip handle
Hickory (1)
Material
Hardened steel (1)
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
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Sealing ring, aluminium, shape A
Hexagonal bolt with thread up to the head
Abrasive cloth roll
1/2 inch socket wrench assortment
Popular tags
construction
offer
set
triple
vacuum
Specialist bumping and pecking hammer
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
07157430
Special peen planishing hammer
Specialist bumping and pecking hammer PANBETHAM-BDYWRK-PINN-SPECIAL
€56.31 inc. VAT