Securing elements
>
Split pins
Split pins
Split pin
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Standards
ISO 1234 (2)
WN 1234 (2)
DIN 94 (1)
Transverse external diameter of ring _c_
7.40 mm (5)
9.20 mm (3)
3.60 mm (2)
5.80 mm (2)
2.4 mm (1)
Surface
Zinc plated (12)
Plain (1)
RoHS_compliant
Yes (5)
Longitudinal external diameter of ring _b_
8 mm (5)
10 mm (3)
4 mm (2)
6.40 mm (2)
3.2 mm (1)
Length between two pins of a splint _a_
4 mm (8)
2.50 mm (2)
3.20 mm (2)
2.5 mm (1)
Material
Steel (12)
Stainless steel A4 (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (13)
100 (4)
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
Split pins
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
511713563
Split pin
ISO/WN 1234 steel zinc plated SPLTPIN-WN1234-(A2K)-3,5X63
€103.84 inc. VAT
price per 1000 PCS
Previous
1
2