Tapping, thread rolling, drilling screws
Tapping, thread rolling, drilling screws
Tapping screws
Screws + accessory parts, facade cnstctn
Drilling screws
Screws for plastic connections
Thread rolling screw
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Shape of tip
C (22)
Drilling tip (1)
Shaft length _a_
2.5 mm (2)
Internal drive
H2 (318)
H3 (127)
H1 (51)
AW25 (30)
AW20 (26)
TX25 (9)
TX20 (7)
AW10 (4)
Z2 (2)
AW30 (1)
IH4 (1)
IH5 (1)
TX10+P (1)
7 More
Property class
10.9 (3)
70 (1)
Surface of the sealing washer
Galvanised (10)
Thread type x spindle_thread diameter
Self-tapping screw thread (14)
Material of the sealing ring
Ethylene propylene diene terpolymer rubber EPDM (2)
Head type
Pan head (264)
Countersunk head (186)
Hexagon head (76)
Flat head (58)
Raised countersunk head (30)
Countersunk milling head (5)
Pan head with collar (4)
Socket head (2)
Disc countersunk head with milling ribs (1)
Hexagon head with flange (1)
4 More
Declaration of performance _EU_CPR_
No (511)
Drive type
H (177)
Hexagon (45)
Internal TX (2)
AW (1)
Outer hexagon (1)
Thread type
Self-tapping screw thread (338)
Length _L_
65 mm (1)
Length _l_
32 mm (1)
38 mm (1)
50 mm (1)
Washer diameter
15 mm (5)
18 mm (3)
21 mm (1)
Gasket material
Ethylene propylene diene terpolymer rubber (10)
Suitable for
Screw diameters 6.3 and 6.5 mm (2)
Length
16 mm (3)
19 mm (3)
13 mm (1)
20 mm (1)
28 mm (1)
Standards
DIN 7981 (250)
DIN 7983 (20)
DIN 7500-1 (2)
DIN 7981, CS (1)
ISO 1478, WN 111 (1)
WN 111 (1)
Max_ attachment thickness
9 mm (4)
18 mm (3)
6 mm (3)
7 mm (3)
10 mm (2)
12 mm (2)
16 mm (2)
28 mm (2)
41 mm (2)
14 mm (1)
21 mm (1)
23 mm (1)
25 mm (1)
27 mm (1)
38 mm (1)
49 mm (1)
51 mm (1)
11 More
Surface
Bare (326)
Galvanised (237)
Zinc plated (39)
Top coat black (25)
Black, galvanised (14)
Zinc-nickel, black (3)
Flake zinc black (2)
Flake zinc grey (1)
2 More
Min_ recommended substructure thickness
1.5 mm (5)
2 mm (2)
1.7 mm (1)
1.8 mm (1)
RoHS_compliant
Yes (364)
Washer thickness
1.6 mm (8)
2 mm (1)
Corresponds to original spare part number 2
11093351 (1)
DIN
7981 (251)
7976 (22)
Width across flats
8 mm (1)
Approval
DIBt Z-14.4-634 (4)
No (1)
Product class
A (18)
Corresponds to original spare part number
2026706 (1)
For min_ substructure thickness
1.5 mm (50)
2 mm (25)
1.7 mm (13)
1 mm (1)
Max_ material thickness
2.4 mm (5)
3 mm (4)
4 mm (4)
Nominal diameter
4.8 mm (3)
6.3 mm (3)
5.5 mm (2)
8 mm (1)
Max_ material thickness to be drilled through _metal_
4 mm (35)
3.5 mm (25)
6 mm (21)
5.3 mm (11)
3 mm (6)
2.5 mm (4)
2 mm (1)
1 More
Version
With flange (2)
ISO
14585 (11)
Thread design
Full thread (1)
Sealing_washer material
Steel (10)
Form
C (492)
Guideline values for hole diameters
4.6 mm (2)
Width across corners _e_
10.95 mm (8)
8.71 mm (8)
14.26 mm (5)
7.59 mm (1)
Min__max_ recommended installation speed _idling_
1200-1800 U/min(rpm) (61)
1700-2500 U/min(rpm) (26)
1700-2500 rpm (5)
1200-1800 rpm (3)
800-1200 rpm (1)
Nominal diameter _d_
4.2 mm (1)
4.8 mm (1)
5.5 mm (1)
6.3 mm (1)
Pitch
2.24 mm (2)
Material
Steel (319)
Stainless steel A2 (207)
Stainless steel A4 (120)
Steel, case-hardened (2)
Other standard
Company standard (91)
WN 219 (5)
WN 211 (4)
W1451 (2)
WN 212 (2)
Product weight _per item_
2.827 g (1)
2.83 g (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (590)
100 (367)
1000 (351)
2000 (182)
300 (175)
500 (152)
200 (45)
250 (24)
50 (7)
600 (4)
3000 (3)
4000 (3)
5000 (3)
1,000 (2)
1500 (1)
2500 (1)
400 (1)
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
Tapping, thread rolling, drilling screws
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
1274850
COUNTERSUNK TAPPING SCREW SHAPE C WITH H RECESSED HEAD A4
DIN 7982 A4 stainless steel, countersunk head H, shape C SCR-CSK-SELF-TAPPING-A4-DIN7982-M4,8X50
€10.03 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
1274860
COUNTERSUNK TAPPING SCREW SHAPE C WITH H RECESSED HEAD A4
DIN 7982 A4 stainless steel, countersunk head H, shape C SCR-CSK-SELF-TAPPING-A4-DIN7982-M4,8X60
€11.80 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
12755100
COUNTERSUNK TAPPING SCREW SHAPE C WITH H RECESSED HEAD A4
DIN 7982 A4 stainless steel, countersunk head H, shape C SCR-CSK-SELF-TAPPING-A4-DIN7982-M5,5X100
€30.68 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
1275513
COUNTERSUNK TAPPING SCREW SHAPE C WITH H RECESSED HEAD A4
DIN 7982 A4 stainless steel, countersunk head H, shape C SCR-CSK-SELF-TAPPING-A4-DIN7982-M5,5X13
€6.84 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
1275516
COUNTERSUNK TAPPING SCREW SHAPE C WITH H RECESSED HEAD A4
DIN 7982 A4 stainless steel, countersunk head H, shape C SCR-CSK-SELF-TAPPING-A4-DIN7982-M5,5X16
€10.62 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
1275519
COUNTERSUNK TAPPING SCREW SHAPE C WITH H RECESSED HEAD A4
DIN 7982 A4 stainless steel, countersunk head H, shape C SCR-CSK-SELF-TAPPING-A4-DIN7982-M5,5X19
€7.08 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
1275525
COUNTERSUNK TAPPING SCREW SHAPE C WITH H RECESSED HEAD A4
DIN 7982 A4 stainless steel, countersunk head H, shape C SCR-CSK-SELF-TAPPING-A4-DIN7982-M5,5X25
€7.08 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
1275532
COUNTERSUNK TAPPING SCREW SHAPE C WITH H RECESSED HEAD A4
DIN 7982 A4 stainless steel, countersunk head H, shape C SCR-CSK-SELF-TAPPING-A4-DIN7982-M5,5X32
€10.62 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
1275538
COUNTERSUNK TAPPING SCREW SHAPE C WITH H RECESSED HEAD A4
DIN 7982 A4 stainless steel, countersunk head H, shape C SCR-CSK-SELF-TAPPING-A4-DIN7982-M5,5X38
€10.62 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
1275550
COUNTERSUNK TAPPING SCREW SHAPE C WITH H RECESSED HEAD A4
DIN 7982 A4 stainless steel, countersunk head H, shape C SCR-CSK-SELF-TAPPING-A4-DIN7982-M5,5X50
€12.98 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
1275560
COUNTERSUNK TAPPING SCREW SHAPE C WITH H RECESSED HEAD A4
DIN 7982 A4 stainless steel, countersunk head H, shape C SCR-CSK-SELF-TAPPING-A4-DIN7982-M5,5X60
€14.16 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
12763100
COUNTERSUNK TAPPING SCREW SHAPE C WITH H RECESSED HEAD A4
DIN 7982 A4 stainless steel, countersunk head H, shape C SCR-CSK-SELF-TAPPING-A4-DIN7982-M6,3X100
€0.53 inc. VAT
price per 1 PCS
First
Previous
51
52
53
54
55