Adhesive Tapes
>
Adhesive, insulating, sealing tape, acss
Adhesive, insulating, sealing tape, acss
Door coating foil
Refine
Load more results...
×
Price Range
Min:€27.00 inc. VAT
Max:€27.00 inc. VAT
Width
38 mm (1)
Min_ temperature resistance
-40 °C (1)
Max_ temperature resistance
100 °C (1)
Length
50 m (1)
Foil thickness
0.1 mm (1)
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
Connector DIN 7428 E 6.3 (1/4 inch)
Hexagon socket set screw with truncated cone
Concealed hinge, Nexis click-on 90
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Popular tags
construction
offer
set
triple
vacuum
Adhesive, insulating, sealing tape, acss
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
0894235338
Door lining adhesive tape
Adhesive tape for protective film ADHTPE-PROTFLM-38MMX50M
€31.86 inc. VAT