Lubricants and rust removers
>
Lubricating grease
>
Adhesive lubricant, pre-cleaner
Adhesive lubricant, pre-cleaner
Adhesive lubricant, pre-cleaner, HHS Clean
Refine
Load more results...
×
Price Range
Min:€8.00 inc. VAT
Max:€9.00 inc. VAT
pH value
8 (1)
Contents
500 ml (1)
AOX_free
Yes (1)
Silicone_free
Yes (1)
Acetone_free
Yes (1)
Colour
Green (1)
Density
0.76 g/cm³ (1)
Max_ processing temperature
40 °C (1)
Min_ processing temperature
5 °C (1)
Density conditions
at 20°C (1)
Smell_fragrance
Characteristic (1)
Shelf life from production
24 Month (1)
Oil basis
Mineral oil (1)
Packaging Unit
1 (1)
12 (1)
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
Hexagonal bolt with thread up to the head
Hexagon socket set screw with flattened tip
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Cover cap for hexagonal bolts and nuts
Hexagonal bolt with threading up to the head
Popular tags
construction
offer
set
triple
vacuum
Adhesive lubricant, pre-cleaner
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
089310610
Adhesive lubricant pre-cleaner HHS® Clean
Adhesive lubricant, pre-cleaner, HHS Clean PRECLNR-(HHS CLEAN)-500ML
€10.03 inc. VAT