January Deals
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
January Deals
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
Würth Auto
Promotions
New Items
M-CUBE®
Würth Marine
WÜRTH Home
Würth Metal
Würth Wood
January Deals
WEEKLY OFFERS
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1,790.00 inc. VAT
Shape of tip
Round tip (3)
Material compatibility
Steel<br>Non-ferrous metals<br>Stainless steel<br>Epoxy glass fabric<br>EPDM<br>FKM<br>PE<br>PP<br>Vinyl<br>PTFE<br>PL<br>PA<br>NBR (1)
Min__max_ rotation speed at nominal load
1400-4000 U/min(rpm) (1)
1430-2850 U/min(rpm) (1)
Ultraviolet resistance
Yes (14)
No (4)
6 months, outdoor weathering (1)
Full curing speed_conditions
3 mm/d / 23°C and 50% relative humidity, moisture curing (3)
3 mm/d / 23°C and 50% relative humidity (2)
2 mm/d / 23°C and 50% relative humidity (1)
4 mm/d / 23°C and 50% relative humidity (1)
Load_bearing capacity _single direct_
100 kg (1)
Thread type x nominal diameter x screw length
M12 x 35 mm (3)
M12 x 40 mm (2)
M8 x 35 mm (1)
Length of head
135 mm (1)
Material of the bristles
China bristles (6)
Coconut (2)
Natural rubber (1)
Polypropylene and natural bristle mix (1)
Conditions for viscosity 2
at 25°C, Brookfield RVT, spindle 3/2.0 rpm (1)
Conditions for viscosity 1
at 25°C, Brookfield RVT, spindle 3/2.5 rpm (1)
Conditions for resistance in salt_spray test
in accordance with DIN 50021 (1)
Resistance in salt_spray test
250 h (1)
Ratchet head height _B1_
24 mm (1)
25 mm (1)
29.2 mm (1)
Min_ prevail torque
10 Nm (1)
45 Nm (1)
Segment thickness
1.4 mm (2)
Hole drilling
52/5.5 mm (5)
48/6 mm (3)
45/9.5 mm and 42/11 mm (1)
52/5.5 mm and 48/6 mm (1)
Volume
15 l (1)
Min__max_ torque measuring range
60-300 Nm (1)
AOX_free
Yes (26)
Number of electrical poles
3 PCS (1)
Min__max_ idle stroke speed
1500-2800 U/min(rpm) (1)
500-3100 U/min(rpm) (1)
Material of the liner
Polyamide (1)
Min__max_ processing temperature _conditions
-5 to 35 °C / temperature in the anchorage ground during processing and hardening (1)
Min__max_ viscosity
500-900 mPas (1)
Min_ surface processing temperature
10 °C (3)
Adhesive tape backing material
Japanese rice paper (1)
Cranking
0 (1)
8 (1)
Suitable for left_hand tightening
Yes (1)
Max_ drilling diameter in aluminium
10 mm (1)
Conditions for combined tension and shear resistance
in accordance with DIN 53283, 2-mm layer thickness (1)
Min__max_ processing temperature
5 to 35 °C (7)
5 to 40 °C (2)
5 to 25 °C (1)
7 to 30 °C (1)
Pullout type
Telescopic full extension, Ball-bearing (1)
Number of plies
2 PCS (1)
Chloric
No (1)
Category
Top Seller (17)
II (1)
Number of pendulum_stroke stages
4 PCS (1)
Density_conditions
0.72 g/cm³ / at 20°C (2)
1.15 g/cm³ / at 20°C (2)
1.25 g/cm³ / prior to hardening, DIN 53479 (2)
0,89 g/cm³ / at 20°C (1)
0.61 g/cm³ / at 20°C (1)
0.698 g/cm³ / at 15°C (1)
0.83 g/cm³ / at 20°C (1)
0.9 g/cm³ / at 20°C (1)
0.919 g/cm³ / at 20°C (1)
0.97 g/cm³ / at 20°C (1)
1.08 kg/l / at 20°C (1)
1.15 g/cm³ / at 23°C, 50% relative humidity (1)
6 More
Min__max_ spraying distance
20-25 cm (2)
20-30 cm (2)
Number of mounting points
3-point (8)
5-point (3)
4-point (2)
Included in delivery
With 2 x 2.0 Ah batteries; additional accessories not included (3)
Batteries not included in box (1)
Batteries not included; with additional accessories (1)
With 2 x 5 Ah batteries; additional accessories not included (1)
Angle of the tip
25 Degree (77)
34 Degree (29)
VOC_free
Yes (2)
Type description
12 V CAULKING GUN (1)
ASS 18-1/4 inch COMPACT (1)
Drill chuck holder
1/2 inch x 20 UNF (4)
3/8 inch x 24 UNF (1)
3/8 inch x 24 UNF (1)
Building material class
B2 - Normally inflammable (4)
B3 (1)
Elongation at break
11 % (3)
20 % (1)
4 % (1)
pH_neutral
No (1)
Cutting speed _point system_
4 of 4 points (2)
Hazard class _German Ordinance on Combustible Liquids_
AI (1)
Max_ temperature resistance
70 °C (3)
400 °C (2)
80 °C (2)
90 °C (2)
100 °C (1)
1000 °C (1)
110 °C (1)
200 °C (1)
240 °C (1)
3 More
Degrees measuring accuracy for overhead measurements
0.043 Degree (4)
Cable length
4 m (14)
7.5 m (2)
25 m (1)
3.8 m (1)
Min_ curing time
10 h (1)
Elongated hole width _LB_
15 mm (2)
Glass transition temperature_conditions
-45 °C / in accordance with DIN 53445 (2)
Thread type
Metric thread (7)
Dynamic peel strength at 25 mm
9.8 N (3)
Min__max_ torque measuring range _inches_
45-220 lbf.ft (1)
Max power
1380 W (2)
Max_ cutting depth in steel
10 mm (1)
Min_ pressure
2 bar (1)
Viscosity conditions
at 25°C, Brookfield RVT, spindle 2/20 rpm (1)
Ratchet head width _D2_
50 mm (1)
Outer diameter
160 mm (3)
195 mm (1)
290 mm (1)
Quantity
1 Ltr (4)
Material thickness
70 µm (1)
Material of the lip
Natural rubber (1)
Conditions for pH value
at 20°C (2)
Length of natural bristles
10 mm (1)
Clamping neck diameter
43 mm (1)
Flash_off time conditions
at 23°C and 50% relative humidity, as a primer, corrosion protection, activator (1)
pH value _ conditions
9 / at 20°C (1)
Conditions for being tack_free
tested in accordance with Würth test methods (1)
Vitesse à vide max_
1400 rpm (2)
Thread type x nominal diameter _G_
M8 (1)
With spring
No (2)
Yes (2)
Length _l_
20 mm (12)
30 mm (12)
40 mm (12)
35 mm (11)
16 mm (10)
25 mm (10)
45 mm (10)
50 mm (10)
60 mm (8)
70 mm (4)
12 mm (3)
13 mm (3)
80 mm (3)
17 mm (2)
300 mm (2)
60 cm (2)
600 mm (2)
100 cm (1)
100 mm (1)
107 mm (1)
108.6 mm (1)
117 mm (1)
147 mm (1)
168 mm (1)
181 mm (1)
20 cm (1)
220 mm (1)
257.5 mm (1)
260 mm (1)
30 cm (1)
335 mm (1)
350 mm (1)
362 mm (1)
380 mm (1)
385 mm (1)
435 mm (1)
485 mm (1)
55 mm (1)
67 mm (1)
86 mm (1)
94.3 mm (1)
35 More
Crank
mm (3)
15 mm (1)
3 mm (1)
Power input
1500 W (2)
1150 W (1)
1300 W (1)
1350 W (1)
1700 W (1)
1750 W (1)
1800 W (1)
1900 W (1)
350 W (1)
500 W (1)
600 W (1)
700 W (1)
780 W (1)
830 W (1)
850 W (1)
9 More
Material of safety lens
Polycarbonate (2)
Max_ drilling diameter in steel
10 mm (6)
13 mm (3)
Max_ impact rate
32000 rpm (1)
Saw blade diameter
85 mm (2)
Length
50 m (5)
177 mm (3)
280 mm (3)
300 mm (2)
560 mm (2)
60 cm (2)
750 mm (2)
800 mm (2)
1000 mm (1)
110 mm (1)
12 m (1)
126 mm (1)
139 mm (1)
150 mm (1)
155 mm (1)
1580 mm (1)
165 mm (1)
169 mm (1)
186 mm (1)
200m (1)
215 mm (1)
260 mm (1)
310 mm (1)
320 mm (1)
325 mm (1)
370 mm (1)
40 cm (1)
450 mm (1)
600 mm (1)
610 mm (1)
650 mm (1)
70 mm (1)
700 mm (1)
90 cm (1)
900 mm (1)
93 mm (1)
95 mm (1)
31 More
Water_soluble
Yes (2)
Number of pieces in assortment_set
105 PCS (1)
17 PCS (1)
23 PCS (1)
28 PCS (1)
33 PCS (1)
42 PCS (1)
9 PCS (1)
1 More
Standards
EN 388, EN 420 (1)
Tool holding device
Suitable for SDS-max (5)
Suitable for SDS-plus (4)
Quick-change holder (3)
1/4-inch hexagon socket (2)
Hexagon socket, 28 mm (1)
Number of drawers
7 PCS (1)
Load capacity of drawer
30 kg (1)
Min__max_ skin_formation time _conditions
45-60 min / at 23°C and 50% relative humidity (2)
Chain
10 mm (1)
Chemical basis
Mineral oil (7)
Hydrocarbon (6)
Moisture curing 1K polyurethane (4)
Aliphatic hydrocarbon (3)
Anionic tenside (2)
Dimethacrylic acid ester (2)
Isoalkane (2)
Naphtha (2)
Natural rubber (2)
Nitroalkydale (2)
Polyurethane (2)
Single component polyurethane (2)
2-propanol (1)
Alkaline surfactants, silicone oil (1)
Alkaline tenside (1)
Butoxyethanol (1)
Combination of additives (1)
Fatty alcohols (1)
Medic white oil with synthetic oils (1)
Modified alkyd resin (1)
Moisture-hardening polyurethane prepolymer (1)
Polyester, styrene free (1)
Silane modified polymer (1)
Special benzine with D-limonene (1)
Water and propanol (1)
Water tenside (1)
Water-carbon emulsion (1)
21 More
Min_ longitudinal resistance to tearing
6 N/mm (2)
Surface
Galvanised (83)
Bare (38)
Nickel-plated (22)
Zinc plated (13)
Nickel plated (5)
Chromed high-gloss satin finish (2)
Phosphated (2)
Sendzimir galvanised (2)
Powder-coated (1)
Plain (1)
4 More
Full load capacity_conditions
24 h / with 2.5-mm seam (1)
Min__max_ viscosity 2
1500-3000 mPas (1)
Min__max_ viscosity 1
4000-9000 mPas (1)
Suitable application gun
Battery-powered application gun 330ml<br>Application gun HandyMax<br>Application gun MULTI<br>Application gun WIT 330ml<br>Silicone application gun 310ml (1)
Colour
Black (14)
Colourless (11)
Red (9)
White (9)
Traffic white, similar to RAL 9016 (7)
Transparent (7)
Grey (6)
Blue (5)
Brown (4)
Orange (4)
Green (3)
Light brown (3)
Silver grey, similar to RAL 7001 (3)
Black<br>Grey (2)
Silver coloured (2)
Yellowish (2)
Anthracite grey RAL 7016, Jet black RAL 9005 (1)
Beige (1)
Black Fiat 120 (1)
Blue fluorescent (1)
Dark grey (1)
Dark grey VW 115 (1)
Green fluorescent (1)
Light brown transparent (1)
Light grey (bright grey) (1)
Light yellow transparent (1)
Luminous yellow (1)
Neon blue (1)
Neon green (1)
Red<br>Black (1)
Rosy (1)
Transparent (base material) (1)
Turquoise (1)
White (base material) (1)
Yellow (1)
Yellow (base material) (1)
Zinc, bright (1)
31 More
Length of bristles
45 mm (3)
25 mm (1)
42 mm (1)
49 mm (1)
52 mm (1)
Shelf life from production_conditions
12 Month / at 10°C to 25°C (3)
12 Month / at max. 25°C (2)
12 Month / cool and dry storage area (1)
12 Month / cool and dry storage area, 5°C to 25°C (1)
24 Month / at 10°C to 30°C (1)
24 Month / at 20°C and 50% humidity (1)
24 Month / at 5°C to 35°C (1)
24 Month / below 25°C (1)
30 Month / keep containers tightly sealed in a dry, cool and well-ventilated place. Protect from frost, heat and sunlight. Do not use compressed gas to empty the containers. Store in original container, 15°C to 30°C (1)
3 More
Min_ depth
440 mm (10)
Min__max_ temperature conditions
-30 to 130 °C (2)
-55 to 150 °C (2)
10 to 60 °C (2)
-5 to 40 °C (1)
RoHS_compliant
Yes (111)
Min__max_ ambient temperature _ Conditions
-40 to 80 °C / after completely curing process (1)
Full curing speed
2.5 mm/d (1)
Min__max_ final strength
1-3 h (1)
5-10 h (1)
Thickness
1 mm (13)
2 mm (4)
0.3 mm (3)
0.8 mm (2)
1.5 mm (2)
2.5 mm (2)
3 mm (2)
30 mm (2)
0.08 mm (1)
0.18 mm (1)
1.6 mm (1)
1.8 mm (1)
1.9 mm (1)
7 More
Halogen_free
Yes (13)
Min_ dry skin_formation time_conditions
5 min / at 20°C and 50% relative humidity (1)
Min_ breakaway torque
21 Nm (1)
30 Nm (1)
Design
Uncoated, Open top, With 4 loops on top (1)
With 60 teeth - 6 degree angle of rotation (1)
pH value_conditions
5.5 / at 20°C (1)
9.7 / 1% solution (1)
Length of handle
130 mm (1)
380 mm (1)
Grip strength conditions
at recommended dry layer thickness (1)
Hardness degree
Extra hard (2)
Hard (2)
Soft (2)
Min__max_ grip strength
15-20 min (1)
Max_ impact energy
16.8 J (1)
23 J (1)
41 J (1)
Approval
ETA-12/0569<br>ETA-13/0037 (1)
Permissible load
1000 N (4)
1500 N (3)
6666 N (3)
4500 N (2)
3000 N (1)
Diameter of hole _RL_
13 mm (2)
11 mm (1)
Min_ flashing point of active ingredient
300 °C (1)
Length x width
372 x 115 mm (1)
Resin_free
Yes (5)
Min_ spraying distance
20 cm (2)
Air current
74 l/s (2)
Max_ cutting depth at 45 degrees
17 mm (2)
47.5 mm (1)
48 mm (1)
Nominal diameter
8 mm (1)
Max_ drilling diameter in stainless steel
8 mm (1)
Suitable for screw
M5 - M16 (1)
Suitable for bore diameter
15 mm (2)
20 mm (1)
30 mm (1)
Gauge
15 (1)
Safety factor
5:1 (1)
Max_ cutting depth in aluminium
20 mm (1)
3 mm (1)
Min_ yield _area_
1 m² (1)
Max_ circumferential speed
80 m/s (3)
Max_ flash_off time
24 h (1)
Holder plate width _B_
65 mm (2)
Width _A_
431 mm (1)
Width _B_
50 mm (5)
41 mm (2)
80 mm (2)
20 mm (1)
25 mm (1)
30 mm (1)
40 mm (1)
1 More
Length _l1_
175 mm (1)
Min_ width
300 mm (2)
350 mm (2)
400 mm (2)
500 mm (1)
700 mm (1)
800 mm (1)
900 mm (1)
1 More
Adjustable chisel position
12-fold; 30° (2)
18-fold (1)
Max_ mitre angle
45 Degree (1)
Min__max_ temperature resistance
-40 to 90 °C (7)
-50 to 110 °C (7)
-30 to 100 °C (6)
-10 to 70 °C (3)
-40 to 80 °C (2)
-10 to 60 °C (1)
-240 to 240 °C (1)
-30 to 110 °C (1)
2 More
Nominal current
16 A (1)
Nominal voltage
12 V/DC (3)
230 V/AC (2)
18 V/DC (1)
240 V (1)
Diameter _Ø_
115 mm (13)
125 mm (13)
150 mm (4)
31 cm (1)
90 mm (1)
Version
Straight (19)
Domed (18)
Grained (10)
Curved (5)
Cranked (4)
Permanently waterproof (3)
Polished head (2)
Round nozzle (2)
Extra strong (1)
Layers folding (1)
Long hole (1)
Roles ware (1)
Round hole (1)
With flexible drain pipe (1)
With handle (1)
With permanently angled drain and handle (1)
With thread for flexible filler pipe (1)
11 More
Max_ grip strength
20 min (1)
Material of the housing
Aluminium (3)
Die-cast magnesium (1)
Polyamide (1)
Core diameter
2.5 mm (1)
Degrees measuring accuracy
0.029 degree (5)
Rechargeable battery_battery capacity
0 Ah (5)
2 Ah (5)
3 Ah (1)
4 Ah (1)
5 Ah (1)
Min_ adhesive force at 25 mm
13 N (1)
Max_ change in volume
-5 % (2)
10 % (1)
Impact energy
12.5 J (1)
16.8 J (1)
2.2 J (1)
2.4 J (1)
2.7 J (1)
23 J (1)
3.2 J (1)
4.2 J (1)
41 J (1)
8 J (1)
8.7 J (1)
5 More
Max_ chiselling power in concrete
200 kg/h (1)
250 kg/h (1)
Thread design
Full thread (108)
Compressive shearing strength conditions
in accordance with DIN 54452 (2)
Max_ processing temperature
25 °C (3)
40 °C (3)
35 °C (1)
Free from heavy metals
Yes (2)
Min_ grip strength
15 min (1)
Max_ load capacity
12 kg (2)
15 kg (1)
Length in inches
11 in (2)
12 in (2)
13 in (1)
18 in (1)
24 in (1)
26 in (1)
28 in (1)
1 More
Torque measuring accuracy
+/- 3 % (1)
Depth
200 mm (1)
Form
Washer (4)
Roll (1)
Length _L1_
250 mm (1)
571 mm (1)
Min_ processing temperature
10 °C (4)
5 °C (1)
Min__max_ cable diameter
6-15 mm (1)
Gloss level
Satin matt (2)
Glossy (1)
Smell_fragrance
Characteristic (16)
Solvent-like (5)
Lemon (4)
Perfumed (3)
Peach (2)
Aminic (1)
Aromatic (1)
Faint odour (1)
Fruity (1)
Neutral (1)
Oil (1)
5 More
Viscosity
1500 mPas (1)
Fire protection certified
Yes (4)
No (1)
Conditions to maintain shelf life from production
at 20°C (4)
dry, lying and dust-free storage area, protected from UV rays, 20°C and 50% humidity (3)
at 15°C to 25°C and max. 60% relative humidity (2)
at 5°C to 35°C (2)
at room temperature (2)
at 10°C to 25°C (1)
at 10°C to 30°C (1)
cool and dry storage area (1)
storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity (1)
3 More
CFC _fuel gas_ free
Yes (2)
Kinematic oil basis viscosity
30 cSt (2)
12 mm²/s (1)
1500 cSt (1)
Cushioning effect
No (2)
Length x width x height _L x B x H_
265 x 70 x 20 mm (1)
Dry film thickness
80÷100 μ (160÷200 wet) (1)
Material of the grip handle
Wood (3)
Natural rubber (1)
Polyethylene (1)
Max_ temperature conditions
130 °C (2)
60 °C (2)
180 °C (1)
Max_ screw diameter
6 mm (3)
12 mm (1)
8 mm (1)
Material of the handle
Wood (4)
Plastic (2)
Suitable for max_ door thickness
42 mm (2)
22 mm (1)
24 mm (1)
26 mm (1)
30 mm (1)
6 mm (1)
Suitable for angled cabinets
45 Degree (1)
Max_ saw_blade diameter
165 mm (1)
190 mm (1)
Limb length _L_
106 mm (1)
Cross_cut test conditions
in accordance with DIN 53151 (1)
Max_ processing temperature for can
40 °C (2)
Conditions for drying time
at 20°C (2)
at 20°C and 65% relative humidity (2)
Tip size
1/2 inch (2)
3/8 inch (1)
30 mm (1)
Coating weight per m²
25 g (1)
69 g (1)
Hose connection diameter
35 mm (1)
Min_ flash_off time
5 min (2)
1 h (1)
10 min (1)
Suitable chargers
ALG 12/3 BASIC (1)
ALG 18/6 FAST<br>ALG 18/4 BASIC (1)
Limb length 2 _L_
106 mm (1)
Load capacity
1250 kg (1)
300 kg (1)
45 kg (1)
Moisture resistance
Yes (5)
Brush thickness
11 mm (1)
13 mm (1)
15 mm (1)
17 mm (1)
Min__max_ drilling diameter in steel
4-13 mm (1)
Oil basis
Mineral oil (1)
Working pressure
400 bar (1)
Measuring accuracy _per length_
0.5 mm/m (5)
Underpressure
23 kPa (1)
23.7 kPa (1)
Holder plate length _L_
135 mm (2)
Cord length
30 m (1)
Max_ torque hard_soft
32 / 19 Nm (4)
140 / 60 Nm (1)
30 / 15 Nm (1)
50 / 25 Nm (1)
Max_ curing time
12 h (1)
Acid_free
Yes (5)
Thickness _t_
6 mm (3)
3 mm (1)
5 mm (1)
Max_ idle speed
25000 U/min(rpm) (1)
Performance _points system_
2 of 5 points (1)
3 of 5 points (1)
Suitable for body width
400 mm (2)
450 mm (2)
500 mm (2)
1000 mm (1)
600 mm (1)
800 mm (1)
900 mm (1)
1 More
Holder plate thickness _t_
6 mm (2)
Handle length _L3_
114 mm (1)
167 mm (1)
48.4 mm (1)
Min__max_ idle speed
0-1300 U/min(rpm) (2)
0-1250 U/min(rpm) (1)
0-1400 rpm (1)
0-2600 U/min(rpm) (1)
0-3000 rpm (1)
0-305 U/min(rpm) (1)
0-760 U/min(rpm) (1)
1100-1650 U/min(rpm) (1)
2300-5000 U/min(rpm) (1)
250-500 U/min(rpm) (1)
4200-9200 U/min(rpm) (1)
5 More
Weight
0.71 kg (1)
0.78 kg (1)
1.07 kg (1)
1524 g (1)
1530 g (1)
1626 g (1)
182 g (1)
1914 g (1)
2132 g (1)
271 g (1)
273 g (1)
337 g (1)
62 g (1)
633 g (1)
655 g (1)
79 g (1)
805 g (1)
85 g (1)
900 g (1)
94 g (1)
14 More
Product weight _per item_
2.400 g (5)
2.599 g (4)
1.100 g (3)
0.570 g (2)
0.658 g (2)
0.689 g (2)
0.771 g (2)
0.800 g (2)
0.850 g (2)
0.950 g (2)
1.049 g (2)
1.250 g (2)
1.280 g (2)
1.450 g (2)
1.622 g (2)
1.672 g (2)
1.834 g (2)
1.835 g (2)
2 g (2)
2.050 g (2)
2.142 g (2)
2.750 g (2)
3.026 g (2)
4.949 g (2)
0.259 g (1)
0.349 g (1)
0.359 kg (1)
0.462 g (1)
0.549 g (1)
0.579 g (1)
0.649 g (1)
0.728 g (1)
0.810 g (1)
0.855 g (1)
0.886 g (1)
0.895 g (1)
0.920 g (1)
1.000 g (1)
1.041 g (1)
1.105 g (1)
1.200 g (1)
1.235 g (1)
1.299 g (1)
1.321 g (1)
1.399 g (1)
1.400 g (1)
1.597 g (1)
1.612 g (1)
1.929 g (1)
112000 g (1)
1298 g (1)
1860 g (1)
2.042 g (1)
2.158 g (1)
2.200 g (1)
2.329 g (1)
2.410 g (1)
2.600 g (1)
2.744 g (1)
2.842 g (1)
2.950 g (1)
21.299 g (1)
225 g (1)
268 g (1)
3 g (1)
3.100 g (1)
3.150 g (1)
3.296 g (1)
3.349 g (1)
3.372 g (1)
3.437 g (1)
3.900 g (1)
3.924 g (1)
3000 g (1)
34 g (1)
379 g (1)
4 g (1)
4.150 g (1)
4.193 g (1)
5 g (1)
5.099 g (1)
5.800 g (1)
5.898 g (1)
543.125 g (1)
576 g (1)
582 g (1)
6.375 g (1)
6.449 g (1)
665 g (1)
7.099 g (1)
7.349 g (1)
70 g (1)
8.710 g (1)
8.979 g (1)
81.000 kg (1)
9.760 g (1)
90 More
Can be varnished after
0.5 h (1)
1 h (1)
15 min (1)
Additional articles
VARIFIX® C-assembly rails, art. no. 0862001...; hammer head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104... (4)
Cartridge gun, art. prefix no. 0891... (1)
Min_ breaking elongation
250 % (1)
Substrates with good adhesion
Ferrous metals<br>PMMA<br>Polycarbonate<br>Polystyrene<br>Galvanised surfaces (1)
Handle holder grommet diameter
24 mm (2)
Max_ hinge pot distance
11 mm (2)
6 mm (2)
7 mm (1)
Calculated consumption
250 g/ m2 – 156 ml/m2 - 80 μ (1)
pH value
9.3 (2)
9.5 (2)
1.6 (1)
10.2 (1)
11.47 (1)
13 (1)
6-7 (1)
8.3 (1)
8.5 (1)
9.4 (1)
4 More
Min_ temperature conditions
-30 °C (2)
-25 °C (1)
Min__max_ initial strength
5-15 min (2)
Roll width
12 mm (1)
19 mm (1)
25 mm (1)
Stroke length
18 mm (1)
26 mm (1)
Width
38 mm (3)
50 mm (3)
370 mm (2)
5 mm (2)
10.5 cm (1)
100 mm (1)
12 mm (1)
120 mm (1)
20 mm (1)
210 mm (1)
220 mm (1)
225 mm (1)
30 mm (1)
36 mm (1)
360 mm (1)
40 mm (1)
65 mm (1)
70 mm (1)
78 mm (1)
9.5 cm (1)
90 cm (1)
15 More
Internal drive
Z2 (85)
Z1 (19)
Z3 (6)
AW30 (1)
Max_ width
340 mm (2)
390 mm (2)
440 mm (2)
540 mm (1)
740 mm (1)
840 mm (1)
940 mm (1)
1 More
Contents
500 ml (11)
300 ml (9)
400 ml (9)
310 ml (5)
1000 ml (3)
0.4 l (2)
1 l (2)
0.3 l (1)
0.5 l (1)
0.89 m³ (1)
10 l (1)
100 ml (1)
12 l (1)
120 l (1)
210 ml (1)
286 ml (1)
290 ml (1)
32 ml (1)
5 l (1)
50 ml (1)
600 ml (1)
750 ml (1)
16 More
Conditions for skin_formation time
at 23°C and 50% relative humidity (1)
Drying time
25 min (1)
Material of the blade
Steel (3)
Diameter _ØD_
8 mm (1)
Dry layer thickness _first back_and_forth motion_
40 µm (1)
Chlorine_free
Yes (7)
Height
45 mm (10)
215 mm (3)
220 mm (2)
110 cm (1)
110 mm (1)
120 mm (1)
178 mm (1)
190 mm (1)
20 cm (1)
243 mm (1)
250 mm (1)
260 mm (1)
35 mm (1)
40 mm (1)
42 mm (1)
430 mm (1)
460 mm (1)
580 mm (1)
655 mm (1)
13 More
Material of the carrier disc
Glass fabric (12)
Suitable for mounting rail
26 x 18 mm (2)
41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm (2)
41 x 22 mm<br>41 x 41 mm<br>41 x 62 mm<br>41 x 44 mm (2)
36 x 36 mm<br>41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm (1)
36 x 36 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 124 mm<br>41 x 22 mm<br>41 x 128 mm<br>41 x 86 mm (1)
41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm (1)
41 x 22 mm<br>41 x 44 mm (1)
41 x 41 mm (1)
41 x 41 mm<br>41 x 82 mm (1)
41 x 62 mm<br>41 x 44 mm<br>41 x 41 mm<br>41 x 22 mm (1)
4 More
IP protection class
IP X4 (3)
IP 44 (1)
Ratio of ingredients
1:1 (1)
32 ml is sufficient for 2,5 - 3 l washing liquid (1)
Internal diameter
73 mm (1)
Width x depth x height _external dimension_
867 x 560 x 998 mm (1)
Min__max_ length of shoulder belt
850-1400 mm (2)
Min__max_ idle orbital rate
8400-18400 1/min (1)
Conditions for viscosity of oil basis
at 40°C (2)
Height _C_
234 mm (1)
Height _H_
20 mm (5)
41 mm (2)
45 mm (2)
50 mm (1)
Material of the contacts
Brass (1)
Length of the hard bristles
7 mm (1)
Max_ drilling capacity _volume_ in concrete per minute
221 cm³ (2)
75 cm³ (1)
Material of worktop
Plastic top (1)
Scale value torque main scale
5 Nm (1)
Drying time_conditions
1.5 h / at 20°C and 65% relative humidity (2)
Silicone_free
Yes (44)
No (1)
Min_ temperature resistance
-10 °C (3)
Head type
Countersunk head (108)
Countersunk head 90 degree (1)
Max_ drilling diameter in concrete
26 mm (1)
Hammer weight
600 g (2)
1000 g (1)
1500 g (1)
2000 g (1)
300 g (1)
800 g (1)
Power output
1050 W (1)
180 W (1)
270 W (1)
360 W (1)
550 W (1)
615 W (1)
650 W (1)
810 W (1)
920 W (1)
950 W (1)
4 More
Length of roll
10 m (3)
360 m (1)
Max_ drilling diameter of hollow drill bit in masonry
68 mm (3)
105 mm (1)
125 mm (1)
90 mm (1)
Number of turns from min_ to max_ torque value
16 (1)
Backing material
Plastic-coated rayon fabric (3)
Coated polyester fibre (1)
Tack_free after
20 min (3)
10 min (1)
Weight of machine
2.7 kg (2)
1.7 kg (1)
10.1 kg (1)
11.4 kg (1)
16.5 kg (1)
2.4 kg (1)
2.9 kg (1)
3.1 kg (1)
3.8 kg (1)
3.9 kg (1)
4.7 kg (1)
5.2 kg (1)
6.2 kg (1)
7.5 kg (1)
8.9 kg (1)
9 More
Max_ surface processing temperature
40 °C (3)
Material of abrasive medium
Zirconium conrundum (8)
Aluminium oxide (normal corundum) (5)
Normal corundum (4)
Aluminium oxide (3)
Ceramic grain (3)
Drive type
AW (1)
Min__max_ grip range _ØD_
108-118 mm (1)
120-130 mm (1)
159-169 mm (1)
196-203 mm (1)
20-25 mm (1)
267-277 mm (1)
275-285 mm (1)
297-304 mm (1)
354-358 mm (1)
37-44 mm (1)
404-408 mm (1)
45-52 mm (1)
59-65 mm (1)
7 More
Min_ wet skin_formation time_conditions
2 min/ at 20°C and 50% relative humidity (1)
Number of batteries_battery capacity
2 x 5 Ah (1)
Min_ combined tension and shear resistance
1.4 N/mm² (3)
1 N/mm² (2)
1.7 N/mm² (1)
2.2 N/mm² (1)
Length x width x height
440 x 250 x 340 mm (1)
440 x 250 x 360 mm (1)
Cut quality _point system_
3 of 4 points (2)
Min__max_ drill chuck span width
0.8-10 mm (3)
1-10 mm (2)
1.5-13 mm (1)
480 mm (1)
Container
Aerosol can (10)
Cartridge (8)
Can (3)
Aerosol can in a display box (1)
Bottle (1)
Bucket (1)
Canister (1)
Disposable dispenser (1)
Hand spray (1)
Plastic bottle (1)
Plastic bottle in a display box (1)
Spray bottle (1)
Spray can (1)
Stick (1)
8 More
Cross_cut test
MAN 0-1 (1)
Max_ short_term temperature resistance
120 °C (2)
190 °C (1)
90 °C (1)
Locking mechanism type
Bayonet coupling (1)
Resistance against
Oil<br>Fuel (4)
Alcoholic solutions<br>Aging<br>Ozone<br>Diluted acids and lyes (3)
Ozone<br>Aging<br>Diluted acids and lyes<br>Alcoholic solutions (3)
Water<br>Diluted acids and lyes<br>Salt water (2)
Water<br>Lime water<br>Public sewage<br>Weak acids<br>Weak lyes<br>Salt water (2)
Water<br>Salt water<br>Diluted acids and lyes (2)
Aging<br>Weather (1)
Salt water<br>Weak lyes<br>Weak acids<br>Splash (1)
Water<br>Diluted inorganic acids and lyes<br>Aqueous cleaning agents (1)
3 More
Idle speed 1st_2nd gear min__max_
0-400 / 0-1500 rpm (4)
0-400 / 0-1300 U/min(rpm) (1)
0-500 / 0-1600 rpm (1)
0-550 / 0-2000 rpm (1)
Max_ torque for hard screwing application
295 Nm (1)
Min__max_ joint width
3 x 50 mm (1)
Max_ drilling diameter in softwood
25 mm (1)
Removal performance
1100 kg/h (1)
490 kg/h (1)
Min__max_ nominal voltage
220 / 240 V/AC (1)
Width x length
27 cm x 32 cm (1)
Max_ thread_tapping diameter
M6 (1)
Weight of content
1 kg (2)
25 g (2)
300 g (2)
1050 g (1)
1080 g (1)
255 g (1)
270 g (1)
400 g (1)
417 g (1)
470 g (1)
5.2 kg (1)
500 g (1)
506 g (1)
7 More
Min_ dust_drying time
8 min (1)
Max_ rotation speed at nominal load
1676 U/min(rpm) (1)
Drying times _25°C _ 70°F _ 50% U_R__
To touch: 1-2 hrs | To recoat: 12 hrs | Launch time: 24 hours (1)
Frequency
50 Hz (13)
Min_ hinge pot distance
4 mm (3)
3 mm (2)
Rail length _L_
3 m (2)
Grinding pattern
2000 (1)
Max_ cutting depth at 90 degrees
26.5 mm (2)
63 mm (1)
65 mm (1)
Hole distance _LA_
107 mm (1)
46 mm (1)
62.5 mm (1)
74 mm (1)
Opening angle
110 Degree (3)
90 Degree (2)
94 Degree (2)
95 Degree (2)
100 Degree (1)
170 Degree (1)
Nominal Voltage
230 V/AC (14)
12 V/DC (7)
18 V/DC (3)
250 V/AC (1)
Handle diameter _D1_
27 mm (1)
33 mm (1)
37 mm (1)
Min__max_ compressive shearing strength _conditions
12-15 N/mm² / in accordance with DIN 54452 (1)
12-20 N/mm² / in accordance with DIN 54452 (1)
Measuring accuracy for overhead measurements _per length_
0.75 mm/m (4)
Recoatable_Can be painted over
Conditional, preliminary testing required (1)
Ratchet head height with square _B2_
37 mm (1)
39 mm (1)
46.2 mm (1)
Spot weldable
Yes (1)
Max_ gap_filling ability
0.15 mm (1)
0.25 mm (1)
Max_ yield _area_
1.5 m² (1)
Calculated coverage
3.9 m2/kg – 6.24 m2/l - 80 μ (1)
Material thickness _t_
1.8 mm (1)
2.5 mm (1)
Corner mount _ Offset _
0 mm (1)
Storage stability
12 months on condition that the material is indoors, in a sealed drum and protected against heat and freeze (1)
Number of rechargeable batteries_batteries
0 PCS (6)
2 PCS (5)
Dust_drying time
10 min (2)
15 min (1)
Adhesive system
Hook and loop (4)
Max_ recommended rotation speed
7500 U/min(rpm) (4)
Max_ working pressure
800 bar (1)
Drill hole
22.23 mm (49)
10 mm (2)
6 mm (1)
Length of lever _L2_
165 mm (1)
240 mm (1)
475 mm (1)
DIN
4109 (3)
3122 (2)
571 (1)
Colour of safety lens
Clear (2)
Grey (1)
Container capacity
30 l (1)
39 l (1)
Elongation at break_conditions
500 % / in accordance with DIN 53504 (2)
Min_ tensile strength
1.8 N/mm² (2)
2.2 N/mm² (1)
Weight of machine with rechargeable battery
1.21 kg (3)
1.4 kg (2)
0.95 kg (1)
1.09 kg (1)
1.5 kg (1)
1.6 kg (1)
1.7 kg (1)
2.1 kg (1)
2.3 kg (1)
3.84 kg (1)
4 More
NLGI grade
2 (1)
Width across flats
5.5 mm<br>6 mm<br>7 mm<br>8 mm<br>9 mm<br>10 mm<br>11 mm<br>12 mm<br>13 mm<br>14 mm<br>15 mm<br>16 mm<br>17 mm<br>18 mm<br>19 mm<br>20 mm<br>21 mm<br>22 mm<br>23 mm<br>24 mm<br>25 mm<br>26 mm<br>27 mm<br>28 mm<br>29 mm<br>30 mm<br>32 mm<br>34 mm (1)
6 mm<br>7 mm<br>8 mm<br>9 mm<br>10 mm<br>11 mm<br>12 mm<br>13 mm<br>14 mm<br>15 mm<br>16 mm<br>17 mm<br>18 mm<br>19 mm<br>20 mm<br>21 mm<br>22 mm (1)
Max_ torque
20 Nm (1)
Max_ depth
480 mm (10)
Min_ flashing point
100 °C (2)
62 °C (2)
70 °C (2)
-10 °C (1)
-15 °C (1)
-22 °C (1)
-42 °C (1)
-60 °C (1)
-80 °C (1)
-90 °C (1)
10 °C (1)
190 °C (1)
30 °C (1)
40 °C (1)
61 °C (1)
9 More
Door Overlay
Inset (2)
Full Overlay (1)
Half Overlay (1)
Type of spray head
2-way spray head (1)
Standard spray head (1)
Depth _B_
228 mm (1)
Can be cut after
15 min (1)
Profile width _B_
32 mm (1)
Conditions for tensile strength
in accordance with DIN 53504 (3)
Protection class
Protection class II/protective insulation (14)
Protection class II/protective insulation (1)
Protection class I/protective grounding (1)
Functions
Chisel function<br>Adjustable chisel position<br>Exchangeable chuck<br>Clockwise/anti-clockwise rotation<br>Impact stop for normal drilling<br>Throttle switch<br>Lock button for continuous operation (1)
Chisel function<br>Exchangeable chuck<br>Adjustable chisel position<br>Clockwise/anti-clockwise rotation<br>Impact stop for normal drilling<br>Throttle switch<br>Lock button for continuous operation (1)
Clockwise/anti-clockwise rotation<br>Impact stop for normal drilling<br>Throttle switch<br>Lock button for continuous operation (1)
Min__max_ impact rate
0-4000 U/min(rpm) (2)
0-1300 U/min(rpm) (1)
0-3600 U/min(rpm) (1)
0-4000 rpm (1)
0-4500 U/min(rpm) (1)
0-5500 1/min (1)
1380-2760 U/min(rpm) (1)
1430-2840 U/min(rpm) (1)
1430-2850 U/min(rpm) (1)
900-1700 U/min(rpm) (1)
900-1890 U/min(rpm) (1)
5 More
Type of assembly
Screw-on (9)
For Assy screws Ø 3.5 mm (7)
Pre-mounted euroscrews, length 13.5 mm (4)
Toolless (2)
Groove mounting (1)
Press-fit (1)
With 11 mm expansion bolt (1)
1 More
Min__max_ drilling diameter in concrete
12-40 mm (1)
12-45 mm (1)
4-22 mm (1)
4-26 mm (1)
4-28 mm (1)
6-32 mm (1)
Automatic
Yes (9)
Diameter of sanding plate
225 mm (1)
Max_ volume change_conditions
2 % / in accordance with DIN 52451 (1)
Shore A hardness
40 (4)
45 (2)
Max_ cutting depth in wood
150 mm (1)
70 mm (1)
Grinding surface length x grinding surface width
230 x 115 mm (1)
Short_term resistance against
Fuels<br>Mineral oils<br>Animal fat<br>Animal oils<br>Vegetable fat<br>Vegetable oils (2)
Aliphatic solvents<br>Fuels<br>Mineral oils<br>Vegetable fat<br>Vegetable oils<br>Animal fat<br>Animal oils (1)
Fuels<br>Mineral oils<br>Animal oils<br>Vegetable oils<br>Oils (1)
Fuels<br>Mineral oils<br>Oils<br>Vegetable oils<br>Animal oils (1)
Fuels<br>Mineral oils<br>Vegetable oils<br>Animal oils<br>Oils (1)
Mineral oils<br>Fuels<br>Vegetable oils<br>Animal oils<br>Oils (1)
Density
0.775 g/cm³ (2)
1.01 g/cm³ (2)
0.698 g/cm³ (1)
0.71 g/cm³ (1)
0.74 g/cm³ (1)
0.742 g/cm³ (1)
0.767 g/cm³ (1)
0.799 g/cm³ (1)
0.8 g/cm³ (1)
0.81 g/cm³ (1)
0.839 g/cm³ (1)
0.845 g/cm³ (1)
0.855 g/cm³ (1)
0.86 g/cm³ (1)
0.889 g/cm³ (1)
0.93 g/cm³ (1)
0.99 g/cm³ (1)
1 g/cm³ (1)
1.011 g/cm³ (1)
1.03 g/cm³ (1)
1.04 g/cm³ (1)
1.05 g/cm³ (1)
1.06 g/cm³ (1)
1.11 g/cm³ (1)
1.12 g/cm³ (1)
1.25 g/cm³ (1)
1.4 kg/l (1)
1.52 g/cm³ (1)
22 More
Material of the hose
Synthetic rubber (1)
Coats
two-three (1)
Impact rate
1300 U/min(rpm) (1)
Max_ recommended drilling diameter in metal
10 mm (1)
Max_ drilling diameter of breakthrough drill in concrete
65 mm (1)
80 mm (1)
Max_ spraying distance
25 cm (2)
Weight of rechargeable battery_battery
246.6 g (1)
675 g (1)
ISO
6789-1 (1)
Overhang _L1_
175 mm (1)
Lip length
10 mm (1)
Coating thickness
40 µm (1)
White oil_free_mineral oil_free
No (2)
Min__max_ processing temperature for can
-10 to 40 °C (2)
Connection thread _G_
M8 (4)
M10 (3)
M10 x M12 (3)
M16 (3)
Length x height
570 x 270 mm (1)
680 x 240 mm (1)
760 x 165 mm (1)
Min__max_ frequency
50 / 60 Hz (4)
Conditions for dust_drying time
at recommended dry layer thickness (1)
Diameter
115 mm (8)
125 mm (8)
230 mm (4)
145 mm (3)
170 mm (3)
180 mm (2)
76 mm (2)
120 mm (1)
60 mm (1)
3 More
UV protection
400 nm (2)
Grid size
120 (8)
80 (7)
40 (5)
60 (5)
240 (1)
Min_ processing temperature for can
-10 °C (2)
20 °C (2)
Temperature resistance, short_term temperatures max_
80 °C (1)
Pressing force
1780 N (1)
Density conditions
at 20°C (17)
Fully hardening_curing conditions
At recommended dry layer thickness (1)
Segment connection
Sintered (2)
Suitable for right_hand tightening
Yes (1)
Shelf life from production
24 Month (27)
12 Month (15)
36 Month (4)
18 Month (2)
15 Month (1)
60 Month (1)
Min__max_ recommended drilling diameter in concrete
6-18 mm (1)
Number of magnets
2 PCS (1)
Shore hardness A_conditions
38 / in accordance with DIN 53505 (1)
40 / in accordance with DIN 53505 (1)
Lamp_head diameter
180 mm (1)
Mechanical strength
F (45m/s) (2)
Max_ pressure
25 bar (1)
4 bar (1)
EN standard
166<br>170 (1)
166<br>172 (1)
Max_ clamping width
1000 mm (1)
Nominal diameter _d_
3.5 mm (25)
4 mm (24)
5 mm (20)
3 mm (17)
4.5 mm (16)
6 mm (6)
2.4 mm (2)
1 More
Isocyanate_free
Yes (1)
Weight per metre
1908 g (1)
2450 g (1)
Length of polypropylene bristles
14 mm (1)
Profile thickness _L2_
10 mm (1)
Max_ drilling diameter in wood
32 mm (1)
Temperature resistance, long_term temperatures max_
50 °C (1)
Width across flats _SW_
13 mm (1)
Min__max_ recommended drilling range for optimum performance _in concrete_
12-24 mm (1)
20-40 mm (1)
25-35 mm (1)
6-14 mm (1)
6-16 mm (1)
6-18 mm (1)
Base plate length x base plate width
167 x 88 mm (2)
327 x 203 mm (1)
Design of the rolls
1 swivel castor with brake (D: 125 mm), 1 swivel castor without brake (D: 125 mm), 2 fixed castors without brake (D: 125 mm) (1)
Max_ water temperature
50 °C (1)
Mounting plate height
2 (4)
0 mm (3)
3 mm (3)
2 mm (2)
0 (1)
14 mm (1)
4 (1)
1 More
Conditions for resistance to tearing
in accordance with DIN 53515 (2)
Sheet length x sheet width
36 x 38 cm (1)
38 x 27 cm (1)
Solvent_free
Yes (1)
Service life _points system_
3 of 4 points (2)
Adhesive base
Acrylate (4)
Rubber (3)
Natural rubber (1)
Size
46 (4)
39 (3)
40 (3)
41 (3)
42 (3)
43 (3)
44 (3)
45 (3)
47 (2)
10 (1)
36 (1)
37 (1)
38 (1)
7 More
Bio_degradable
Yes (10)
No (1)
Oscillating diameter
2.2 mm (1)
Ratchet diameter _D2_
37 mm (1)
43.5 mm (1)
Max_ dust_drying time
10 min (1)
Material of grip handle
2-component plastic (2)
Min_ skin_formation time
10 min (1)
60 min (1)
Versatility _points system_
3 of 4 points (2)
Number of cloths
150 PCS (1)
30 PCS (1)
Height adjustment
+/- 2 mm slot (6)
+/- 2 mm (3)
Purity rating zinc
99.99 % (1)
Elongated hole length
30 mm (1)
Material
Steel (111)
Stainless steel A2 (31)
PS - Polystyrene (10)
Zamak (8)
Plastic (7)
Stainless steel A4, 1.4401 (7)
PE - Polyethylene (6)
Die-cast zinc (3)
Rubber plastic (3)
Sheet steel (3)
Wood (3)
Chrome-vanadium steel (2)
Hot Dipped Galv. (2)
PES - Polyester (2)
56% wood pulp, 44% polyester (1)
Fibre-reinforced plastic (1)
Metal/rubber (1)
Mixture of waste paper (1)
PP - Polypropylene (1)
Plastic / metal (1)
Polypropylene material (1)
Polytetrafluoroethylene (1)
Steel / plastic (1)
17 More
Elongated hole length _LL_
40 mm (2)
Min__max_ functional strength
0.5-1 h (1)
1-3 h (1)
VOC concentration _CH_
692 g/l (1)
76.57 g/l (1)
Min__max_ line thickness
2-4 mm (3)
Hole pattern
Multiple perforations (3)
Sound_pressure level
68 dB (1)
69 dB (1)
Segment height
10 mm (2)
Door stop
Corner (4)
Centre wall (3)
Enclosed (2)
Supported (2)
Material of the sound insulation
EPDM - Ethylene propylene diene terpolymer natural rubber (4)
EPDM - Ethylene propylene diene terpolymer rubber (2)
Min__max_ mitre angle
0-45 Degree (1)
45-90 Degree (1)
Material coating
Natural rubber with crinkle finish (1)
Min_ tensile force
1850 N (1)
Profile thickness
6.3 mm (2)
8.5 mm (1)
Nominal diameter _G_
10 mm (1)
13 mm (1)
Full resilience
24 h (1)
Max_ rotation speed
13300 U/min(rpm) (20)
12200 U/min(rpm) (16)
6600 U/min(rpm) (4)
12250 U/min(rpm) (2)
20100 U/min(rpm) (2)
8500 U/min(rpm) (2)
25000 U/min(rpm) (1)
1 More
Availability
Exclude Out of Stock
Packaging Unit
1 (450)
10 (60)
200 (59)
12 (49)
1000 (47)
25 (36)
500 (35)
50 (21)
100 (20)
2000 (17)
6 (16)
5 (15)
250 (12)
24 (11)
2 (8)
3 (6)
20 (5)
4 (5)
120 (2)
15 (2)
2500 (2)
3000 (2)
150 (1)
1500 (1)
18 (1)
2.5 (1)
32 (1)
36 (1)
40 (1)
48 (1)
5000 (1)
576 (1)
8 (1)
27 More
Custom Text
€10 (1)
€20 (1)
€50 (1)
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
071203806
Reversible ratchet 3/8 inch with 360° turning handle
Ratchet 3/8 inch with turning handle RTCH-TWIST-HANDLE-3/8IN-175MM ZEBRA
€98.91 inc. VAT
First
Previous
43
44
45
46
47