M-CUBE®
Refine
Load more results...
×
Price Range
Min:€62.00 inc. VAT
Max:€487.00 inc. VAT
Width
65 mm (1)
Height
215 mm (2)
243 mm (1)
250 mm (1)
Included in delivery
With 2 x 2.0 Ah batteries; additional accessories not included (2)
Batteries not included in box (1)
Type description
12 V CAULKING GUN (1)
ASS 18-1/4 inch COMPACT (1)
Drill chuck holder
3/8 inch x 24 UNF (1)
1/2 inch x 20 UNF (1)
3/8 inch x 24 UNF (1)
Min__max_ drill chuck span width
0.8-10 mm (2)
Idle speed 1st_2nd gear min__max_
0-400 / 0-1500 rpm (3)
0-500 / 0-1600 rpm (1)
Max_ torque for hard screwing application
295 Nm (1)
Max_ drilling diameter in steel
10 mm (3)
Length
177 mm (2)
150 mm (1)
186 mm (1)
Tool holding device
1/4-inch hexagon socket (2)
Nominal Voltage
12 V/DC (4)
18 V/DC (1)
Number of rechargeable batteries_batteries
0 PCS (3)
2 PCS (2)
Weight of machine with rechargeable battery
1.21 kg (2)
1.09 kg (1)
1.6 kg (1)
1.7 kg (1)
2.1 kg (1)
Suitable for screw
M5 - M16 (1)
Min__max_ impact rate
0-4000 rpm (1)
Nominal voltage
12 V/DC (1)
Rechargeable battery_battery capacity
2 Ah (3)
0 Ah (2)
3 Ah (1)
Max_ recommended drilling diameter in metal
10 mm (1)
Weight of rechargeable battery_battery
246.6 g (1)
Pressing force
1780 N (1)
Max_ screw diameter
6 mm (2)
8 mm (1)
Suitable chargers
ALG 12/3 BASIC (1)
Max_ torque hard_soft
32 / 19 Nm (3)
50 / 25 Nm (1)
Min__max_ idle speed
0-3000 rpm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (7)
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
M-CUBE®
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
5701101002
Battery-powered drill screwdriver ABS 12 COMPACT M-CUBE®
Cordless drill driver ABS 12 COMPACT DRLDRIV-CORDL-(ABS12 COMPACT)-2X2AH MASTER M-CUBE
€330.40 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5701415000
Cordless impact screwdriver ASS 18-1/4 inch COMPACT M-CUBE®
Cordl impact screwdriver ASS 18-1/4 inch COMPACT IMPSCRDRIV-CORDL-(ASS 18-1/4IN C)-CARTON MASTER M-CUBE
€289.10 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5701408005
BATTERY-POWERED DRILL SCREWDRIVER ABS 18 BASIC M-CUBE
DRLDRIV-CORDL-(ABS 18 BASIC)-2X2.0A
€573.94 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5701104999
CORDLESS SCREW DRIVER 12-1/4, BATTERIES CHARGER, 2 BATTERIES
Cordless screwdriver AS 12, 1/4 inch COMPACT SCRDRIV-CORDL-(AS12-1/4 COMPACT)-CARTON MASTER
€345.00 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5701101000
Battery-powered drill screwdriver ABS 12 COMPACT M-CUBE®
Cordless drill driver ABS 12 COMPACT DRLDRIV-CORDL-(ABS12 COMPACT)-CARTON MASTER M-CUBE
€160.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5701107000
Cordless application gun AKP 12 COMPACT M-CUBE®
Cordless application gun AKP 12 COMPACT APPLGUN-CORDL-(AKP 12 COMPACT)-CARTON MASTER
€258.43 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5703120000
Battery Li-ion 12 V M-CUBE®
12 volt lithium-ion battery M-CUBE BTRYPCK-LI-12V/2,0AH-(M-CUBE)-BASIC) MASTER
€73.58 inc. VAT