New Items
Refine
Load more results...
×
Price Range
Min:€8.00 inc. VAT
Max:€1,762.00 inc. VAT
Width
90 cm (1)
Ratchet head height _B1_
24 mm (1)
25 mm (1)
29.2 mm (1)
Contents
0.89 m³ (1)
Min__max_ torque measuring range
60-300 Nm (1)
Height
110 cm (1)
Suitable for left_hand tightening
Yes (1)
Height _H_
50 mm (1)
Scale value torque main scale
5 Nm (1)
Number of turns from min_ to max_ torque value
16 (1)
Cable length
4 m (1)
Weight of machine
3.8 kg (1)
Min__max_ torque measuring range _inches_
45-220 lbf.ft (1)
Length _L_
100 cm (1)
Ratchet head width _D2_
50 mm (1)
Power input
1350 W (1)
Length
139 mm (1)
90 cm (1)
Max_ cutting depth at 90 degrees
63 mm (1)
Surface
Chromed high-gloss satin finish (2)
Handle diameter _D1_
27 mm (1)
33 mm (1)
37 mm (1)
Ratchet head height with square _B2_
37 mm (1)
39 mm (1)
46.2 mm (1)
Length of lever _L2_
165 mm (1)
240 mm (1)
475 mm (1)
Design
Uncoated, Open top, With 4 loops on top (1)
With 60 teeth - 6 degree angle of rotation (1)
DIN
3122 (2)
Profile width _B_
32 mm (1)
Max_ cutting depth at 45 degrees
47.5 mm (1)
Protection class
Protection class II/protective insulation (1)
Suitable for bore diameter
20 mm (1)
Safety factor
5:1 (1)
Width _B_
20 mm (1)
Length _l1_
175 mm (1)
Nominal voltage
230 V/AC (1)
Degrees measuring accuracy
0.029 degree (1)
ISO
6789-1 (1)
Overhang _L1_
175 mm (1)
Torque measuring accuracy
+/- 3 % (1)
Length _L1_
250 mm (1)
571 mm (1)
Suitable for right_hand tightening
Yes (1)
Max_ clamping width
1000 mm (1)
Profile thickness _L2_
10 mm (1)
Max_ saw_blade diameter
165 mm (1)
Tip size
1/2 inch (2)
3/8 inch (1)
Load capacity
1250 kg (1)
Measuring accuracy _per length_
0.5 mm/m (1)
Ratchet diameter _D2_
37 mm (1)
43.5 mm (1)
Material of grip handle
2-component plastic (2)
Material
Chrome-vanadium steel (2)
Polypropylene material (1)
Handle length _L3_
114 mm (1)
167 mm (1)
48.4 mm (1)
Product weight _per item_
1.000 g (1)
Min__max_ mitre angle
45-90 Degree (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (10)
15 (1)
5 (1)
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
Adapter set
Plastic casing
Surface brush
Mandrel
Stone chisel
Popular tags
construction
offer
set
triple
vacuum
New Items
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
24
36
48
per page
Add to wishlist
Add to compare list
Add to cart
0714644440
Light metal spirit level construction
Light-metal spirit level construction LEVL-LMET-CONSTRUCTION-100
€27.14 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0714672100
Malleable cast iron screw clamp with protective cap
Malleable iron screw clamp with protective caps SCRCLMP-TG-1000X175MM
€87.91 inc. VAT
Add to wishlist
Add to compare list
Add to cart
MR32000110
SECUMAX 320
SECUMAX-320
€14.87 inc. VAT
Add to wishlist
Add to compare list
Add to cart
MR12200102
SECUPRO MARTEGO
KNIFE-WITH-BLADE-SECUPRO-MARTEGO
€47.20 inc. VAT
Add to wishlist
Add to compare list
Add to cart
MR12500102
Safety Knife SECUNORM MIZAR
MARTOR-MIZAR-SAFTEY-KNIFE
€21.32 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071201206
Reversible ratchet 1/2 inch with 360° turning handle
Reversible ratchet 1/2 inch with turning handle RTCH-TWIST-HANDLE-1/2IN-250MM ZEBRA
€67.17 inc. VAT
price per 1 PCS
€96.38 inc. VAT
Add to wishlist
Add to compare list
Add to cart
071203806
Reversible ratchet 3/8 inch with 360° turning handle
Ratchet 3/8 inch with turning handle RTCH-TWIST-HANDLE-3/8IN-175MM ZEBRA
€98.91 inc. VAT
Add to wishlist
Add to compare list
Add to cart
0714720300
1/2 inch torque wrench push-through ratchet
Torque wrench push-through ratchet 1/2 inch TRQWRNCH-PSHTHRG-1/2IN-(60-300NM)
€306.80 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0988042203
Rotation laser RL2-14 set 4 pieces
RL2 rotary laser level set, 4 pieces ROTLASRLEVL-SET-RL2-4PCS
€2,078.45 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
57066100
HKS 63 COMPACT hand-held circular saw
Hand-held circular saw HKS 63 COMPACT CRCLSAW-EL-(HKS 63 COMPACT)
€475.66 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0899801101
Jumbo bag Disposable standard big bag
Jumbo Bag Big Bag uncoated open BIGBG-90X90X110CM-1250KG
€10.56 inc. VAT