Adhesives
>
Adhesive for screws and bearing lock
>
Bearing lock chemical
Bearing lock chemical
Bearing lock high-strength NSF
Refine
Load more results...
×
Price Range
Min:€19.00 inc. VAT
Max:€19.00 inc. VAT
Min__max_ initial strength
5-10 min (1)
Suitable for max_ thread
M12 (1)
Min__max_ processing temperature
5 to 35 °C (1)
Min__max_ compressive shearing strength
18-26 N/mm² (1)
Weight of content
25 g (1)
Chemical basis
Methacrylic acid ether (1)
Colour
Green (1)
Max_ gap_filling ability
0.15 mm (1)
Shelf life from production_conditions
12 Month / at room temperature (1)
Min__max_ temperature conditions
-55 to 150 °C (1)
Min__max_ final strength
3-6 h (1)
Min_ flashing point
90 °C (1)
Min__max_ viscosity _conditions
100-150 mPas / at 25°C, Brookfield RVT, spindle 4/20 rpm (1)
Density
1.07 g/cm³ (1)
Compressive shearing strength conditions
in accordance with DIN 54452 (1)
Min__max_ functional strength
30-40 min (1)
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
Round head screw with square neck
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Pozidriv bit
Hexagon Socket Head Cap Screw
Joint bolt clamp W1
Popular tags
construction
offer
set
triple
vacuum
Bearing lock chemical
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
0893603025
High-strength bearing locking
Bearing lock high-strength NSF CHEMBEARFSTNG-DOS-HIGHSTRENGTH-25G
€22.42 inc. VAT