Belts, straps, strings, anchors
Belts, straps, strings, anchors
Load securing devices
Load-bearing belt
Mounting system/expander/anchors
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€90.00 inc. VAT
Ultraviolet resistance
Yes (3)
Load_bearing capacity _single direct_
2000 kg (5)
3000 kg (5)
1000 kg (3)
5000 kg (1)
Width
25 mm (1)
Load_bearing capacity _single u_shape_
4000 kg (5)
6000 kg (5)
2000 kg (3)
10000 kg (1)
Max_ elongation lashing strap
5 % (3)
Pre_load
400 daN (2)
220 daN (1)
260 daN (1)
Hand force with ratchet
50 daN (4)
25 daN (1)
Max_ length
800 mm (1)
Shape of the hook
Double pointed hook (3)
Min_ temperature resistance
-30 °C (1)
Max_ temperature resistance
70 °C (1)
Length _L_
8 m (2)
3.5 m (1)
Length _l_
10 m (1)
5 m (1)
Recommended tensile load
1000 daN (2)
2000 daN (1)
Length
10 m (3)
4 m (1)
Standards
EN 12195-2 (6)
EN 1492-1 (3)
Grip range
1.5 mm (1)
Usable length
4 m (4)
2 m (3)
6 m (3)
14 mm (1)
Load_bearing capacity _single noosed_
1600 kg (5)
2400 kg (5)
800 kg (3)
4000 kg (1)
Colour
Red (8)
Black (3)
Green (3)
Yellow (3)
Endless length
5 m (1)
Permissible LC tensile force when pulled directly
2500 daN (1)
Min__max_ temperature conditions
-40 to 100 °C (20)
-25 to 70 °C (2)
Design
One-piece (2)
Solid rubber (1)
With metal insert, 16 x 0.3 mm (1)
With metal insert, 26 x 0.5 mm (1)
Permitted tensile force LC in the strapping
2000 daN (2)
250 daN (1)
4000 daN (1)
5000 daN (1)
700 daN (1)
Width _B_
50 mm (2)
25 mm (1)
35 mm (1)
45 mm (1)
Shore A hardness
78 (2)
70 (1)
Version
Two-piece (1)
Label inside
No (1)
Diameter
8 mm (1)
Product certification
GS certified safety (2)
Min__max_ grip range
1-2 mm (1)
1-3 mm (1)
EN standard
1492-1 (7)
1492-2 (4)
Width x height
4 x 10 mm (1)
6.5 x 9.5 mm (1)
9 x 14.7 mm (1)
Width of band
30 mm (3)
60 mm (3)
90 mm (3)
50 mm (2)
55 mm (2)
150 mm (1)
Max_ tensile force
1200 N (1)
Material
PES - Polyester (17)
PES - Polyester (2)
Polyvinyl chloride - PVC soft (2)
EPDM (ethylene propylene diene monomer rubber) (1)
Effective length
2 m (2)
6 m (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (24)
10 (3)
4 (1)
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
Belts, straps, strings, anchors
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
071392161
Edge protection angle made of plastic
EDGPROT-PLA-(STRAP-50MM) Art.-no. 071392 161 | EAN 4038898838197
€2.30 inc. VAT
price per 1 PCS
Previous
1
2
3