POLYESTER PADDED VEST
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
Bodywork tools
Bodywork tools
Window repair tools
Bodywork files
Moulding strip tool accessories
Lvrng tl, plstc bdywrk prts, assmnt/set
Bodywork tools, bulging tools
Bodywork pliers
Levering tool for bodywork parts
Dent repair system
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€787.00 inc. VAT
Width _B1_
35 mm (2)
Length of head
140 mm (2)
105 mm (1)
155 mm (1)
Width
0.6 mm (1)
16 mm (1)
180 mm (1)
22 mm (1)
233 mm (1)
32 mm (1)
60 mm (1)
1 More
Face width _hammer_
60 mm (1)
Height
25 mm (2)
0.6 mm (1)
15 mm (1)
335 mm (1)
8 mm (1)
Face diameter _hammer_ _Ø_
40 mm (2)
21 mm (1)
32 mm (1)
Height _H_
70 mm (1)
Hammer weight
330 g (2)
300 g (1)
460 g (1)
Face length _hammer_
80 mm (1)
Holding capacity
17 kg (1)
Length _l_
200 mm (2)
180 mm (1)
Edge radius
0.1 mm (1)
Shaft diameter _Ø_
14 mm (1)
Length
155 mm (1)
165 mm (1)
22.5 m (1)
270 mm (1)
300 mm (1)
32 mm (1)
350 mm (1)
360 mm (1)
400 mm (1)
47 mm (1)
50 m (1)
5 More
Number of pieces in assortment_set
9 PCS (2)
17 PCS (1)
Clamping slot width
12 mm (1)
File blade length _L1_
350 mm (2)
Colour
Red (5)
Yellow (1)
Hole distance _L2_
325 mm (2)
Cutting edge length
110 mm (1)
19.5 mm (1)
45 mm (1)
Length of handle
320 mm (3)
310 mm (1)
Teeth per unit of length
12 PCS/Inch (1)
9 PCS/Inch (1)
Wire diameter
0.8 mm (1)
2 mm (1)
Height _H1_
110 mm (1)
Diameter _Ø_
10 mm (1)
80 mm (1)
95 mm (1)
Version
Radial coarse (1)
Radial medium (1)
Rigid (1)
Peen length x peen width
14 x 3 mm (2)
25 x 25 mm (1)
Range of applications
Especially for angular dents, e.g. door blow dents (1)
For larger hail dents (1)
For very small dents, e.g. remaining dent residues (1)
Small dents, for example typical hail dents (1)
Diameter
120 mm (6)
16 mm (1)
21 mm (1)
210 mm (1)
27 mm (1)
70 mm (1)
Form
Spherical<br>Round (3)
Equalling needle (1)
Oval (1)
Rectangular (1)
Roll (1)
Round (1)
Square-cut (1)
1 More
Length _L1_
350 mm (1)
Height 2 _H2_
60 mm (1)
Material of the grip handle
Hickory (4)
Face diameter 2 _hammer_ _Ø2_
25 mm (1)
Load capacity
120 kg (1)
30 kg (1)
45 kg (1)
50 kg (1)
60 kg (1)
70 kg (1)
8 kg (1)
1 More
Width of blade
35 mm (1)
Elongated hole length
30 mm (1)
Material
Hardened steel (4)
Plastic (2)
Special plastics (2)
Chrome-vanadium steel (1)
PE - Polyethylene (1)
Stainless steel (1)
Stainless steel / plastic (1)
Steel (1)
2 More
Product weight _per item_
12.700 g (1)
220 g (1)
37 g (1)
554 g (1)
Min_ tensile force
1850 N (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (46)
10 (6)
2 (3)
5 (3)
50 (1)
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
Bodywork tools
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
07157470
Planishing assortment in sheet-steel box
Bodywork tool assortment PANBET-SORT-BEATOUTTOOLS-9PCS
€928.07 inc. VAT
price per 1 PCS
Previous
1
2
3
4
5