January Deals
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
January Deals
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
Bolts metric/inch
Bolts metric/inch
Screws, hexagon head
Screws, cylinder head
Screws, button head
Serrated flange screws
Screws, pan head
Screws, countersunk head
Screws for number plates
Set screws
Combined screws
Wing screws
Sealing plugs
Studs
Ring bolts
Screws, raised countersunk head
Round head screw
Knurled screws
Eye bolts
T-head bolts
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€19.00 inc. VAT
Shape of tip
Truncated cone (86)
Tip (21)
Cone shaped (8)
Cup point (1)
Thread length _lg_
3/4 in (1)
Head details
With square neck (102)
With collar (39)
Underhead toothing (15)
0 - not applicable (1)
Thread length _metric thread_
26 mm (8)
14 mm (4)
30 mm (4)
12 mm (3)
17 mm (2)
18 mm (2)
8 mm (2)
130 mm (1)
19 mm (1)
20 mm (1)
22 mm (1)
23 mm (1)
36 mm (1)
7 More
Thread format
Standard metric thread (2183)
Fine pitch thread (43)
Thread type x spindle_thread diameter
Metric thread (3)
Empreinte intérieure
H2 (6)
H1 (3)
H3 (3)
H4 (1)
Angle of the tip
90 Degree (18)
120 Degree (3)
Thread type
Metric thread (2252)
UNC (9)
UNF (7)
Metric thread (6)
UNC (1)
Thread type x nominal diameter _D_
M4 (1)
Washer diameter
15 mm (5)
18 mm (4)
21 mm (1)
Oberfläche
Zinc plated (13)
Plain (2)
Length
16 mm (3)
19 mm (3)
13 mm (2)
20 mm (2)
21.5 mm (1)
28 mm (1)
Standards
ISO 4762 (454)
ISO 4017 (321)
ISO 10642 (188)
DIN 933 (157)
DIN 7985 (147)
DIN 963 (114)
DIN 965 (111)
DIN 603 (102)
ISO 7380-1 (91)
DIN 84 (89)
ISO 4014 (89)
ISO 4026 (86)
DIN 931 (48)
ISO 7380-2 (32)
WN 274 (27)
DIN 6912 (24)
DIN 939 (24)
ISO 4027 (21)
DIN 966 (18)
DIN 7984 (17)
DIN 960 (15)
DIN 961 (15)
ISO 7045 (13)
DIN 85 (9)
DIN 910 (8)
DIN 964 (8)
ISO 4028 (8)
CS (7)
DIN 316 (6)
DIN 580 (4)
ISO 12474 (4)
DIN 912 (3)
WN 231 (2)
ASME B18.2.1 (1)
DIN 444 (1)
DIN 653 (1)
DIN 7604 (1)
DIN 7991 (1)
ISO 4029 (1)
ISO Similar to 7380-1, CS (1)
34 More
Area of application
Mounting rails (5)
0 - not applicable (1)
Surface
Bare (1518)
Galvanised (684)
Plain (32)
Zinc plated (19)
Yellow galvanised (7)
Plain (4)
Zinc plated thick-layer passivation (4)
Zinc plated (3)
Hot dip galvanized (2)
Hot-dip galvanised (2)
Zinc nickel (2)
Black, galvanised (1)
Nickel-plated (1)
Polyamide (1)
8 More
RoHS_compliant
Yes (2253)
No (8)
Washer thickness
1.6 mm (9)
2 mm (1)
Design
0 - not applicable (1)
Thread form
Standard metric thread (27)
Corrosion protection period
720 h (2)
48 h (1)
Corresponds to original spare part number
2026706 (1)
Citroen: 031129, Ford: 1146063, Mazda: Y40110404, Peugeot: 311.29, Renault: 7703075033 (1)
N90288901 (1)
N914007006014 (1)
EC declaration of conformity _CE_
Yes (4)
0 - not applicable (1)
Nominal diameter
4.8 mm (3)
6.3 mm (3)
5.5 mm (2)
6 mm (1)
8 mm (1)
Version
With nut (59)
Standard design (8)
Pressed (6)
With short screw in cone (1)
Norms
ISO 4762 (3)
Regulated area
0 - not applicable (1)
Thread design
Full thread (644)
Partial thread (153)
0 - not applicable (1)
Max_ load capacity
340 kg (2)
230 kg (1)
700 kg (1)
Form
B (1)
Low (1)
Werkstoff
Steel (15)
Pitch
1 mm (316)
1.25 mm (290)
0.8 mm (244)
0.7 mm (215)
1.5 mm (198)
0.5 mm (134)
1.75 mm (106)
2 mm (34)
0.45 mm (32)
0.4 mm (30)
2.5 mm (11)
0.6 mm (1)
3 mm (1)
7 More
Thread length _metric thread_ _b_
18 mm (30)
22 mm (30)
26 mm (20)
30 mm (12)
16 mm (11)
28 mm (3)
32 mm (3)
45 mm (3)
38 mm (2)
46 mm (2)
20 mm (1)
25 mm (1)
6 More
Product weight _per item_
1.025 g (1)
1.150 g (1)
Internal drive
Slot (229)
H2 (119)
H1 (62)
H3 (57)
H4 (36)
IH4 (30)
IH5 (30)
IH2.5 (20)
IH3 (19)
IH6 (16)
IH2 (5)
IH8 (2)
H2 (1)
Slot (1)
AW40 (1)
HS4 (1)
HS5 (1)
TX30+P (1)
12 More
Property class
70 (731)
8.8 (541)
070 (228)
4.8 (228)
12.9 (117)
010.9 (96)
50 (91)
10.9 (45)
08.8 (29)
GR5 (16)
4.8 (14)
5.8 (7)
12.9 (5)
8.8U (2)
80 (2)
50 (1)
8.8 (1)
GR5 (1)
4.6 (1)
13 More
Locking device operating principle
Serration (12)
Conforme à la norme RoHS
Yes (15)
Head height
17 mm (3)
25 mm (2)
20 mm (1)
Locking function
Locking against self-loosening by mechanical interlocking (12)
Head type
Hexagon head (663)
Socket head (456)
Countersunk head (413)
Pan head (148)
Without head (140)
Cup head square neck (102)
Button head (92)
Cheese head (92)
Socket low head (41)
Button head with collar (31)
Hexagon head with flange (27)
Raised countersunk head (26)
Pan head (13)
Flat head (9)
Truss head (7)
With wing (6)
Socket head (5)
T-head (5)
With lifting eye (4)
Countersunk head (1)
Hexagon head (1)
Truss head (1)
Knurled head (1)
Ornament head (1)
With eye (1)
19 More
Declaration of performance _EU_CPR_
No (70)
Yes (32)
Drive type
Hexagon socket (907)
Outer hexagon (681)
Crosshead (276)
Slot (228)
Hexagon socket with keyway (24)
Without drive (24)
With hand (7)
AW (1)
TX with safety pin (1)
3 More
Tipo filettatura
Metric thread (15)
Shaft diameter
6 mm (15)
8 mm (15)
10 mm (12)
12 mm (8)
5 mm (4)
Corresponds to original spare part number 2
11093351 (1)
Width across flats
5/8 inch (5)
9/16 inch (5)
7/16 inch (4)
1/2 inch (2)
10 mm (1)
3/4 inch (1)
8 mm (1)
1 More
Product class
A (1781)
B (154)
C (108)
A (20)
Suitable for vehicle manufacturer
Citroen<br>Ford<br>Mazda<br>Peugeot<br>Renault (1)
Volkswagen (1)
Type d’entrainement
Crosshead (13)
Hexagon socket (2)
Hardness category
45H (69)
21H (47)
Construction product
Yes (102)
No (15)
0 - not applicable (1)
Material
Steel (1162)
Stainless steel A2 (802)
Stainless steel A4 (299)
Steel (6)
Malleable cast iron (6)
Case hardening steel, 1.1141, C15E (4)
PA - Polyamide (2)
Stainless steel A2 (1)
2 More
Availability
Exclude Out of Stock
Packaging Unit
1 (2146)
100 (1044)
200 (652)
500 (578)
50 (354)
1000 (346)
25 (240)
2000 (105)
10 (58)
250 (49)
300 (16)
5 (15)
400 (10)
20 (5)
5000 (5)
10000 (4)
600 (4)
800 (4)
15 (2)
75 (2)
150 (1)
2500 (1)
40 (1)
17 More
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
Bolts metric/inch
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
0053870
Hexagonal bolt with shank
ISO 4014 steel 8.8 galvanised SCR-HEX-ISO4014-8.8-WS13-(A2K)-M8X70
€0.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
028324
Pan head screw with H cross recess
DIN 7985 stainless steel A2 plain H SCR-PANHD-DIN7985-A2/70-H1-M2X4
€1.56 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0053670
Hexagonal bolt with shank
ISO 4014 steel 8.8 galvanised SCR-HEX-ISO4014-8.8-WS10-(A2K)-M6X70
€0.15 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0053680
Hexagonal bolt with shank
ISO 4014 steel 8.8 galvanised SCR-HEX-ISO4014-8.8-WS10-(A2K)-M6X80
€0.18 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0091570
Hexagonal bolt with thread up to the head
ISO 4017 stainless steel A4 50, A4 70, plain SCR-HEX-ISO4017-A4/70-WS8-M5X70
€0.33 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0094812
Hexagon Socket Head Cap Screw
ISO 4762/DIN 912 stainless steel A2 plain SCR-CYL-ISO4762-A2/70-IH6-M8X12
€0.18 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
00536100
Hexagonal bolt with shank
ISO 4014 steel 8.8 galvanised SCR-HEX-ISO4014-8.8-WS10-(A2K)-M6X100
€0.27 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
00536110
Hexagonal bolt with shank
ISO 4014 steel 8.8 galvanised SCR-HEX-ISO4014-8.8-WS10-(A2K)-M6X110
€0.27 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
00961016
Hexagonal bolt with thread up to the head
DIN 933 plain A2 70 stainless steel SCR-HEX-DIN933-A2/70-WS17-M10X16
€0.20 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
00961020
Hexagonal bolt with thread up to the head
DIN 933 plain A2 70 stainless steel SCR-HEX-DIN933-A2/70-WS17-M10X20
€0.21 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
00961025
Hexagonal bolt with thread up to the head
DIN 933 plain A2 70 stainless steel SCR-HEX-DIN933-A2/70-WS17-M10X25
€0.25 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
00961030
Hexagonal bolt with thread up to the head
DIN 933 plain A2 70 stainless steel SCR-HEX-DIN933-A2/70-WS17-M10X30
€0.28 inc. VAT
price per 1 PCS
First
Previous
188
189
190
191
192
Next
Last