Machining
>
Cutting discs
>
Bonded cutting discs
Bonded cutting discs
Cutting disc, bonded
Clamping mandrel, cutting disc
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€34.00 inc. VAT
Cut quality _point system_
4 of 4 points (2)
Length
54 mm (1)
58 mm (1)
Shaft diameter
6 mm (1)
Thickness
1 mm (12)
2.5 mm (4)
3 mm (3)
0.8 mm (2)
1.5 mm (2)
2 mm (2)
1.6 mm (1)
1.9 mm (1)
2 More
Drill hole
22.23 mm (25)
10 mm (1)
6 mm (1)
Suitable for bore diameter
10 mm (1)
6 mm (1)
Version
Straight (21)
Cranked (6)
Handling_user_friendliness _point system_
4 of 4 points (2)
Shank diameter
6 mm (1)
Diameter
115 mm (9)
125 mm (9)
230 mm (5)
180 mm (2)
60 mm (1)
76 mm (1)
Service life _points system_
4 of 4 points (2)
Cutting ability _point system_
4 of 4 points (2)
Versatility _points system_
3 of 4 points (2)
Max_ rotation speed
13300 U/min(rpm) (9)
12200 U/min(rpm) (8)
6600 U/min(rpm) (5)
8500 U/min(rpm) (2)
12250 U/min(rpm) (1)
20100 U/min(rpm) (1)
25000 U/min(rpm) (1)
1 More
Availability
Exclude Out of Stock
Packaging Unit
1 (35)
25 (28)
10 (7)
100 (5)
50 (2)
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
Bonded cutting discs
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
6701523039
Cutting disc, Longlife for stone
Cutting disc for stone Longlife CDISC-LL-GREY-STN-SR-TH3,0-BR22,2-D230MM
€3.89 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0669202303
Cutting and sanding discs RED LINE Offer
Blue for Steel
€2.48 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0664130761
Cutting disc Speed plus for stainless steel
Cutting disc for stainless steel Speed plus CUTDISC-SP-GREEN-A2-SR-TH1,0-BR10-D76MM ZEBRA
€2.97 inc. VAT
price per 1 PCS
Previous
1
2
3
4