Vehicle parts
>
Brake parts, vehicle/truck
>
Brake line nipple, car
>
Brake line nipple, type E
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
DIN flange
E (1)
Suitable for pipe external diameter
4.75 mm (1)
Thread type
Metric thread (1)
Material designation
9 SMnPb 28 K (1)
Nominal diameter _d1_
10 mm (1)
Width across flats _s_
14 mm (1)
Length _l_
13 mm (1)
Surface
Galvanised (1)
DIN
1651 (1)
Thread type x nominal diameter x pitch
M10 x 1 (1)
Suitable for vehicle manufacturer
Alfa Romeo<br>Audi<br>Austin<br>Citroen<br>Fiat<br>Ford<br>Opel/Vauxhall<br>Peugeot<br>Renault<br>Saab<br>Seat<br>Volvo<br>Volkswagen (1)
Internal diameter _D2_
5 mm (1)
Pitch
1 mm (1)
Material
Steel (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
25 (1)
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
Hexagonal bolt with shank
Concrete release agent Plus
Wad punch
PUMP SPRAY CAN 360°
Endless clamping strap
Safety screw
Popular tags
construction
offer
set
triple
vacuum
Brake line nipple, type E
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
0889502
Brake pipe nipple, type E
Brake line nipple, type E BRKPIPNPL-E-PIPD4,75-WS14-M10X1
€0.74 inc. VAT