Construction site Materials
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€77.00 inc. VAT
Width
20 mm (1)
Height
20 mm (1)
500 mm (1)
Internal diameter
22 mm (1)
Concrete cover
35, 40, 50 (1)
Width of triangular fillet
28 mm (1)
Outer diameter
26 mm (1)
Length
250 cm (4)
2500 mm (3)
10 mm (1)
2 m (1)
35 mm (1)
Colour
White<br>Red (1)
Length x width
325 x 325 mm (1)
Foil type
RA1/A (1)
Width of triangular fillet _b_
21 mm (2)
10 mm (1)
20 mm (1)
28 mm (1)
40 mm (1)
Min_ diameter
22 mm (1)
6 mm (1)
Max_ diameter
18 mm (1)
Quantity Packaging
1 sack = 250pcs / 1 pallet = 40 sacks (1)
Height _a_
15 mm (2)
10 mm (1)
20 mm (1)
30 mm (1)
7 mm (1)
Cutting width
24 (1)
Width _c_
15 mm (1)
20 mm (1)
25 mm (1)
30 mm (1)
31 mm (1)
36 mm (1)
Material
PVC - Polyvinyl chloride / PC - polycarbonate (4)
PVC - Polyvinyl chloride (2)
PVC - Polyvinyl chloride (2)
Fibre-reinforced concrete (1)
HDPE - High density polyethylene (1)
Product weight _per item_
1.000 g (2)
1045 g (1)
118.000 g (1)
145.000 g (1)
18.200 g (1)
3050 g (1)
62.000 g (1)
685.000 g (1)
89.000 g (1)
3 More
Packaging Unit
40 (8)
1 (4)
250 (1)
50 (1)
500 (1)
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
18
24
per page
Add to wishlist
Add to compare list
Add to cart
0519600022
Spacer tube/distance tube
Spacer tube/pipe spacing SPCEPIP-FORMWRK-PLA-ROUGH-L2M-D22/26MM-50PCS PER BUNDLE
€1.63 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0519150022
Sleeve cone
Intent cone CNU-FORMWRK-PLA-(F.SPCEPIP)-ID14-ED42MM-BAG OF 500PCS
€0.05 inc. VAT
price per 1 PCS
Previous
1
2