Cable-laying systems, electric
>
Cable ties and accessories
>
Cable tie, plastic latch
>
Cable tie with plastic latch
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2.00 inc. VAT
Width
7.8 mm (7)
4.8 mm (6)
3.6 mm (5)
12.5 mm (3)
2.5 mm (3)
9 mm (1)
Min__max_ processing temperature
-10 to 85 °C (1)
Silicone_free
Yes (25)
Length
200 mm (5)
360 mm (4)
280 mm (3)
100 mm (2)
1000 mm (2)
140 mm (2)
180 mm (2)
750 mm (2)
540 mm (1)
720 mm (1)
780 mm (1)
5 More
Colour
Black (14)
Natural (11)
Halogen_free
Yes (1)
Min__max_ temperature resistance
-40 to 85 °C (25)
Min__max_ bundle diameter
1.6-40 mm (6)
1.6-100 mm (4)
1.6-75 mm (3)
1.6-20 mm (2)
1.6-30 mm (2)
40-220 mm (2)
48-300 mm (2)
1-52 mm (1)
25-150 mm (1)
35-233 mm (1)
48-220 mm (1)
5 More
Max_ tensile force
540 N (7)
220 N (6)
180 N (4)
1200 N (3)
130 N (2)
80 N (2)
Material
PA - Polyamide (25)
Availability
Exclude Out of Stock
Packaging Unit
100 (21)
50 (4)
1 (3)
10000 (3)
1200 (2)
15000 (2)
20000 (2)
2500 (2)
35000 (2)
5000 (2)
6000 (2)
7500 (2)
2000 (1)
500 (1)
600 (1)
9 More
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
Cable tie with plastic latch
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
0502191
Standard cable connector with plastic latch
Cable tie with plastic latch CBLTIE-PLA-PLALATCH-BLACK-9X780
€0.67 inc. VAT
price per 1 PCS
Previous
1
2
3