Nuts
>
Cap nuts
>
Cap nut, high profile
Cap nut, high profile
DIN 1587 galvanized steel
DIN 1587 bare stainless steel A4
DIN 1587 bare brass
DIN 1587 plain A2 stainless steel
DIN 1587 brass chromed
DIN 1587 nickel-plated brass
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€5.00 inc. VAT
Property class
50 (16)
6 (8)
Thread type
Metric thread (27)
Thread type x nominal diameter _D_
M10 (4)
M3 (3)
M5 (3)
M6 (3)
M8 (3)
M12 (2)
M14 (2)
M16 (2)
M20 (2)
M4 (2)
M18 (1)
5 More
Surface
Bare (17)
Galvanised (8)
Chrome-plated (1)
Nickel-plated (1)
RoHS_compliant
Yes (27)
DIN
1587 (27)
Product class
A (27)
Nominal diameter
10 mm (4)
3 mm (3)
5 mm (3)
6 mm (3)
8 mm (3)
12 mm (2)
14 mm (2)
16 mm (2)
20 mm (2)
4 mm (2)
18 mm (1)
5 More
Form
High (27)
Pitch
1.5 mm (4)
2 mm (4)
0.5 mm (3)
0.8 mm (3)
1 mm (3)
1.25 mm (3)
2.5 mm (3)
0.7 mm (2)
1.75 mm (2)
3 More
Material
Stainless steel A2 (10)
Steel (8)
Stainless steel A4 (6)
Brass (3)
Availability
Exclude Out of Stock
Packaging Unit
1 (26)
100 (17)
50 (16)
1000 (6)
500 (3)
200 (2)
250 (2)
2000 (1)
25 (1)
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
Cap nut, high profile
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
035612
Hexagonal cap nut, high profile
DIN 1587 galvanized steel NUT-CAP-HEX-DIN1587-WS19-(A2K)-M12
€38.35 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
035614
Hexagonal cap nut, high profile
DIN 1587 galvanized steel NUT-CAP-HEX-DIN1587-WS22-(A2K)-M14
€0.80 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
035616
Hexagonal cap nut, high profile
DIN 1587 galvanized steel NUT-CAP-HEX-DIN1587-WS24-(A2K)-M16
€0.90 inc. VAT