Machining
>
Milling
>
Milling bits
>
Milling bit
>
Carbide milling bit cylindrical MX
Refine
Load more results...
×
Price Range
Min:€28.00 inc. VAT
Max:€34.00 inc. VAT
Surface quality_finish _points system_
2 of 4 points (2)
Cutting efficiency _point system_
2 of 4 points (2)
Quality
Würth-Standard (2)
Teeth type
MX (2)
Length
50 mm (1)
64 mm (1)
Surface
Plain (2)
Shaft diameter
6 mm (2)
Shank style
Cylindrical (2)
Head diameter x cutting edge length
6 x 18 mm (1)
9.6 x 19 mm (1)
Guiding behaviour _point system_
2 of 4 points (2)
Form
Cylindrical shape (2)
Suitable for hardnesses up to
60 HRC (2)
Material to be processed
Steel<br>Cast metal<br>Stainless steel<br>Special alloy<br>Hard and tough material<br>Non-ferrous metal (2)
Service life _points system_
2 of 4 points (2)
Versatility _points system_
3 of 4 points (2)
Cutting material
Carbide (2)
Packaging Unit
1 (2)
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
Hexagon socket set screw with truncated cone
Finishing disc Useit® Superpad SG
Flat chisel In line with DIN 6453
Wooden shaft, conical
Hexagonal bolt with thread up to the head
Standard cable connector with plastic latch
Popular tags
construction
offer
set
triple
vacuum
Carbide milling bit cylindrical MX
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
0616002031
Carbide milling bit with MX teeth
Carbide milling bit with MX teeth CTR-CYL-TC-WRC-MX-D9,6-WL19MM
€40.12 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0616002011
Carbide milling bit with MX teeth
Carbide milling bit with MX teeth CTR-CYL-TC-WRC-MX-D6-WL18MM
€33.04 inc. VAT