Safety and workwear
>
Personal Protective Equipment
>
Protective gloves
>
Protective glove, chemicals
>
Chemical and wet safety glove vinyl
Refine
Load more results...
×
Price Range
Min:€6.00 inc. VAT
Max:€7.00 inc. VAT
Category
III (1)
Material thickness
1.80 mm (1)
Tolerance, material thickness _____
0.03 mm (1)
Interior finish
Cotton jersey liner (1)
Length
350 mm (1)
Colour
Green (1)
EN standard
374<br>388<br>420 (1)
Size
10 (1)
Material
PVC - Polyvinyl chloride (1)
Packaging Unit
12 (1)
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
Hexagon nut, low profile, with clamping piece (non-metal insert) inch
Nitrile chemical protective glove, heavy-duty
WÜPOFAST 2.0®, blue galvanised Particle board screw
Grounding contact angled plug for cables up to 3G 2.5 mm²
Amo® III spacing assembly screw 7.5 type cheese head 7.5 mm
Twist drill bit HSS DIN 338 type RN 130°
Popular tags
construction
offer
set
triple
vacuum
Chemical and wet safety glove vinyl
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
0899430
Chemical and moisture protective glove Vinyl
Chemical and wet safety glove vinyl PROTGLOV-CHEM-VINYL-350MM-SZ10
€7.11 inc. VAT