Adhesives
>
Adhesive for fixing screws and bearings
>
Chemical bearing fastening
Chemical bearing fastening
High-strength bearing lock
Refine
Load more results...
×
Price Range
Min:€19.00 inc. VAT
Max:€19.00 inc. VAT
Min__max_ initial strength
5-10 min (1)
Suitable for max_ thread
M12 (1)
Min__max_ processing temperature
5 to 35 °C (1)
Min__max_ compressive shearing strength
18-26 N/mm² (1)
Weight of content
25 g (1)
Chemical basis
Methacrylic acid ether (1)
Colour
Green (1)
Max_ gap_filling ability
0.15 mm (1)
Shelf life from production_conditions
12 Month / at room temperature (1)
Min__max_ temperature conditions
-55 to 150 °C (1)
Min__max_ final strength
3-6 h (1)
Min_ flashing point
90 °C (1)
Min__max_ viscosity _conditions
100-150 mPas / at 25°C, Brookfield RVT, spindle 4/20 rpm (1)
Density
1.07 g/cm³ (1)
Compressive shearing strength conditions
in accordance with DIN 54452 (1)
Min__max_ functional strength
30-40 min (1)
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
Heat-shrink crimp blade connector
Premium spade chisel with SDS-max drive arbor
Tension spring with double eyes
Concrete screw, stud screw W-BS/S
Male thread plug-in nipple
Hexagonal bolt with thread up to the head
Popular tags
construction
offer
set
triple
vacuum
Chemical bearing fastening
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
0893603025
High-strength bearing locking
Bearing lock high-strength NSF CHEMBEARFSTNG-DOS-HIGHSTRENGTH-25G
€22.42 inc. VAT