Machine elements general
>
Oiling nipples
>
Conical lubricating nipple
Conical lubricating nipple
DIN 71412 galvanised steel, shape A
DIN 71412 galvanised steel, 45 degrees, shape B
DIN 71412 galvanised steel, 90 degrees
DIN 71412 galvanised steel, shape A inch
DIN 71412 stnls steel, straight shape, 180 degrees
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2.00 inc. VAT
Standards
DIN 71412 (14)
Surface
Galvanised (13)
Bare (1)
RoHS_compliant
Yes (14)
Form
A, H1 (8)
B, H2 (4)
C, H3<br>Square-cut (1)
Hexagonal (1)
Pitch
1 mm (7)
1.25 mm (2)
1.5 mm (2)
Material
Steel (13)
Stainless steel A2, 1.4305 (1)
Product weight _per item_
10.510 g (1)
10.899 g (1)
17.205 g (1)
2.600 g (1)
4 g (1)
4.077 g (1)
5.130 g (1)
5.310 g (1)
5.737 g (1)
5.900 g (1)
6.800 g (1)
7.420 g (1)
9.04 g (1)
9.300 g (1)
8 More
Availability
Exclude Out of Stock
Packaging Unit
1 (14)
100 (13)
25 (11)
200 (9)
10 (1)
1000 (1)
500 (1)
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
Conical lubricating nipple
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
0986515
45° conical nipple, shape B
DIN 71412 galvanised steel, 45 degrees, shape B NPL-DIN71412-H2-(A2K)-M8X1,25
€0.94 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
098675101
Cone lubricating nipple 180°, straight shape
DIN 71412 stnls steel, straight shape, 180 degrees NPL-DIN71412-H1-WS11-A2-M10X1
€1.95 inc. VAT
price per 1 PCS
Previous
1
2