Electrical cable connections
>
Crimped connections
>
Crimp cable lug, insulated
>
Crimp cable lug, insulated ring shape
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Min__max_ wire cross section
0.5-1 mm² (5)
1.5-2.5 mm² (5)
4-6 mm² (4)
Max_ nominal voltage
600 V (11)
600 V/AC (2)
600 V/DC (1)
Silicone_free
No (12)
Yes (2)
Length
18 mm (2)
22 mm (2)
23 mm (2)
117 mm (1)
126 mm (1)
19 mm (1)
20 mm (1)
21 mm (1)
21.6 mm (1)
3 More
Surface
Tin-plated (14)
Colour
Blue (5)
Red (5)
Yellow (4)
Halogen_free
No (12)
Yes (2)
Insulating material
Nylon (14)
Flange hole
M5 (3)
M6 (3)
M8 (3)
M10 (2)
M4 (2)
M3 (1)
Max_ temperature conditions
105 °C (14)
Material
Copper (14)
Availability
Exclude Out of Stock
Packaging Unit
1 (13)
100 (10)
1000 (10)
50 (4)
500 (3)
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
Crimp cable lug, insulated ring shape
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
0967400406
Crimp cable lug, ring shape
Crimp cable lug, insulated ring shape CRMPCBLLUG-RG-46237-CU-(J2N)-M6-6,0SMM
€22.30 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0967400408
Crimp cable lug, ring shape
Crimp cable lug, insulated ring shape CRMPCBLLUG-RG-46237-CU-(J2N)-M8-6,0SMM
€20.06 inc. VAT