Vehicle electrics
>
Crimp connector, heat shrink
Crimp connector, heat shrink
Butt connector, heat shrink
End connector, heat shrink
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Min__max_ wire cross section
0.5-1.5 mm² (1)
1.5-2.5 mm² (1)
4-6 mm² (1)
Max_ bundle diameter
102 mm (1)
Dielectric strength
30 kV/mm (3)
20 kV/mm (1)
IP protection class
IP 67 (4)
Internal diameter _shrunk_
2 mm (1)
Length
35 mm (3)
40 mm (1)
Colour
Blue (2)
Red (1)
Yellow (1)
Min__max_ temperature conditions
-55 to 125 °C (3)
-55 to 110 °C (1)
Min_ shrinkage temperature
300 °C (4)
Availability
Exclude Out of Stock
Packaging Unit
1 (4)
50 (4)
100 (3)
300 (2)
25 (1)
400 (1)
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
Finishing disc Useit® Superpad SG
Flat chisel In line with DIN 6453
Wooden shaft, conical
Hexagonal bolt with thread up to the head
Standard cable connector with plastic latch
Crimping pliers C 161
Popular tags
construction
offer
set
triple
vacuum
Crimp connector, heat shrink
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
05555101
Heat-shrink crimp butt connector
Butt connector BUTTCON-HSHRTUBE-RED-(0,5-1,5SMM)
€0.48 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05555102
Heat-shrink crimp butt connector
Butt connector BUTTCON-HSHRTUBE-BLUE-(1,5-2,5SMM)
€0.59 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05556181
Heat-shrink crimp branch connector end connector
Heat shrink crimp-end-junction connector ENDCON-HSHRTUBE-BLUE-2,0MM
€0.86 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05555104
Heat-shrink crimp butt connector
Butt connector BUTTCON-HSHRTUBE-YELLOW-(4,0-6,0SMM)
€0.77 inc. VAT