Brooms, Brushes and Handles
>
Brushes
>
Brushes, angle grinders
>
Cup brush, angle grinder
>
Cup brush of corrugated stainless steel wire
Refine
Load more results...
×
Price Range
Min:€17.00 inc. VAT
Max:€17.00 inc. VAT
Tool holding device _d_
M14 (1)
Diameter _D_
60 mm (1)
Wire diameter
0.30 mm (1)
Usable length of wire _H_
20 mm (1)
Max_ rotation speed
12000 U/min(rpm) (1)
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
Clamping pin/clamping sleeve - slotted, heavyweight design
Clamping pin/clamping sleeve - slotted, heavyweight design
TIOMOS Mirro 125 mirror and glass door hinge
Twist drill bit HSCO DIN 338 type RN MFD VARIO
Twist drill bit HSS DIN 338 type RN 130°
Popular tags
construction
offer
set
triple
vacuum
Cup brush of corrugated stainless steel wire
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
0714692015
Cup brush made from wavy stainless steel wire
Cup brush of corrugated stainless steel wire CPBRSH-AG-WAVED-VA-D60MM
€20.06 inc. VAT