Brooms, Brushes and Handles
>
Brushes
>
Brushes, angle grinders
>
Cup brush, angle grinder
Cup brush, angle grinder
Braided cup brush steel
Braided cup brush stainless steel wire
Cup brush, corrugated steel wire
Cup brush of corrugated stainless steel wire
Refine
Load more results...
×
Price Range
Min:€9.00 inc. VAT
Max:€17.00 inc. VAT
Tool holding device _d_
M14 (4)
Diameter _D_
60 mm (2)
65 mm (1)
Wire diameter
0.35 mm (2)
0.30 mm (1)
0.50 mm (1)
Nominal diameter _d_
70 mm (1)
Usable length of wire _H_
20 mm (4)
Max_ rotation speed
12000 U/min(rpm) (2)
12500 U/min(rpm) (2)
Packaging Unit
1 (4)
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
Centre drill bit
SHOE LACES
Halogen bulb
Square weld nuts
Square weld nuts
Castellated nut
Popular tags
construction
offer
set
triple
vacuum
Cup brush, angle grinder
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
07146901
Braided cup brush (steel)
Braided cup brush steel CPBRSH-AG-KNOTTED-THR-M14-D70MM
€11.33 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071469201
Cup brush (stainless steel wire)
Braided cup brush stainless steel wire CPBRSH-AG-KNOTTED-VA-RIGHT-D65MM
€19.40 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0714691340
Cup brush made from wavy steel wire
Cup brush, corrugated steel wire CPBRSH-AG-WAVED-ST-D60MM
€11.62 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0714692015
Cup brush made from wavy stainless steel wire
Cup brush of corrugated stainless steel wire CPBRSH-AG-WAVED-VA-D60MM
€20.06 inc. VAT