Machining
>
Cutting discs
>
Diamond cutting discs
>
Diamond cutting disc
>
Diamond cutting disc Speed for wet cutting
Refine
Load more results...
×
Price Range
Min:€89.00 inc. VAT
Max:€90.00 inc. VAT
Segment thickness
1.4 mm (1)
Cutting speed _point system_
4 of 4 points (1)
Cut quality _point system_
3 of 4 points (1)
Drill hole
30 mm (1)
Max_ circumferential speed
80 m/s (1)
Diameter _Ø_
180 mm (1)
Segment connection
Sintered (1)
Service life _points system_
3 of 4 points (1)
Versatility _points system_
3 of 4 points (1)
Reducing_ring internal diameter
25.4 mm (1)
Segment height
9 mm (1)
Max_ rotation speed
8500 rpm (1)
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
Synthetic corundum flap wheels
Rivet nut with a small countersunk head and knurled shank
Countersunk head screw with recessed head, H
Countersunk head screw with recessed head, H
Finishing disc Useit® Superpad SG
Countersunk head screw with recessed head, H
Popular tags
construction
offer
set
triple
vacuum
Diamond cutting disc Speed for wet cutting
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
5526870183
Diamond cutting disc, speed, wet cutting for tiles
Diamond cutting disc Speed for wet cutting CUTDISC-DIA-SP-WET-TILES-BR30/25,4-D180 ZEBRA
€106.15 inc. VAT