Cutting tools
>
Cutters
>
Lever-action end cutters
>
End cutters
Refine
Load more results...
×
Price Range
Min:€57.00 inc. VAT
Max:€58.00 inc. VAT
Jaws length _B_
76 mm (1)
Length _l_
115 mm (1)
Jaws thickness _D_
7 mm (1)
Jaws width _closed_ _A_
11 mm (1)
Max_ soft wire diameter cutting capacity
2 mm (1)
Max_ hard wire diameter cutting capacity
0.5 mm (1)
Cutting edge length _C_
16 mm (1)
Packaging Unit
1 (1)
10 (1)
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
Screwdriver holder
Cutting wheel
Split pin
Plastic end cap, rectangular
Popular tags
construction
offer
set
triple
vacuum
End cutters
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
07140733
End cutting nippers
End cutters DBACTENDCTR-EL-SMALLFS
€68.30 inc. VAT