Vehicle parts
>
Exhausts, vehicles
Exhausts, vehicles
Exhaust repair compound
Exhaust nut
Pipe clamp, exhaust
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€5.00 inc. VAT
Property class
6 (4)
Thread diameter
8 mm (11)
Max_ temperature resistance
800 °C (2)
Thread type
Metric thread (15)
Thread type x nominal diameter _D_
M10 (2)
M8 (2)
Weight of content
140 g (1)
200 g (1)
Chemical basis
Sodium silicate (1)
Surface
Galvanised (11)
Copper-plated (4)
Colour
Grey (2)
Corresponds to original spare part number
A0009903250 (1)
OPEL-16 08 217 (1)
OPEL-16 08 279 (1)
Version
Normal wrench size (2)
Reduced wrench size (2)
Density
1.71 g/cm³ (1)
1.99 g/cm³ (1)
Diameter
28 mm (1)
32 mm (1)
36 mm (1)
38 mm (1)
42 mm (1)
45 mm (1)
48 mm (1)
50 mm (1)
54 mm (1)
60 mm (1)
65 mm (1)
5 More
Diameter in inches
1 1/2 in (2)
1 1/4 in (1)
1 1/8 in (1)
1 3/4 in (1)
1 3/8 in (1)
1 5/8 in (1)
1 7/8 in (1)
2 1/2 in (1)
2 1/8 in (1)
2 3/8 in (1)
4 More
Density conditions
at 20°C (2)
Smell_fragrance
Odourless (2)
Shelf life from production
12 Month (2)
Pitch
1.25 mm (1)
Material
Steel (15)
Availability
Exclude Out of Stock
Packaging Unit
1 (17)
10 (12)
100 (4)
25 (2)
12 (1)
20 (1)
500 (1)
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
Exhausts, vehicles
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
03653
Exhaust slotted nut, normal wrench size
Exhaust slotted nut DIN 14440 NUT-SL-DIN14440-6-WS17-(C4L)-M10
€0.37 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08834
U-bolt clamp U-bolt clamp, universal
U-bolt clamps, universal PIPCLMP-UNI-(A2F)-M8-D1 3/8IN-36MM
€2.01 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08835
U-bolt clamp U-bolt clamp, universal
U-bolt clamps, universal PIPCLMP-UNI-(A2F)-M8-D1 1/2IN-38MM
€2.07 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08836
U-bolt clamp U-bolt clamp, universal
U-bolt clamps, universal PIPCLMP-UNI-(A2F)-M8-D1 5/8IN-42MM
€2.12 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08837
U-bolt clamp U-bolt clamp, universal
U-bolt clamps, universal PIPCLMP-UNI-(A2F)-M8-D1 3/4IN-45MM
€1.65 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08838
U-bolt clamp U-bolt clamp, universal
U-bolt clamps, universal PIPCLMP-UNI-(A2F)-M8-D1 7/8IN-48MM
€2.24 inc. VAT
price per 1 PCS
Previous
1
2