Machining
>
Thread cutters
>
Thread-cutting tool
>
Extension, tap wrench
>
Extension for screw taps and reamers
Refine
Load more results...
×
Price Range
Min:€3.00 inc. VAT
Max:€4.00 inc. VAT
Suitable for
Screw tap M4, square 3.4 mm (1)
Length
95 mm (1)
DIN
377 (1)
Material
Steel (1)
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
Vehicle finishing disc
HSS DRILL BITS DIN 338 TIP RN 8.5mm
Hexagon socket set screw with truncated cone
HSS DRILL BITS DIN 338 TIP RN 9mm
Hexagon socket set screw with truncated cone
Hexagon socket set screw with truncated cone
Popular tags
construction
offer
set
triple
vacuum
Extension for screw taps and reamers
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
065834
Extension
Extension for screw taps and reamers EXT-TAPWRNCH-DIN377-M4
€4.11 inc. VAT