Extractor
>
External extractor
>
Extractor three-arm adjustable
Refine
Load more results...
×
Price Range
Min:€94.00 inc. VAT
Max:€95.00 inc. VAT
Thread dimension
M14 x 1.5 (1)
Clamping depth _B_
140 mm (1)
Spindle length
140 mm (1)
Max_ extraction weight _t max_
3 t (1)
External clamping width _A_
130 mm (1)
Hook width _D_
18 mm (1)
Hook_tip thickness _F_
2 mm (1)
Hook_tip length _E_
11 mm (1)
Number of arms
3 PCS (1)
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
PH screwdriver
Threaded rod
O-ring
O-ring
Mobile assembly stool
O-ring
Popular tags
construction
offer
set
triple
vacuum
Extractor three-arm adjustable
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
0714523132
External puller, triple leg, adjustable
Extractor three-arm adjustable EXTR-EX-3LEGS-SPNW130MM
€111.60 inc. VAT