Fasteners, other
Fasteners, other
Linch pins and spring cotter pins
Bolt
Hook
Cable clamps
Shackle
Turnbuckles
Ferrule
Wire Rope A4
Barrel Bolts
Security rings
Cleat
U Bolt A4
Turnbuckle Stainless Steel A4
Swivel Eye / Jaw Stainless Steel A4
Pad Eye Stainless Steel A2
Eye Bolt Stainless Steel A4
Shroud turnbuckles
Power Ball STNLSS A5
Accessories, shroud turnbuckles
Swageless Stud Terminal A4
Angle/Bracket STNLSS A2
Block W/SS Sheave STNLSS A2
Plain Cup Hook STNLSS A4
Square Hooks For Wood STNLSS A2
Nylon Sheave A2
Bailing Latch A2
Thimble A4
BARREL BOLTS, MIRROR POLISHED
D Ring A4
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€376.00 inc. VAT
Width
50 mm (1)
Diameter of hole
3.5 mm (2)
4.5 mm (2)
6 mm (2)
7 mm (2)
2.5 mm (1)
9 mm (1)
Max_ load force
15.4 N (1)
2.3 N (1)
4.7 N (1)
Thread diameter
10 mm (1)
Thread length _metric thread_
32 mm (1)
41.5 mm (1)
55 mm (1)
Turnbuckle_sleeve diameter
6 mm (1)
Grip width
10 mm (1)
12 mm (1)
14 mm (1)
16 mm (1)
19 mm (1)
7 mm (1)
8 mm (1)
1 More
Length _A_
80 mm (1)
Drive type
Slot (5)
Thread type
Metric thread (17)
Suitable for max_ rope diameter
14 mm (1)
5 mm (1)
8 mm (1)
Outer diameter
8 mm (1)
Max_ rope diameter _inches_
1/4 in (1)
1/8 in (1)
3/16 in (1)
3/32 in (1)
3/8 in (1)
5/16 in (1)
5/32 in (1)
1 More
Suitable for
Clevis joints DIN 71751 (1)
Length
80 mm (3)
100 mm (2)
60 mm (2)
115 mm (1)
120 mm (1)
145 mm (1)
150 mm (1)
195 mm (1)
200 mm (1)
40 mm (1)
4 More
Chain
10 mm (1)
Surface
Bare (94)
Galvanised (20)
Yellow galvanised (10)
Min__max_ length
175-245 mm (1)
200-275 mm (1)
230-320 mm (1)
RoHS_compliant
Yes (51)
No (7)
DIN
5299 (9)
Similar to 741 (7)
Similar to 1480 (3)
741 (2)
Permissible load
2.25 kN (1)
392.4 N (1)
Nominal diameter
8 mm (2)
12 mm (1)
5 mm (1)
Reel
25 mm (1)
Width _B_
36 mm (2)
30 mm (1)
38 mm (1)
Version
Short (7)
With single eye (6)
With hooks and eyes (5)
Cambered (4)
With double eye (4)
With eyelet screw (3)
With hook (1)
1 More
Height of the nut _h4_
12.5 mm (1)
5 mm (1)
8 mm (1)
Tightening torque
1.2 Nm (1)
33 Nm (1)
6 Nm (1)
Suitable for rope diameter
5 mm (4)
3 mm (3)
4 mm (3)
10 mm (2)
2 mm (1)
6 mm (1)
8 mm (1)
8.5 mm (1)
2 More
Bolt spacing _l3_
10 mm (1)
12 mm (1)
14 mm (1)
16 mm (1)
19 mm (1)
7 mm (1)
8 mm (1)
1 More
Internal diameter _d3_
10 mm (2)
8 mm (2)
2 mm (1)
3 mm (1)
4 mm (1)
5 mm (1)
6 mm (1)
1 More
Diameter
6 mm (4)
8 mm (2)
10 mm (1)
12 mm (1)
Max_ load capacity
120 kg (1)
Number of terminals
4 PCS (2)
3 PCS (1)
Form
C (9)
Open (9)
Straight (7)
Form B mit Splintloch (5)
Ring diameter
2.5 cm (1)
Nominal diameter _d_
6 mm (2)
8 mm (2)
10 mm (1)
12 mm (1)
3 mm (1)
4 mm (1)
5 mm (1)
1 More
Suitable for max_ rope diameter _imperial_
1/2 in (1)
3/16 in (1)
5/16 in (1)
Load capacity
1100 kg (3)
150 kg (2)
100 kg (1)
200 kg (1)
500 kg (1)
600 kg (1)
800 kg (1)
1 More
Thread length _metric thread_ _b_
13 mm (1)
20 mm (1)
30 mm (1)
Nominal size
10 x 16 mm (3)
6 x 10 mm (1)
6 x 12 mm (1)
8 x 14 mm (1)
Material
Stainless steel A4 (73)
Steel (30)
Stainless steel A2 (10)
Stainless steel (1)
Other standard
WN 473 (10)
WN 472 (7)
WN 5176-016 (7)
WN 5176-018 (3)
WN 5176-027 (3)
WN 260 (1)
Product weight _per item_
11.88 g (1)
142 g (1)
248 g (1)
25.850 g (1)
29.285 g (1)
290 g (1)
3.916 g (1)
34 g (1)
421.900 g (1)
478.490 g (1)
60.800 g (1)
62.768 g (1)
65 g (1)
7 More
Availability
Exclude Out of Stock
Packaging Unit
1 (138)
10 (55)
50 (35)
5 (24)
25 (12)
250 (8)
100 (6)
500 (4)
20 (3)
200 (2)
300 (1)
5000 (1)
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
Fasteners, other
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
M824845
Wire rope clamp
WN 5176 016 A4 stainless steel ROPCMP-A4-D5
€1.36 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
M824846
Wire rope clamp
WN 5176 016 A4 stainless steel ROPCMP-A4-D6
€1.42 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
M824848
Wire rope clamp
WN 5176 016 A4 stainless steel ROPCMP-A4-D8
€1.77 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
M8249410100
STAINLESS STEEL SPRING HOOK
DIN 5299 plain A4 stainless steel CARBNHOK-FD-DIN5299-A4-C-100X10
€5.86 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
M8249411120
STAINLESS STEEL SPRING HOOK
DIN 5299 plain A4 stainless steel CARBNHOK-FD-DIN5299-A4-C-120X11
€7.72 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
M8249412140
STAINLESS STEEL SPRING HOOK
DIN 5299 plain A4 stainless steel CARBNHOK-FD-DIN5299-A4-C-140X12
€14.16 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
M82494440
STAINLESS STEEL SPRING HOOK
DIN 5299 plain A4 stainless steel CARBNHOK-FD-DIN5299-A4-C-40X4
€1.42 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
M82494550
STAINLESS STEEL SPRING HOOK
DIN 5299 plain A4 stainless steel CARBNHOK-FD-DIN5299-A4-C-50X5
€1.42 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
M82494660
STAINLESS STEEL SPRING HOOK
DIN 5299 plain A4 stainless steel CARBNHOK-FD-DIN5299-A4-C-60X6
€1.65 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
M82494770
STAINLESS STEEL SPRING HOOK
DIN 5299 plain A4 stainless steel CARBNHOK-FD-DIN5299-A4-C-70X7
€2.36 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
M82494880
STAINLESS STEEL SPRING HOOK
DIN 5299 plain A4 stainless steel CARBNHOK-FD-DIN5299-A4-C-80X8
€3.19 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
M8255410A
SWIVEL EYE/JAW A4
SWIVEL EYE/JAW D= 10 mm, Stainless Steel A4
€11.73 inc. VAT
price per 1 PCS
First
Previous
4
5
6
7
8