January Deals
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
January Deals
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
Screws wood appliances
Nuts
Washers
Rivets
Bolts metric/inch
Tapping, thread rolling, drilling screws
Securing elements
Staples, nails
Assembly materials f. wood general
Sealing elements
Machine elements general
Cover caps and sealing plugs
Fasteners, other
Threaded rods, pieces, plates, sockets
Connection element assortments
Hardened Steel Nails
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€376.00 inc. VAT
Shape of tip
Truncated cone (86)
Tip (29)
C (22)
Cone shaped (8)
Flat (5)
Tip with ring thread (4)
Tip with counter thread (2)
Tip with hilltop milling cutter (2)
Cup point (1)
Drilling tip (1)
4 More
Wire width
0.66 mm (5)
1 mm (4)
Shaft length _a_
2.5 mm (2)
Suitable for shafts
10 mm (3)
25 mm (3)
6 mm (3)
8 mm (3)
13 mm (2)
17 mm (2)
26 mm (2)
38 mm (2)
4 mm (2)
40 mm (2)
60 mm (2)
100 mm (1)
12 mm (1)
14 mm (1)
15 mm (1)
16 mm (1)
18 mm (1)
2.5 mm (1)
20 mm (1)
22 mm (1)
24 mm (1)
27 mm (1)
28 mm (1)
30 mm (1)
32 mm (1)
34 mm (1)
35 mm (1)
36 mm (1)
42 mm (1)
44 mm (1)
45 mm (1)
5 mm (1)
50 mm (1)
80 mm (1)
9 mm (1)
90 mm (1)
95 mm (1)
31 More
Diameter of hole
3.5 mm (2)
4.5 mm (2)
6 mm (2)
7 mm (2)
2.5 mm (1)
9 mm (1)
Min_ tightening torque
0.35 Nm (1)
0.8 Nm (1)
1 Nm (1)
Min__max_ drill hole diameter
4.9-5.1 mm (7)
3.3-3.4 mm (2)
4.1-4.2 mm (2)
5.0-5.1 mm (1)
Surface of the sealing washer
Galvanised (10)
Punched_hole length
9.5 mm (2)
12.5 mm (1)
Min__max_ length _a_
13.6-14.2 mm (2)
17.5-18.4 mm (1)
Thread length _lg_
70 mm (9)
60 mm (4)
21 mm (3)
40 mm (3)
50 mm (3)
16 mm (2)
35 mm (2)
36 mm (2)
37 mm (2)
11.5 mm (1)
12 mm (1)
13 mm (1)
17 mm (1)
19 mm (1)
19.5 mm (1)
20 mm (1)
24 mm (1)
28 mm (1)
3/4 in (1)
30 mm (1)
31 mm (1)
33 mm (1)
34 mm (1)
39 mm (1)
41 mm (1)
45.5 mm (1)
48 mm (1)
54 mm (1)
545 mm (1)
72 mm (1)
9 mm (1)
25 More
Thread diameter
10 mm (1)
Head details
With square neck (102)
With collar (39)
Underhead toothing (15)
Ratchet (8)
Type A (5)
Under head thread (3)
Milling pockets (2)
0 - not applicable (1)
Ribs (1)
3 More
Suitable for holes
10 mm (2)
12 mm (2)
16 mm (2)
18 mm (2)
20 mm (2)
24 mm (2)
25 mm (2)
30 mm (2)
32 mm (2)
50 mm (2)
62 mm (2)
100 mm (1)
11 mm (1)
110 mm (1)
14 mm (1)
15 mm (1)
165 mm (1)
19 mm (1)
22 mm (1)
23 mm (1)
26 mm (1)
28 mm (1)
29 mm (1)
34 mm (1)
35 mm (1)
37 mm (1)
38 mm (1)
42 mm (1)
45 mm (1)
47 mm (1)
52 mm (1)
58 mm (1)
70 mm (1)
8 mm (1)
82 mm (1)
9 mm (1)
90 mm (1)
31 More
Thread length _metric thread_
26 mm (8)
14 mm (4)
30 mm (4)
12 mm (3)
17 mm (2)
18 mm (2)
8 mm (2)
9 mm (2)
13 mm (1)
130 mm (1)
19 mm (1)
20 mm (1)
22 mm (1)
23 mm (1)
32 mm (1)
36 mm (1)
41.5 mm (1)
55 mm (1)
12 More
Thread format
Standard metric thread (2184)
Fine pitch thread (43)
Single thread (20)
Double thread (9)
Coarse thread (5)
Core diameter of head thread
7.4 mm (3)
Thread type x spindle_thread diameter
Self-tapping screw thread (14)
Metric thread (3)
Material of the sealing ring
Ethylene propylene diene terpolymer rubber EPDM (2)
Suitable for thread _imperial_
#5 (1)
5/16 inch (1)
9/16 inch (1)
Number of spikes
6 PCS (3)
3 PCS (1)
4 PCS (1)
5 PCS (1)
Empreinte intérieure
H2 (6)
H1 (3)
H3 (3)
H4 (1)
Angle of the tip
25 Degree (110)
34 Degree (44)
90 Degree (18)
120 Degree (3)
28 Degree (2)
Number per kg
490 PCS (1)
57 PCS (1)
77 PCS (1)
780 PCS (1)
895 PCS (1)
Max_ temperature resistance
300 °C (41)
120 °C (14)
200 °C (9)
Number of outputs
5 PCS (1)
6 PCS (1)
Length _A_
80 mm (1)
Screw requiring approval
Yes (5)
Thread type
Metric thread (2419)
Self-tapping screw thread (355)
Wood screw thread (76)
UNC (20)
UNF (10)
Metric thread (6)
UNC (1)
Wood screw thread (1)
Metric trapezoidal screw thread (1)
Special thread with needle tip (1)
4 More
Thread type x nominal diameter _d_
M8 (1)
Min__max_ internal length _b_
7.7-8.4 mm (2)
9.9-10.7 mm (1)
Number of weld projections
2 PCS (1)
Outer diameter
8 mm (1)
Thread type x nominal diameter _D_
M8 (42)
M6 (39)
M5 (30)
M10 (27)
M12 (21)
M4 (21)
M3 (17)
M16 (15)
M14 (13)
M20 (11)
M18 (9)
M22 (5)
M24 (5)
M27 (4)
M30 (3)
M2 (2)
M2.5 (2)
M36 (2)
M7 (2)
M3.5 (1)
M33 (1)
M39 (1)
UNC1/2 (1)
UNC1/4 (1)
UNC3/8 (1)
UNC5/16 (1)
UNC5/8 (1)
UNC9/16 (1)
22 More
Max_ rope diameter _inches_
1/4 in (1)
1/8 in (1)
3/16 in (1)
3/32 in (1)
3/8 in (1)
5/16 in (1)
5/32 in (1)
1 More
Length _l_
40 mm (26)
50 mm (26)
60 mm (26)
30 mm (25)
25 mm (23)
35 mm (23)
20 mm (19)
80 mm (17)
100 mm (16)
16 mm (15)
45 mm (15)
70 mm (14)
120 mm (12)
12 mm (4)
90 mm (4)
13 mm (3)
140 mm (3)
150 mm (3)
160 mm (3)
17 mm (3)
180 mm (3)
11 mm (2)
14 mm (2)
200 mm (2)
55 mm (2)
65 mm (2)
130 mm (1)
18 mm (1)
32 mm (1)
38 mm (1)
75 mm (1)
25 More
Washer diameter
15 mm (5)
18 mm (4)
21 mm (1)
Width across flats in inches
1/2 inch (1)
1/4 inch (1)
3/8 inch (1)
5/8 inch (1)
Gasket material
Ethylene propylene diene terpolymer rubber (10)
Suitable for
Hexagon bolts and nuts (11)
Tubes (11)
Screws with heavy duty clamping sleeves (10)
Square tubes (9)
Rectangular tubes (6)
Shafts without groove (6)
Imperial screws (5)
AW25 (3)
AW20 (2)
AW30 (2)
Countersunk screws (2)
Screw diameters 6.3 and 6.5 mm (2)
Clevis joints DIN 71751 (1)
Countersunk screw D 6 mm (1)
Countersunk screw D 8 mm (1)
High-strength bonds (1)
High-strength bonds with normal head contact (1)
I section (1)
Screw connections, property class 8.8 and 10.9 (1)
U section (1)
14 More
Diameter of the base _d_
17.5 mm (3)
24 mm (2)
18 mm (1)
23 mm (1)
Oberfläche
Zinc plated (13)
Plain (2)
Length
16 mm (3)
19 mm (3)
80 mm (3)
1 m (2)
100 mm (2)
13 mm (2)
140 cm (2)
20 mm (2)
60 mm (2)
115 mm (1)
120 mm (1)
145 mm (1)
150 mm (1)
195 mm (1)
200 mm (1)
21.5 mm (1)
28 mm (1)
40 mm (1)
12 More
Number of pieces in assortment_set
24 PCS (5)
1050 PCS (4)
1400 PCS (2)
1600 PCS (2)
330 PCS (2)
1035 PCS (1)
1100 PCS (1)
1350 PCS (1)
1453 PCS (1)
1500 PCS (1)
151 PCS (1)
165 PCS (1)
1775 PCS (1)
19 PCS (1)
240 PCS (1)
335 PCS (1)
368 PCS (1)
440 PCS (1)
506 PCS (1)
525 PCS (1)
540 PCS (1)
600 PCS (1)
705 PCS (1)
8 PCS (1)
802 PCS (1)
860 PCS (1)
960 PCS (1)
985 PCS (1)
22 More
Standards
ISO 4762 (455)
ISO 4017 (321)
DIN 7981 (259)
ISO 10642 (188)
DIN 933 (157)
DIN 7985 (147)
DIN 963 (114)
DIN 965 (111)
DIN 603 (102)
ISO 7380-1 (91)
DIN 84 (89)
ISO 4014 (89)
ISO 4026 (86)
DIN 934 (82)
DIN 125 (67)
DIN 931 (48)
DIN 985 (41)
ISO 8752 (41)
DIN 9021 (38)
DIN 127 (37)
ISO 7380-2 (32)
DIN 7983 (29)
DIN 94 (27)
WN 274 (27)
DIN 6912 (24)
DIN 939 (24)
ISO 4027 (21)
DIN 966 (18)
DIN 7984 (17)
DIN 960 (15)
DIN 961 (15)
DIN 2095 (14)
DIN 71412 (14)
ISO 7045 (13)
DIN 439 (12)
DIN 7349 (10)
ISO 4032 (10)
DIN 85 (9)
DIN 910 (8)
DIN 964 (8)
ISO 4028 (8)
CS (7)
DIN Similar to 985 (7)
DIN 316 (6)
DIN 6923 (5)
DIN 976-1 (5)
ISO 7089 (5)
DIN 580 (4)
DIN 7980 (4)
DIN 980 (4)
ISO 12474 (4)
ISO 15977 (4)
ISO 8734 (4)
DIN 912 (3)
ISO 1234 (3)
ISO 8752, DIN 1481 (3)
DIN 6796 (2)
DIN 7500-1 (2)
DIN Similar to 6923 (2)
DIN Similar to 980 (2)
WN 1234 (2)
WN 231 (2)
ASME B18.2.1 (1)
DIN 1440 (1)
DIN 2097 (1)
DIN 432 (1)
DIN 444 (1)
DIN 471 (1)
DIN 472 (1)
DIN 522 (1)
DIN 653 (1)
DIN 7604 (1)
DIN 7981, CS (1)
DIN 7991 (1)
DIN 936 (1)
DIN Similar to 6924 (1)
ISO 1478, WN 111 (1)
ISO 4026, ISO 4027, ISO 4028 (1)
ISO 4029 (1)
ISO Similar to 7380-1, CS (1)
WN 111 (1)
WN 205 (1)
WN 218 (1)
WN 379 (1)
78 More
Tool holding device
94 (3)
Area of application
Fitting<br>Store construction<br>Exhibition stand construction<br>Furniture (5)
Mounting rails (5)
Timber construction<br>Timber panel construction<br>Structural woodwork (4)
Façades<br>Terrace<br>Fence<br>Structural woodwork<br>Wet areas<br>Balcony<br>Board walk<br>Play equipment<br>Outdoors (3)
Spacing assembly<br>Adjusting<br>Substructure (3)
Universal<br>Furniture<br>Body<br>Fitting (2)
0 - not applicable (1)
Façades<br>Terrace<br>Fence<br>Structural woodwork<br>Element construction<br>Timber panel construction<br>Timber construction<br>Wet areas<br>Play equipment<br>Outdoors<br>Board walk<br>Balcony (1)
On rafter insulation<br>Roof<br>Element construction<br>Wet areas<br>Timber construction<br>Timber panel construction<br>Interior fitting<br>Structural woodwork (1)
Roof<br>Element construction<br>Timber construction<br>Timber panel construction<br>Interior fitting<br>Structural woodwork<br>Universal (1)
Universal, Furniture, Body, Fitting (1)
5 More
Transverse external diameter of ring _c_
4 mm (6)
5.1 mm (6)
10.3 mm (5)
6.5 mm (5)
7.40 mm (5)
3.60 mm (4)
8 mm (4)
9.20 mm (3)
2.4 mm (2)
5.80 mm (2)
5.9 mm (1)
5 More
Chain
10 mm (1)
Surface
Bare (2685)
Galvanised (1452)
Zinc plated (112)
Plain (101)
Yellow galvanised (40)
Black, galvanised (34)
Mechanically galvanised (26)
Top coat black (26)
Hot-dip galvanised (16)
Phosphated (15)
Nickel-plated (14)
Flake zinc silver (7)
Hot dip galvanized (7)
Plain (4)
Zinc plated thick-layer passivation (4)
Zinc plated (3)
Burnished (3)
Flake zinc black (3)
Zinc nickel (3)
Zinc-nickel, black (3)
Zinc nickel black (1)
Chrome-plated (1)
Copper-plated (1)
Flake zinc grey (1)
Polyamide (1)
Tin-plated (1)
20 More
Suitable for nominal width
10 mm (1)
13 mm (1)
Colour
Jet black RAL 9005 (34)
Black (15)
Pure white RAL 9010 (15)
Mahogany RAL 8016 (4)
Silver (4)
Dusty grey RAL 7037 (3)
Saffron yellow RAL 1017 (3)
Silver grey RAL 7001 (3)
Traffic grey A RAL 7042 (3)
Fawn brown RAL 8007 (2)
Natural (2)
Light grey RAL 7035 (1)
Maple (1)
Ochre brown RAL 8001 (1)
Sand yellow RAL 1002 (1)
Walnut (1)
Walnut, medium (1)
White (1)
12 More
Min__max_ length
175-245 mm (1)
200-275 mm (1)
230-320 mm (1)
Material of the sleeve
Aluminium (39)
Aluminium, AlMg 2.5 (20)
Stainless steel A2 (4)
Shank detail
With knurled shank (3)
Min__max_ temperature conditions
-20 to 60 °C (2)
RoHS_compliant
Yes (3630)
No (34)
Washer thickness
1.6 mm (9)
2 mm (1)
Tolerance class
m6 (38)
Suitable for screw thread _Ø_
M12 (1)
Head diameter _D_
30 mm (3)
50 mm (2)
62 mm (2)
Thickness
0.7 mm (5)
0.4 mm (4)
0.5 mm (4)
0.8 mm (3)
1 mm (2)
0.3 mm (1)
0.6 mm (1)
0.9 mm (1)
1.2 mm (1)
1.4 mm (1)
4 More
Design
Type A, fully hardened (4)
Standard design (2)
With large outside diameter (2)
0 - not applicable (1)
Externally serrated (1)
Metric (1)
With flange (1)
1 More
Thread form
Standard metric thread (27)
Coarse thread (1)
Corrosion protection period
720 h (3)
48 h (1)
Approval
DIBt Z-14.4-634 (5)
ETA-11/0190 (5)
No (3)
Test report 50923397<br>ETA-11/0190 (3)
Permissible load
2.25 kN (1)
392.4 N (1)
Nominal diameter in inches _D_
1/4 in (2)
3/8 in (2)
5/16 in (2)
1 in (1)
1/2 in (1)
5/8 in (1)
7/16 in (1)
1 More
Suitable for max_ drill_bit diameter
Imperial screws (2)
Square tubes (1)
Corresponds to original spare part number
Mercedes: 007 603 010303, VW/Audi: N.043 805.2 (2)
2026706 (1)
BMW: 07119963555, Mercedes: 007 603 022100 (1)
BMW: 07119964200, Mercedes: 007 603 014100, VW/Audi: N.013 814.2 (1)
Chrysler: 05073946AA, Daewoo: 09160-14003, Mazda: 9956-41-400, Mercedes: 007 603 014106, Opel: 20 91 046, Suzuki: 09168-14015-666, VW/Audi: N.013 849.2 (1)
Citroen: 031129, Ford: 1146063, Mazda: Y40110404, Peugeot: 311.29, Renault: 7703075033 (1)
Citroen: 22478 009 K, Mercedes: 007 603 016102, VW/Audi: N.013 814.1 (1)
Mercedes: 007 603 005102 (1)
Mercedes: 007 603 006100 (1)
Mercedes: 007 603 006106, VW/Audi: N.013 804.2 (1)
Mercedes: 007 603 008103, VW/Audi: N.013 830.2 (1)
Mercedes: 007 603 008106, VW/Audi: N.013 830.4 (1)
Mercedes: 007 603 008108 (1)
Mercedes: 007 603 008303 (1)
Mercedes: 007 603 010103, VW/Audi: N.013 806.2 (1)
Mercedes: 007 603 010105 (1)
Mercedes: 007 603 010303 (1)
Mercedes: 007 603 012101 (1)
Mercedes: 007 603 012106 (1)
Mercedes: 007 603 014102, VW/Audi: N.013 814.1 (1)
Mercedes: 007 603 014104, VW/Audi: N.013 849.3 (1)
Mercedes: 007 603 014304, Peugeot: 221904, VW: N0138492, VW/Audi: N.013 815.2 (1)
Mercedes: 007 603 016103, VW/Audi: N.013 848.1 (1)
Mercedes: 007 603 016105, VW/Audi: N.013 844.2 (1)
Mercedes: 007 603 016107, VW/Audi: N.013 844.3 (1)
Mercedes: 007 603 016303, Peugeot: 016402, Renault: 7700266044, Renault: 7703062062, VW/Audi: N.013 845.1 (1)
Mercedes: 007 603 018103, Porsche: 90012310630, Volvo: 977751-7, VW/Audi: N.013 816.1 (1)
Mercedes: 007 603 018104, Opel: 20 91 019 (1)
Mercedes: 007 603 018104, Opel: 20 91 019Mercedes: 007 603 018101, VW/Audi: N.013 832.2 (1)
Mercedes: 007 603 018106, VW/Audi: N.013 832.3 (1)
Mercedes: 007 603 018303, Peugeot: 031302, Renault: 77030062063, Renault: 79030 62001, VW/Audi: N.013 839.1 (1)
Mercedes: 007 603 020103 (1)
Mercedes: 007 603 021100 (1)
Mercedes: 007 603 022101 (1)
Mercedes: 007 603 022102, VW/Audi: N.013 827.1 (1)
Mercedes: 007 603 022105 (1)
Mercedes: 007 603 022302, VW/Audi: N.013 838.2 (1)
Mercedes: 007 603 026101 (1)
Mercedes: 007 603 026301, VW/Audi: N.013 821.2 (1)
Mercedes: 007 603 032101 (1)
Mercedes: 007 603 033100 (1)
Mercedes: 007 603 035301 (1)
N90288901 (1)
N914007006014 (1)
VW/Audi: N.013 802.3 (1)
VW/Audi: N.013 806.1 (1)
VW/Audi: N.013 818.2 (1)
41 More
For min_ substructure thickness
1.5 mm (52)
2 mm (28)
1.7 mm (14)
1 mm (1)
1.8 mm (1)
Min_ length
13.6 mm (2)
17.5 mm (1)
EC declaration of conformity _CE_
Yes (4)
0 - not applicable (1)
Max_ material thickness
2.4 mm (5)
3 mm (4)
4 mm (4)
1.6 mm (2)
1.7 mm (1)
Drill hole diameter
4.9 mm (10)
4.1 mm (7)
6.1 mm (7)
7 mm (7)
5 mm (5)
11 mm (4)
3.1 mm (4)
5.1 mm (4)
6 mm (4)
9 mm (4)
3.3 mm (3)
10 mm (2)
13 mm (2)
8 mm (2)
11.1 mm (1)
11.5 mm (1)
4.2 mm (1)
4.5 mm (1)
4.8 mm (1)
5.5 mm (1)
6.5 mm (1)
6.6 mm (1)
7.2 mm (1)
7.5 mm (1)
7.8 mm (1)
9.5 mm (1)
20 More
Nominal diameter
8 mm (19)
6 mm (15)
5 mm (11)
10 mm (9)
12 mm (6)
3 mm (5)
4 mm (4)
16 mm (3)
4.8 mm (3)
6.3 mm (3)
0.75 mm (2)
14 mm (2)
20 mm (2)
4.800 mm (2)
5.5 mm (2)
18 mm (1)
24 mm (1)
5.500 mm (1)
12 More
Material of sleeve
Polyoxymethylene - POM (1)
Number per pallet
2160000 PCS (3)
2080000 PCS (2)
5400000 PCS (2)
1080000 PCS (1)
126000 PCS (1)
2560000 PCS (1)
2700000 PCS (1)
2880000 PCS (1)
3240000 PCS (1)
3600000 PCS (1)
7200000 PCS (1)
5 More
Material of the mandrel
Steel (50)
Stainless steel A2 (12)
Aluminium (1)
Tensile fracture load
2400 N (9)
2000 N (7)
1500 N (6)
3500 N (5)
10000 N (4)
1700 N (4)
1600 N (3)
2100 N (3)
2800 N (3)
3170 N (3)
960 N (3)
11760 N (2)
1200 N (2)
14700 N (2)
15000 N (2)
22000 N (2)
26460 N (2)
700 N (2)
7800 N (2)
9300 N (2)
1100 N (1)
11000 N (1)
1350 N (1)
1400 N (1)
1630 N (1)
16500 N (1)
18000 N (1)
20580 N (1)
2200 N (1)
2230 N (1)
2250 N (1)
2840 N (1)
3000 N (1)
30840 N (1)
3100 N (1)
32000 N (1)
35280 N (1)
4000 N (1)
4200 N (1)
4500 N (1)
4900 N (1)
6800 N (1)
7000 N (1)
7860 N (1)
820 N (1)
980 N (1)
40 More
Punched_hole width x punched_hole length _n_
9.5 x 9.5 mm (2)
12.5 x 12.5 mm (1)
Diameter x Length
10 x 40 mm (1)
14 x 140 mm (1)
16 x 100 mm (1)
20 x 1000 mm (1)
8 x 30 mm (1)
8 x 35 mm (1)
8 x 40 mm (1)
1 More
Width _B_
36 mm (2)
30 mm (1)
38 mm (1)
Suitable machines
Würth BS 12-A Power (1)
Würth BS 12-A Power<br>Würth BS 14-A Combi (1)
Min_ internal length
7.7 mm (2)
9.9 mm (1)
Min_ width
13 mm (2)
16.4 mm (1)
Min__max_ temperature resistance
-35 to 120 °C (50)
-50 to 80 °C (27)
-50 to 60 °C (11)
Tilting
14 % (1)
8 % (1)
Connection diameter _d1_
4.5 mm (1)
6 mm (1)
Max_ material thickness to be drilled through _metal_
4 mm (36)
3.5 mm (27)
6 mm (23)
5.3 mm (11)
3 mm (7)
2.5 mm (4)
2 mm (1)
5 mm (1)
2 More
Version
Standard design (100)
With nut (59)
With large outside diameter (49)
Polyamide clamping piece (48)
Heavy-duty design (44)
Metric (41)
Hardened (28)
Imperial (22)
Externally serrated (20)
With double eyes (18)
Inner serrating (10)
Short (7)
Full metal nut (6)
Pressed (6)
Unhardened (6)
With single eye (6)
With hooks and eyes (5)
Cambered (4)
Flat (4)
Resinated (4)
With double eye (4)
Domed (3)
Inner serrating and externally serrated (3)
Overlapping (3)
Serrated (3)
With eyelet screw (3)
With flange (3)
With small countersunk head (3)
With spring catch (3)
Without assurance (3)
Corrugated (2)
Big round pan head (1)
Concealed (1)
With collar (1)
With hook (1)
With short screw in cone (1)
With tap (1)
With two taps (1)
32 More
Thread type x nominal diameter x pitch _D_
M16 x 1.5 (3)
M10 x 1.25 (2)
M12 x 1.25 (2)
M12 x 1.5 (2)
M14 x 1.5 (2)
M18 x 1.5 (2)
M10 x 1,25 (1)
M12 x 1,25 (1)
M20 x 1.5 (1)
M22 x 1.5 (1)
M24 x 1.5 (1)
M8 x 1 (1)
TR30 x 6.0 (1)
7 More
Core diameter
4 mm (5)
2.5 mm (4)
3.9 mm (3)
3.2 mm (1)
6 mm (1)
Tightening torque
6 Nm (2)
1.2 Nm (1)
11 Nm (1)
33 Nm (1)
Norms
ISO 4762 (3)
Regulated area
0 - not applicable (1)
Nominal diameter x length _Ø d x l_
4.8 x 10.0 mm (4)
4.8 x 16.0 mm (2)
4.8 x 17.0 mm (2)
4.8 x 25.0 mm (2)
3.2 x 8.0 mm (1)
4 x 12 mm (1)
4.0 x 12.5 mm (1)
4.8 x 12 mm (1)
4.8 x 13 mm (1)
4.8 x 16 mm (1)
4.8 x 18.0 mm (1)
4.8 x 21 mm (1)
4.8 x 21.0 mm (1)
4.8 x 25 mm (1)
5.0 x 12.0 mm (1)
9 More
Thread design
Full thread (800)
Partial thread (178)
Partial thread with underhead thread for adjusting (3)
0 - not applicable (1)
Bolt spacing _l3_
10 mm (1)
12 mm (1)
14 mm (1)
16 mm (1)
19 mm (1)
7 mm (1)
8 mm (1)
1 More
Handle colour
Black (1)
Min__max_ wood moisture
8-10 % (5)
Max_ processing temperature
80 °C (3)
Internal diameter _d3_
10 mm (2)
8 mm (2)
2 mm (1)
3 mm (1)
4 mm (1)
5 mm (1)
6 mm (1)
1 More
Thread length _Q_
33 mm (1)
43 mm (1)
48 mm (1)
Max_ load capacity
340 kg (2)
120 kg (1)
230 kg (1)
700 kg (1)
Suitable for screw thread
M6 (42)
M8 (34)
M10 (27)
M5 (26)
M12 (24)
M4 (24)
M3 (19)
M16 (16)
M14 (15)
M20 (12)
M18 (8)
M24 (8)
M2 (5)
M22 (5)
M2.5 (4)
M27 (4)
M30 (4)
M7 (2)
1/2 inch (1)
1/4 inch (1)
3/4 inch (1)
3/8 inch (1)
5/16 inch (1)
7/16 inch (1)
7/8 inch (1)
9/16 inch (1)
M28 (1)
M33 (1)
M36 (1)
M39 (1)
24 More
Number of terminals
4 PCS (2)
3 PCS (1)
Form
C (533)
A (246)
B (57)
J (43)
High (28)
Low (28)
American type (15)
Type A (10)
A, H1 (9)
Open (9)
ESN08 (8)
RA (8)
R (7)
Straight (7)
KS (6)
Form B mit Splintloch (5)
B, H2 (4)
M (3)
Type J (3)
L (2)
C, H3<br>Square-cut (1)
D (1)
Hexagonal (1)
S (1)
V (1)
19 More
Min_ processing temperature
-30 °C (3)
Guideline values for hole diameters
4.6 mm (2)
Width across corners _e_
10.95 mm (8)
8.71 mm (8)
14.26 mm (5)
11.05 mm (3)
14.38 mm (3)
14.1 mm (2)
18 mm (2)
18.4 mm (2)
20.03 mm (2)
8.79 mm (2)
12 mm (1)
13 mm (1)
15.38 mm (1)
16.64 mm (1)
7.59 mm (1)
8.15 mm (1)
9.83 mm (1)
11 More
Min__max_ recommended installation speed _idling_
1200-1800 U/min(rpm) (65)
1700-2500 U/min(rpm) (29)
1700-2500 rpm (5)
1200-1800 rpm (3)
800-1200 rpm (1)
Longitudinal external diameter of ring _b_
8 mm (10)
10 mm (7)
5 mm (6)
6.4 mm (6)
12.6 mm (5)
4 mm (4)
3.2 mm (2)
6.40 mm (2)
7.2 mm (1)
3 More
Ring diameter
2.5 cm (1)
Head access hole
Yes (7)
No (5)
Material of the grip handle
Polyamide (6)
PA - Polyamide (1)
Max_ temperature conditions
180 °C (1)
350 °C (1)
Material of the handle
Wood (2)
Werkstoff
Steel (15)
Suitable for max_ rope diameter _imperial_
1/2 in (1)
3/16 in (1)
5/16 in (1)
Head access hole diameter
2.5 mm (7)
Identification colour
Flame red RAL 3000 (13)
Traffic green RAL 6024 (13)
Traffic yellow RAL 1023 (11)
Oyster white RAL 1013 (3)
Length x width x thickness
55 x 19 x 4 mm (1)
63 x 23 x 4 mm (1)
Max_ material thickness for steel
4 mm (1)
Load capacity
1100 kg (3)
150 kg (2)
100 kg (1)
200 kg (1)
500 kg (1)
600 kg (1)
800 kg (1)
1 More
Outer diameter 2 _d3_
10 mm (1)
12 mm (1)
14.5 mm (1)
19 mm (1)
Outer diameter 2 _d2_
16 mm (1)
Pitch
1 mm (333)
1.25 mm (299)
0.8 mm (248)
0.7 mm (218)
1.5 mm (208)
0.5 mm (138)
1.75 mm (108)
2 mm (39)
0.45 mm (32)
0.4 mm (30)
2.5 mm (14)
1.250 mm (7)
1.750 mm (3)
0.800 mm (2)
2.24 mm (2)
0.6 mm (1)
1.500 mm (1)
3 mm (1)
12 More
Thread length _metric thread_ _b_
18 mm (30)
22 mm (30)
26 mm (20)
30 mm (13)
16 mm (11)
28 mm (3)
32 mm (3)
45 mm (3)
20 mm (2)
38 mm (2)
46 mm (2)
13 mm (1)
25 mm (1)
7 More
Thickness _t_
1.45 mm (1)
Thickness _s_
0.75 mm (1)
Washer thickness _t_
2.8 mm (1)
3.2 mm (1)
3.8 mm (1)
5 mm (1)
Flange thickness
2 mm (1)
3.5 mm (1)
Thickness _d_
1 mm (10)
0.6 mm (3)
1.5 mm (3)
1.3 mm (2)
Head height _k_
5.5 mm (29)
4 mm (21)
7 mm (16)
3.5 mm (10)
5 mm (10)
8 mm (6)
1.8 mm (5)
3 mm (4)
10 mm (2)
2.5 mm (2)
2.2 mm (1)
2.7 mm (1)
3.2 mm (1)
4.6 mm (1)
8 More
Outer diameter _d1_
12.5 mm (2)
13.5 mm (2)
16 mm (2)
22 mm (2)
9 mm (2)
10 mm (1)
26 mm (1)
6.5 mm (1)
7 mm (1)
8 mm (1)
4 More
Product weight _per item_
2.400 g (5)
1.049 g (4)
2.599 g (4)
1.100 g (3)
1.450 g (3)
3 g (3)
4 g (3)
0.570 g (2)
0.649 g (2)
0.658 g (2)
0.689 g (2)
0.728 g (2)
0.771 g (2)
0.800 g (2)
0.850 g (2)
0.950 g (2)
1.250 g (2)
1.280 g (2)
1.440 g (2)
1.622 g (2)
1.672 g (2)
1.834 g (2)
1.835 g (2)
11.88 g (2)
2 g (2)
2.050 g (2)
2.142 g (2)
2.200 g (2)
2.481 g (2)
2.600 g (2)
2.750 g (2)
3.026 g (2)
3.349 g (2)
3.437 g (2)
3.700 g (2)
4.4 g (2)
4.949 g (2)
5.800 g (2)
0.259 g (1)
0.349 g (1)
0.437 g (1)
0.462 g (1)
0.549 g (1)
0.550 g (1)
0.579 g (1)
0.660 g (1)
0.810 g (1)
0.855 g (1)
0.886 g (1)
0.895 g (1)
0.920 g (1)
1.025 g (1)
1.041 g (1)
1.105 g (1)
1.144 g (1)
1.150 g (1)
1.200 g (1)
1.220 g (1)
1.235 g (1)
1.299 g (1)
1.317 g (1)
1.321 g (1)
1.350 g (1)
1.399 g (1)
1.400 g (1)
1.415 g (1)
1.549 g (1)
1.597 g (1)
1.600 g (1)
1.612 g (1)
1.641 g (1)
1.649 g (1)
1.740 g (1)
1.806 g (1)
1.850 g (1)
1.871 g (1)
1.881 g (1)
1.899 g (1)
1.929 g (1)
10.510 g (1)
10.870 g (1)
10.899 g (1)
11.805 g (1)
12.149 g (1)
12.450 g (1)
13.88 g (1)
14.250 g (1)
14.930 g (1)
142 g (1)
16.120 g (1)
17.205 g (1)
17.7 g (1)
1773 g (1)
18 g (1)
18.049 g (1)
2.042 g (1)
2.100 g (1)
2.138 g (1)
2.150 g (1)
2.158 g (1)
2.300 g (1)
2.329 g (1)
2.410 g (1)
2.414 g (1)
2.492 g (1)
2.650 g (1)
2.700 g (1)
2.744 g (1)
2.772 g (1)
2.779 g (1)
2.827 g (1)
2.83 g (1)
2.840 g (1)
2.842 g (1)
2.9 g (1)
2.950 g (1)
20.280 g (1)
21.2 g (1)
21.299 g (1)
22.5 g (1)
234.500 g (1)
24.1 g (1)
248 g (1)
25.850 g (1)
28.85 g (1)
29.285 g (1)
290 g (1)
2905 g (1)
3.040 g (1)
3.050 g (1)
3.068 g (1)
3.100 g (1)
3.124 g (1)
3.150 g (1)
3.151 g (1)
3.296 g (1)
3.299 g (1)
3.3 g (1)
3.372 g (1)
3.380 g (1)
3.438 g (1)
3.549 g (1)
3.850 g (1)
3.900 g (1)
3.916 g (1)
3.924 g (1)
30.230 g (1)
3245 g (1)
3350 g (1)
34 g (1)
4.077 g (1)
4.150 g (1)
4.193 g (1)
4.200 g (1)
405.65 g (1)
421.900 g (1)
478.490 g (1)
5 g (1)
5.099 g (1)
5.130 g (1)
5.310 g (1)
5.737 g (1)
5.850 g (1)
5.898 g (1)
5.900 g (1)
5116 g (1)
5200 g (1)
53.350 g (1)
56.2 g (1)
5858 g (1)
6.375 g (1)
6.449 g (1)
6.530 g (1)
6.78 g (1)
6.800 g (1)
60.800 g (1)
6196 g (1)
62.768 g (1)
65 g (1)
7.031 g (1)
7.099 g (1)
7.245 g (1)
7.349 g (1)
7.420 g (1)
7.950 g (1)
8.710 g (1)
8.979 g (1)
9.04 g (1)
9.300 g (1)
9.470 g (1)
9.520 g (1)
9.760 g (1)
186 More
Suitable for min__max_ shafts
5-7 mm (2)
6-8 mm (2)
7-9 mm (2)
8-11 mm (2)
9-12 mm (2)
1.4-2 mm (1)
11-15 mm (1)
13-18 mm (1)
3-4 mm (1)
3 More
Width
50 mm (1)
Internal drive
H2 (465)
Slot (231)
H3 (187)
Z2 (137)
H1 (115)
H4 (36)
IH4 (32)
IH5 (32)
AW25 (31)
AW20 (30)
Z1 (23)
IH2.5 (20)
IH3 (19)
Z3 (19)
IH6 (17)
TX25 (12)
AW40 (8)
TX20 (7)
AW30 (5)
IH2 (5)
AW10 (4)
IH8 (4)
H2 (1)
RW20 (1)
Slot (1)
HS4 (1)
HS5 (1)
IH10 (1)
RW20 (1)
TX10+P (1)
TX30+P (1)
25 More
Dimensions of square cage nut _L x B x H_
11 x 11 x 4.5 mm (2)
14 x 14 x 5.5 mm (1)
System dimensions
4.4.1 (4)
Diameter of the base
18 mm (2)
17.5 mm (1)
Property class
70 (771)
8.8 (552)
4.8 (253)
070 (229)
12.9 (117)
50 (117)
010.9 (96)
10.9 (51)
I8I (48)
GR5 (42)
08.8 (29)
8 (26)
4.8 (14)
I6I (11)
6 (10)
I10I (9)
04 (7)
5.8 (7)
12.9 (5)
10 (4)
5 (3)
8.8U (3)
80 (2)
I12I (2)
50 (1)
8.8 (1)
GR5 (1)
4.6 (1)
22 More
Max_ load force
15.4 N (1)
2.3 N (1)
4.7 N (1)
Locking device operating principle
Serration (15)
Clamping part polyamide ring (10)
Thread length
18 mm (2)
28 mm (2)
31 mm (1)
38 mm (1)
Height
1.2 mm (2)
1.5 mm (2)
2.1 mm (2)
0.9 mm (1)
2.4 mm (1)
3 mm (1)
4.2 mm (1)
1 More
Conforme à la norme RoHS
Yes (15)
Height _H_
17 mm (2)
32 mm (2)
40 mm (2)
20 mm (1)
Height of flat point _c_
1.8 mm (2)
0.45 mm (1)
0.6 mm (1)
0.9 mm (1)
1.5 mm (1)
Head height
17 mm (3)
25 mm (2)
20 mm (1)
Turnbuckle_sleeve diameter
6 mm (1)
Grip width
10 mm (1)
12 mm (1)
14 mm (1)
16 mm (1)
19 mm (1)
7 mm (1)
8 mm (1)
1 More
Locking function
Locking against self-loosening by mechanical interlocking (21)
Locking against losing by clamping (10)
Head type
Countersunk head (784)
Hexagon head (736)
Socket head (458)
Pan head (433)
Without head (140)
Cup head square neck (102)
Button head (93)
Cheese head (92)
Flat head (67)
Raised countersunk head (66)
Socket low head (41)
Truss head (39)
Button head with collar (31)
Hexagon head with flange (28)
Pan head (13)
Bugle head (10)
Countersunk milling head (9)
Compressed head (8)
With wing (6)
Socket head (5)
T-head (5)
Pan head with collar (4)
With lifting eye (4)
Countersunk head (2)
Dome head (2)
Hexagon head (1)
Truss head (1)
Countersunk head 90 degree (1)
Disc countersunk head with milling ribs (1)
Flat round head (1)
Knurled head (1)
Ornament head (1)
With eye (1)
27 More
Declaration of performance _EU_CPR_
No (609)
Yes (32)
Drive type
Hexagon socket (907)
Outer hexagon (682)
Crosshead (276)
Slot (233)
H (178)
Hexagon (46)
Hexagon socket with keyway (24)
Without drive (24)
With hand (7)
AW (4)
Internal TX (2)
RW (1)
TX with safety pin (1)
7 More
Tipo filettatura
Metric thread (15)
Suitable for wood colour
Cherry (3)
Mahogany (3)
Dark oak (2)
Beech<br>Larch (1)
Maple (1)
Pine<br>Spruce (1)
Suitable for max_ rope diameter
14 mm (1)
5 mm (1)
8 mm (1)
Material of the screwing thread
Steel (10)
Brass (1)
Plastic (1)
Load capacity _F max_
140 kg (1)
230 kg (1)
700 kg (1)
Material of mandrel
PA - Polyamide (1)
Nominal diameter 2
7.4 mm (2)
9.9 mm (1)
Installation thickness
4 mm (2)
Wing thickness _g_
2 mm (3)
2.5 mm (3)
3 mm (2)
3.5 mm (2)
1 mm (1)
1.5 mm (1)
4 mm (1)
4.5 mm (1)
6.5 mm (1)
3 More
Head diameter
2.2 mm (6)
2.8 mm (2)
Nominal diameter x length _d1 x l1_
3.2 x 10 mm (1)
3.2 x 16 mm (1)
4.0 x 12 mm (1)
4.0 x 8 mm (1)
Weight of content
5 kg (5)
1 kg (2)
Width across corners
26.75 mm (1)
29.56 mm (1)
Suitable for male thread _imperial_
R 1/4 inch (5)
R 1/8 inch (4)
R 1 inch (2)
R 1 1/2 inch (1)
R 1/2 inch (1)
Tightening torque for strength class 8_8
460 Nm (1)
6.7 Nm (1)
Max_ attachment thickness
9 mm (4)
18 mm (3)
6 mm (3)
7 mm (3)
10 mm (2)
12 mm (2)
16 mm (2)
28 mm (2)
41 mm (2)
14 mm (1)
21 mm (1)
23 mm (1)
25 mm (1)
27 mm (1)
38 mm (1)
49 mm (1)
51 mm (1)
11 More
Radius of flat point
12 mm (2)
10 mm (1)
3 mm (1)
4 mm (1)
6 mm (1)
Min_ recommended substructure thickness
1.5 mm (5)
2 mm (2)
1.7 mm (1)
1.8 mm (1)
Shaft diameter
6 mm (15)
8 mm (15)
10 mm (12)
12 mm (8)
5 mm (4)
Max_ internal length
8.4 mm (2)
10.7 mm (1)
Corresponds to original spare part number 2
11093351 (1)
Suitable for groove diameter
19 mm (4)
21 mm (3)
7.6 mm (3)
10.4 mm (2)
12.4 mm (2)
12.5 mm (2)
16.8 mm (2)
23.9 mm (2)
24.9 mm (2)
25.2 mm (2)
26.2 mm (2)
28.6 mm (2)
31.4 mm (2)
33.7 mm (2)
36 mm (2)
37.5 mm (2)
4 mm (2)
5 mm (2)
5.7 mm (2)
53 mm (2)
57 mm (2)
65 mm (2)
7 mm (2)
9.6 mm (2)
1.2 mm (1)
10 mm (1)
103.5 mm (1)
11.4 mm (1)
11.5 mm (1)
114 mm (1)
12 mm (1)
13.4 mm (1)
14.3 mm (1)
14.6 mm (1)
15.2 mm (1)
15.7 mm (1)
16.2 mm (1)
17 mm (1)
170 mm (1)
2.3 mm (1)
20 mm (1)
22.9 mm (1)
23 mm (1)
24.1 mm (1)
25.6 mm (1)
26.6 mm (1)
27.2 mm (1)
29.4 mm (1)
3.8 mm (1)
30.3 mm (1)
30.4 mm (1)
32.3 mm (1)
33 mm (1)
34 mm (1)
35.7 mm (1)
37 mm (1)
39 mm (1)
39.5 mm (1)
4.8 mm (1)
40 mm (1)
41.5 mm (1)
42.5 mm (1)
44.5 mm (1)
47 mm (1)
47.5 mm (1)
49.5 mm (1)
55 mm (1)
6 mm (1)
6.7 mm (1)
61 mm (1)
73 mm (1)
76.5 mm (1)
8 mm (1)
8.4 mm (1)
85.5 mm (1)
86.5 mm (1)
9.4 mm (1)
91.5 mm (1)
93.5 mm (1)
96.5 mm (1)
74 More
Min__max_ Vickers hardness, HV
420-510 HV (1)
DIN
7981 (258)
7603 (64)
976-1 (61)
471 (45)
522 (44)
1587 (28)
6325 (27)
7976 (22)
2097 (18)
6798 (18)
3771 (17)
6799 (14)
6797 (13)
6885 (12)
5299 (9)
Similar to 6923 (8)
440 (7)
Similar to 741 (7)
7 (6)
137 (5)
6923 (5)
557 (4)
6888 (4)
928 (4)
660 (3)
71802 (3)
988 (3)
Similar to 1480 (3)
Similar to 6798 (3)
103 (2)
1151 (2)
741 (2)
7967 (2)
917 (2)
929 (2)
935 (2)
1052 (1)
319 (1)
434 (1)
463 (1)
466 (1)
546 (1)
6331 (1)
71412 (1)
7979 (1)
934 (1)
936 (1)
94 (1)
985 (1)
43 More
Width across flats
5/8 inch (5)
9/16 inch (5)
7/16 inch (4)
1/2 inch (2)
10 mm (1)
3/4 inch (1)
8 mm (1)
9 mm (1)
2 More
Ward of key bit
6.5 mm (1)
8.8 mm (1)
9.9 mm (1)
Product class
A (1830)
B (154)
C (108)
A (20)
Min_ screw_in angle
45 Degree (5)
0 Degree (3)
Max_ drill hole diameter
13 mm (1)
16.2 mm (1)
9.9 mm (1)
Suitable for vehicle manufacturer
Citroen<br>Ford<br>Mazda<br>Peugeot<br>Renault (1)
Volkswagen (1)
Reel
25 mm (1)
End milling cutter
Yes (1)
Additional accessory
Bit lock (1)
Tightening torque for strength class 10_9
650 Nm (1)
Number of thread starts per inch
24 (2)
11 (1)
13 (1)
14 (1)
16 (1)
18 (1)
20 (1)
28 (1)
8 (1)
3 More
Height of the base
13 mm (2)
8.5 mm (1)
Shore A hardness
70 +/- 5 (45)
90 +/- 5 (21)
60 (3)
70 (1)
Surface of the screwing thread
Galvanised (10)
Plain (1)
Vickers hardness, HV
140 HV (79)
200 HV (14)
100 HV (7)
485 HV (6)
300 HV (1)
Height of the nut _h4_
12.5 mm (1)
5 mm (1)
8 mm (1)
Max_ material thickness for aluminium
3.5 mm (1)
Suitable for rope diameter
5 mm (4)
3 mm (3)
4 mm (3)
10 mm (2)
2 mm (1)
6 mm (1)
8 mm (1)
8.5 mm (1)
2 More
Height of the base _m_
8.5 mm (3)
18 mm (2)
22 mm (2)
ISO
3601 (51)
14585 (11)
15977 (6)
Number of windings
14 PCS (3)
15 PCS (3)
11 PCS (2)
12 PCS (1)
18 PCS (1)
7 PCS (1)
8 PCS (1)
9 PCS (1)
2 More
Min__max_ screw_in angle
0-90 Degree (5)
Internal width _f_
9.3 mm (2)
11.5 mm (1)
Sealing_washer material
Steel (10)
Diameter
6 mm (4)
8 mm (2)
10 mm (1)
12 mm (1)
23.5 mm (1)
28 mm (1)
Surface of the sleeve
Plain (57)
Black anodised (5)
Lacquered (1)
Suitable for male thread
10 x 1 mm (3)
12 x 1.5 mm (3)
16 x 1.5 mm (3)
18 x 1.5 mm (3)
22 x 1.5 mm (3)
14 x 1.5 mm (2)
33 x 2 mm (2)
20 x 1.5 mm (1)
48 x 1.5 mm (1)
8 x 1 mm (1)
4 More
Type d’entrainement
Crosshead (13)
Hexagon socket (2)
Suitable for use in the following materials
Board ply wood<br>Wood<br>Derived timber product<br>Hardwood<br>LVL<br>Softwood (5)
Wood<br>Derived timber product<br>Softwood (4)
Wood<br>Derived timber product<br>Board ply wood<br>Softwood<br>Dowel<br>Construction beech<br>OSB (3)
Wood<br>Derived timber product<br>Softwood<br>Board ply wood<br>Hardwood<br>LVL (2)
Wood, Derived timber product, Softwood, Board ply wood (BSP), Hardwood, LVL (1)
Wood<br>Derived timber product<br>Softwood<br>Board ply wood (BSP)<br>Hardwood<br>LVL (1)
Installation depth
10 mm (1)
12 mm (1)
Hardness category
45H (70)
21H (47)
Thread type x nominal diameter
M10 (1)
M12 (1)
M3 (1)
M4 (1)
M5 (1)
M8 (1)
Corrosion protection period_conditions
600 h / in accordance with DIN EN ISO 9227 (6)
Construction product
Yes (102)
No (22)
0 - not applicable (1)
Min__max_ grip range
6.0-8.0 mm (5)
1.5-6.0 mm (3)
1.2-6.3 mm (2)
1.5-3.5 mm (2)
10.0-12.0 mm (2)
12.0-19.5 mm (2)
3.0-5.0 mm (2)
4.0-8.0 mm (2)
4.5-6.0 mm (2)
5.0-7.0 mm (2)
6.5-12.5 mm (2)
6.5-8.5 mm (2)
8.0-11.0 mm (2)
9.0-11.0 mm (2)
0.5-3.0 mm (1)
0.5-6.3 mm (1)
1.0-3.0 mm (1)
1.0-9.0 mm (1)
1.5-2.9 mm (1)
1.5-3.4 mm (1)
1.5-6.5 mm (1)
1.6-5.0 mm (1)
10.5-13.0 mm (1)
11.0-13.0 mm (1)
11.0-15.0 mm (1)
12.5-16.5 mm (1)
14.0-16.0 mm (1)
15-20 mm (1)
15.0-20.0 mm (1)
16.0-19.0 mm (1)
17.0-22.0 mm (1)
2.0-7.0 mm (1)
3.0-4.5 mm (1)
30-35 mm (1)
4.0-6.0 mm (1)
4.5-11.0 mm (1)
4.8-11.1 mm (1)
5.0-6.5 mm (1)
5.5-7.0 mm (1)
5.5-7.5 mm (1)
6.0-11.0 mm (1)
6.0-12.0 mm (1)
6.4-12.7 mm (1)
7.0-9.0 mm (1)
8.0-10.0 mm (1)
8.0-16.0 mm (1)
8.5-12.5 mm (1)
41 More
Nominal diameter _d_
6 mm (49)
4 mm (47)
5 mm (40)
3.5 mm (36)
8 mm (33)
4.5 mm (26)
3 mm (23)
10 mm (17)
7 mm (10)
12 mm (7)
3.9 mm (6)
6.3 mm (6)
16 mm (2)
2.4 mm (2)
4.8 mm (2)
4.1 mm (1)
4.2 mm (1)
5.5 mm (1)
12 More
Min__max_ material thickness
0.7-1.6 mm (2)
1.0-1.7 mm (1)
Length between two pins of a splint _a_
4 mm (23)
2.5 mm (10)
3.2 mm (6)
2.50 mm (2)
3.20 mm (2)
Width across flats in inches _D_
1/2 inch (1)
1/4 inch (1)
3/4 inch (1)
5/16 inch (1)
5/8 inch (1)
7/8 inch (1)
9/16 inch (1)
1 More
Ward of key bit _m1_
3.8 mm (1)
4.9 mm (1)
Screw_in length
54 mm (1)
Length x width _a x b_
30 x 20 mm (2)
40 x 20 mm (1)
60 x 30 mm (1)
60 x 40 mm (1)
80 x 40 mm (1)
Surface of the mandrel
Galvanised (44)
Plain (15)
Zinc plated (4)
Size
10 (1)
20, 22 (1)
Max_ tensile force
8000 N (1)
9500 N (1)
Suitable for hammer tacker and hand tacker
Würth HT53<br>Würth HT53 Ergo (1)
Würth HT53<br>Würth HT53 Ergo<br>Bosch HT8<br>Bosch HMT53<br>Bosch HT14<br>Bosch PTK19E<br>Esco 10<br>Esco 10E<br>Esco 20<br>Esco 30<br>Esco 30E<br>Esco 40<br>Esco 50E<br>Esco 90<br>Esco 20 prof.<br>Esco 40 prof.<br>Esco 100<br>Novus J06<br>Novus J08<br>Novus J08ABH<br>Novus J09ABH<br>Novus J14<br>Novus J17<br>Novus J18<br>Novus J01<br>Novus J02<br>Rapid 53<br>Rapid 53E<br>Rapid 153<br>Rapid 253<br>Rapid 253E<br>Rapid 353<br>Rapid 453E<br>Rapid 553<br>Rapid 530 (1)
Installation length
60 mm (1)
65 mm (1)
Nominal size
10 x 16 mm (6)
8 x 14 mm (4)
14 x 20 mm (3)
16 x 22 mm (3)
18 x 24 mm (3)
22 x 27 mm (3)
6 x 10 mm (3)
12 x 18 mm (2)
14 x 18 mm (2)
14 x 22 mm (2)
24 x 30 mm (2)
26 x 32 mm (2)
33 x 39 mm (2)
6 x 12 mm (2)
10 x 14 mm (1)
10 x 18 mm (1)
12 x 16 mm (1)
13 x 18 mm (1)
16 x 20 mm (1)
18 x 22 mm (1)
20 x 26 mm (1)
21 x 26 mm (1)
22 x 29 mm (1)
32 x 38 mm (1)
33 x 41 mm (1)
35 x 41 mm (1)
4 x 8 mm (1)
48 x 55 mm (1)
5 x 9 mm (1)
8 x 12 mm (1)
24 More
Rockwell hardness, HRC
60 HRC (28)
Max_ tightening torque
10 Nm (4)
25 Nm (3)
6 Nm (3)
1.2 Nm (2)
11.3 Nm (2)
12 Nm (2)
3 Nm (2)
30.5 Nm (2)
4 Nm (2)
7 Nm (2)
13 Nm (1)
14.6 Nm (1)
20 Nm (1)
22.2 Nm (1)
39 Nm (1)
48 Nm (1)
5 Nm (1)
11 More
Material
Steel (2228)
Stainless steel A2 (1285)
Stainless steel A4 (617)
Spring steel (177)
Perbunan (72)
Copper (40)
PE - Polyethylene (30)
Stainless steel, 1.4122 (28)
LDPE - Low density polyethylene (27)
Brass (25)
PA - Polyamide (24)
Aluminium (16)
Vulcanised fibre (14)
Hardened steel (12)
Plastic (11)
Red beech (8)
Steel (7)
Case hardening steel, 1.1141, C15E (7)
Stainless steel A1 (7)
Malleable cast iron (6)
Neoprene (3)
Stainless steel (3)
Styrene butadiene rubber (3)
PVC - Polyvinyl chloride (2)
Steel, case-hardened (2)
Stainless steel A2 (1)
Aluminium diecasting (1)
Nylon (polyamide) (1)
Rubber (1)
Stainless steel A2, 1.4305 (1)
Stainless steel A2, 1.4310 (1)
25 More
Thread type x nominal diameter _d1_
M12 (2)
M6 (2)
M10 (1)
M5 (1)
M8 (1)
Other standard
Company standard (98)
WN 473 (10)
WN 408 (7)
WN 472 (7)
WN 5176-016 (7)
WN 219 (5)
WN 211 (4)
WN 330 (4)
WN 5176-018 (3)
WN 5176-027 (3)
W1451 (2)
WN 212 (2)
WN 260 (1)
WN 273 (1)
8 More
Min__max_ tightening torque
0.35-0.5 Nm (1)
0.8-1 Nm (1)
1-1.5 Nm (1)
Max_ screw_in angle
90 Degree (8)
Shear_fracture load
1470 N (9)
1200 N (8)
1800 N (7)
1300 N (6)
2800 N (6)
1600 N (4)
2100 N (4)
1500 N (3)
2330 N (3)
3300 N (3)
4400 N (3)
1170 N (2)
2280 N (2)
2600 N (2)
3920 N (2)
500 N (2)
5000 N (2)
5200 N (2)
600 N (2)
7800 N (2)
800 N (2)
850 N (2)
1070 N (1)
1150 N (1)
12000 N (1)
1660 N (1)
2150 N (1)
2200 N (1)
2210 N (1)
2450 N (1)
3800 N (1)
3900 N (1)
4720 N (1)
5630 N (1)
700 N (1)
7000 N (1)
750 N (1)
8800 N (1)
9500 N (1)
33 More
Wire thickness
0.95 mm (5)
1.25 mm (4)
Availability
Exclude Out of Stock
Packaging Unit
1 (4409)
100 (2151)
1000 (1122)
500 (1107)
200 (912)
50 (666)
25 (465)
2000 (381)
300 (276)
250 (211)
10 (175)
5 (77)
5000 (64)
10000 (25)
2500 (25)
400 (23)
20 (16)
3000 (11)
600 (11)
1500 (10)
4000 (7)
150 (6)
20000 (6)
40 (6)
15 (5)
800 (5)
30 (4)
75 (3)
750 (3)
8 (3)
1,000 (2)
12 (2)
18 (2)
900 (2)
1200 (1)
14 (1)
1800 (1)
3500 (1)
80 (1)
33 More
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
0590731212
Cover cap, overlapping, for hexalobular head and AW drive
AW cover cap overlapping CAP-W.FLG-AW30-R9005-JETBLACK-D15
€0.04 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0936612
Blind rivet, round pan head
Blind rivet, rd pan head in std alu./galv. steel RIV-MHD-ALU/ST-(-/A2K)-(6,0-8,0)-6X12
€0.17 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
19864457200
WÜPOFAST 2.0®, BLUE GALVANISED PARTICLE BOARD SCREW Qty 200
WÜPOFAST 2.0® Steel galvanised FT countersunk Z SCR-CS-WO-CT-Z2-(A2K)-4X45/40-200PCS WÜPOFAST 2.0®
€4.96 inc. VAT
price per 200 PCS
Add to wishlist
Add to compare list
Add to cart
511713563
Split pin
ISO/WN 1234 steel zinc plated SPLTPIN-WN1234-(A2K)-3,5X63
€103.84 inc. VAT
price per 1000 PCS
Add to wishlist
Add to compare list
Add to cart
00561680
Hexagonal bolt with thread up to the head
ISO 4017 plain steel 10.9 SCR-HEX-ISO4017-10.9-WS24-M16X80
€126.26 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0412920
Washer with large outside diameter
DIN 9021 stainless steel A4 plain WSH-DIN9021-A4-D22,0
€141.60 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
04129224
Washer with large outside diameter
DIN 9021 stainless steel A4 plain WSH-DIN9021-A4-D26,0
€236.00 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
7001044200
Hexagonal bolt
ASME B18.2.1 steel GR5 zinc plated UNF SCR-HCS-GR5-(ZN)-7/16_20X2
€2360.00 inc. VAT
price per 1000 PCS
Add to wishlist
Add to compare list
Add to cart
4832525
Split pin
DIN 94 bare stainless steel A4 SPLTPIN-DIN94-A4-2,5X25
€0.05 inc. VAT
Add to wishlist
Add to compare list
Add to cart
514153210
Blind rivet, open, with break mandrel and flat head
ISO 15977-L flat head aluminium/steel zinc plated RIV-ISO15977-L-ALU/ST-(5,0-7,0)-3,2X10
€25.96 inc. VAT
price per 1000 PCS
Add to wishlist
Add to compare list
Add to cart
7738014
Hexagonal nut, imperial
ASME B18.2.2 steel GR5 zinc plated UNC NUT-HX-FIN-GR5-(ZN)-1/4_20
€0.22 inc. VAT
Add to wishlist
Add to compare list
Add to cart
7738015
Hexagonal nut, imperial
ASME B18.2.2 steel GR5 zinc plated UNF NUT-HX-FIN-GR5-(ZN)-1/4_28
€0.26 inc. VAT
First
Previous
396
397
398
399
400
Next
Last